Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Stone PA, Pink, dia 3mm

Shaft Diameter x Shaft Length (mm)
3x30
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Grain Size Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Grain Size Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 105000 20 80 Cylinder 175-8021 2-1860 1Pack(10PC) 1 MP-021P 08364806 36.99 SGD
In stock
4 105000 30 80 Cylinder - - 1Pack(10PC) 1 MP-061P 08364815 36.99 SGD
In stock
13 36000 70 60 - 175-8080 2-1860 1Pack(10PC) 1 MP-321P 08364867 29.99 SGD
In stock
8 62400 40 60 Cylinder 175-8063 2-1860 1Pack(10PC) 1 MP-201P 08364842 29.99 SGD
In stock
10 45600 50 60 Cylinder 175-8071 2-1860 1Pack(10PC) 1 MP-261P 08364851 29.99 SGD
In stock
6 72000 30 60 Cylinder 175-8055 - 1Pack(10PC) 1 MP-141P 08364833 31.99 SGD
In stock
5 88000 30 60 Cylinder 175-8047 - 1Pack(10PC) 1 MP-101P 08364824 31.99 SGD
In stock
ADD TO CART

Related Products