Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Timer ST7P Series

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Power Consumption Minimum Adaptable Load Time Specification Temperature Error Time Limit Contact Terminal Shape Repeatibility Error (%) Rated Voltage (V) Weight (g) Terminal Numbers Tolerable Voltage Fluctuation Allowable Relative Humidity (%) Insulation Resistance (Mohm) Control Output Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption Minimum Adaptable Load Time Specification Temperature Error Time Limit Contact Terminal Shape Repeatibility Error (%) Rated Voltage (V) Weight (g) Terminal Numbers Tolerable Voltage Fluctuation Allowable Relative Humidity (%) Insulation Resistance (Mohm) Control Output Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About1.5VA DC5V, 1mA (reference value) 0.3 to 3s - 2c Plug-in termination - AC200 to 230 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC200V 3S 08507396 41.99 SGD
In stock
About1.2VA DC5V, 1mA (reference value) 1 to 10min - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC100V 10M 08507256 41.99 SGD
In stock
About1.2VA DC5V, 1mA (reference value) 0.1 to 1s - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 AC100V 1S 08507274 41.99 SGD
Shipped after 2018-06-29
About1.2VA DC5V, 1mA (reference value) 0.3 to 3s - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 AC100V 3S 08507317 41.99 SGD
Shipped after 2018-07-18
About1.5VA DC5V, 1mA (reference value) 4 to 60min - 2c Plug-in termination - AC200 to 230 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC200V 60M 08507414 42.99 SGD
Shipped after 2018-07-18
About1.1W DC5V, 1mA (reference value) 2 to 30s - 2c Plug-in termination - DC24 About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 DC24V 30S 08507457 40.99 SGD
Shipped after 2018-07-18
About1.5VA DC5V, 1mA (reference value) 1 to 10s - 4c Plug-in termination - AC200 to 230 (50/60Hz) About45 14-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-4 AC200V 10S 08507502 49.99 SGD
Shipped after 2018-06-29
About1.1W DC5V, 1mA (reference value) 0.4 to 5s - 2c Plug-in termination - DC24 About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 DC24V 5S 08507466 36.99 SGD
In stock
About1.2VA DC5V, 1mA (reference value) 2 to 30min - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC100V 30M 08507283 42.99 SGD
Shipped after 2018-07-18
About1.5VA DC5V, 1mA (reference value) 0.1 to 1s + 5% (full scale value) 2c Plug-in termination +/- 1 +/- 0.02s (maximum scale value) AC200 to 230 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC200V 1S 08507371 41.99 SGD
In stock
About1.1W DC5V, 1mA (reference value) 4 to 60s - 2c Plug-in termination - DC24 About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 DC24V 60S 08507475 40.99 SGD
Shipped after 2018-06-29
About1.2VA DC5V, 1mA (reference value) 0.25 to 3min - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 AC100V 3M 08507301 41.99 SGD
Shipped after 2018-06-29
About1.2VA DC5V, 1mA (reference value) 4 to 60min - 2c Plug-in termination - AC100 to 120 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC100V 60M 08507335 42.99 SGD
Shipped after 2018-06-29
About1.2VA DC5V, 1mA (reference value) 0.4 to 5s - 4c Plug-in termination - AC100 to 120 (50/60Hz) About45 14-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-4 AC100V 5S 08507493 54.99 SGD
Shipped after 2018-07-18
About 1.5VA DC5V, 1mA (reference value) 0.4 to 5s +/- 5% or less (maximum scale value) 4c Plug-in termination +/- 1 +/- 0.02s (maximum scale value) AC200 to 230 (50/60Hz) About 45 14-pin 85 to 110%Vn (That freezing, no condensation) 35-85 100 or more (at 500V mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-4 AC200V 5S 08507511 45.99 SGD
In stock
About 1.1W DC5V, 1mA (reference value) 1 to 10s +/- 5% or less (maximum scale value) 2c Plug-in termination +/- 1 +/- 0.02s (maximum scale value) DC24 About 45 8-pin 85 to 110%Vn (That freezing, no condensation) 35-85 100 or more (at 500V mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 DC24V 10S 08507432 36.99 SGD
In stock
About1.2VA DC5V, 1mA (reference value) 2 to 30s - 4c Plug-in termination - AC100 to 120 (50/60Hz) About45 14-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-4 AC100V 30S 08507484 47.99 SGD
Shipped after 2018-07-18
About1.5VA DC5V, 1mA (reference value) 4 to 60s + 5% (full scale value) 2c Plug-in termination +/- 1 +/- 0.02s (maximum scale value) AC200 to 230 (50/60Hz) About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere   1PC 1 ST7P-2 AC200V 60S 08507423 41.99 SGD
In stock
About1.1W DC5V, 1mA (reference value) 0.1 to 1s - 2c Plug-in termination - DC24 About45 8-pin 85 to 110%Vn (Icing, no condensation) 35-85 More than 100 (at 500V Mega) 3A AC240V (resistive load) Ondere *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST7P-2 DC24V 1S 08507441 36.99 SGD
Shipped after 2018-07-03
About 1.2 VA DC5V, 1 mA (reference value) 1 - 10s +/-5% or less (maximum scale value) 2c Plug-in terminal +/-1+/-0.02 s (maximum scale value) AC100 - 120 (50/60Hz) About 45 Eight pins 85 - 110%Vn 35-85 (don't freeze over and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC100V 10S 08507265 41.99 SGD
In stock
About 1.2 VA DC5V, 1 mA (reference value) 2 - 30s +/-5% or less (maximum scale value) 2c Plug-in terminal +/-1+/-0.02 s (maximum scale value) AC100 - 120 (50/60Hz) About 45 Eight pins 85 - 110%Vn 35-85 (don't freeze over and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC100V 30S 08507292 41.99 SGD
In stock
About 1.2VA DC5V, 1mA (reference value) 0.4 - 5s +/-5% or less (maximum scale value) 2c Plug-in terminals +/-1+/-0.02 s (maximum scale value) AC100 - 120 (50/60Hz) About 45 8 pins 85 - 110%Vn -35-+85 (no freezing and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC100V 5S 08507326 41.99 SGD
In stock
About 1.2 VA DC5V, 1 mA (reference value) 4 - 60s +/-5% or less (maximum scale value) 2c Plug-in terminal +/-1+/-0.02 s (maximum scale value) AC100 - 120 (50/60Hz) About 45 Eight pins 85 - 110%Vn 35-85 (don't freeze over and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC100V 60S 08507344 41.99 SGD
In stock
About 1.5VA DC5V, 1mA (reference value) 1 - 10min +/-5% or less (maximum scale value) 2c Plug-in terminals +/-1+/-0.02 s (maximum scale value) AC200 - 230 (50/60Hz) About 45 8 pins 85 - 110%Vn -35-+85 (no freezing and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC200V 10M 08507353 41.99 SGD
In stock
About 1.5VA DC5V, 1mA (reference value) 1 - 10s +/-5% or less (maximum scale value) 2c Plug-in terminals +/-1+/-0.02 s (maximum scale value) AC200 - 230 (50/60Hz) About 45 8 pins 85 - 110%Vn -35-+85 (no freezing and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC200V 10S 08507362 41.99 SGD
In stock
About 1.5VA DC5V, 1mA (reference value) 2 - 30min +/-5% or less (maximum scale value) 2c Plug-in terminals +/-1+/-0.02 s (maximum scale value) AC200 - 230 (50/60Hz) About 45 8 pins 85 - 110%Vn -35-+85 (no freezing and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC200V 30M 08507387 41.99 SGD
In stock
About 1.5 VA DC5V, 1 mA (reference value) 0.4 - 5s +/-5% or less (maximum scale value) 2c Plug-in terminal +/-1+/-0.02 s (maximum scale value) AC200 - 230 (50/60Hz) About 45 Eight pins 85 - 110%Vn 35-85 (don't freeze over and dew) 100 or more (with 500V mega) 3A AC240V (resistance load) On delay   1PC 1 ST7P-2 AC200V 5S 08507405 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no problem especially about the product.
This review is about item#08507362.
Used in combination with relays as delay stop circuit of blower motor of equipment of hobby
5
From Japan
On 2015-04-25 17:44:07
Incorporating an off-delay circuit in combination with a relay, it is extremely compact and the time setting is also almost accurate and perfect.
This review is about item#08507301.
Vinyl house control system
5
From Japan
On 2014-10-31 17:29:58
I organize various control systems myself but I am satisfied with the size and price. Strongly speaking, the number of the scale is small and it is hard to see.
This review is about item#08507387.
To the facility timer
5
From Japan
On 2014-09-22 00:27:06
It is a good product.
This review is about item#08507301.
Create control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
This review is about item#08507405.

Related Products