Buy more than* S$200* and get FREE SHIPPING

LED double sensor Light

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Vetical x Horizontal x Depth)(mm)
220x140x28
Battery life (hours)
LED 1 light during continuous use: about 500 LED 2 light during continuous use: about 250
Light Source
High intensity white LED x 2 lights
Power
AA battery x 3 (sold separately) AC adapter DC6V100mA (sold separately)
Power Consumption (W)
0.25
Weight (g)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-L210(W) 08505612 27.99 SGD
In stock
ADD TO CART

Related Products