Buy more than* S$200* and get FREE SHIPPING

LED Sensor Light

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Vetical x Horizontal x Depth)(mm)
180x110x61
Detecting Method
Light and dark sensor
Light Source
Color LED (light variation type)
Power
AC100V
Power Consumption (W)
0.25
Weight (g)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-L130(CL) 08505621 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sensitivity of the sensor is good and quickly arrives.
5
From Japan
On 2017-01-05 20:41:19
I can not get tired because the color is changed (in many cases it is white). I think that it is a good product with less fever.
This review is about item#8505621.
I use it in the living room.
5
From Japan
On 2014-04-06 21:55:53
I have used it for a while, but there is no abnormality. Gradation is beautiful.
Crime prevention
1
From Japan
On 2013-09-20 08:33:34
The moment I reached it and got a powerful shine. Is it such a product?
This review is about item#08505621.

Related Products