Buy more than* S$200* and get FREE SHIPPING

Thin Alarm, Shock Detection

3.00 (1)
Detecting Method
Shock detection type
Battery Life
(Once a day, if the test was sounding of about 3 seconds) about a year there performance of the battery, may change significantly depending on the operating conditions
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
93x33x8
Volume
About 90dB/50cm
Power
One coin type lithium battery CR2032 x
Operating Temperature Range (deg C)
0-40 (indoor only)
Weight (g)
(Including battery) about 23
Color
Pearl White
Accessories
Coin-type lithium battery (CR2032x1 pieces) double-sided tape security alarm sign sticker
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASA-S11(PW) 08505637 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Crime prevention
3
From Japan
On 2013-12-03 15:30:19
Installation is easy. It seems to be aware of the invasion from the window.
This review is about item#08505637.

Related Products