Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Window Security Alarm

3.00 (1)
Detecting Method
Magnet detection type
Magnet Dimensions (mm)
32 (height) x11 (width) x9 (thickness)
Battery Life
About 1 year (once a day, when was the test sounds between about 3sec) * battery of performance, it may vary greatly depending on usage
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
93x33x8
Volume
About 90dB / 50cm
Power
CR2032x1 one coin-type lithium battery
Operating Temperature Range (deg C)
0 -40 (indoor only)
Weight (g)
About 27 (including battery)
Color
Pearl white
Accessories
Coin-type lithium battery (CR2032x1 pieces) double-sided tape burglar alarm sign with stickers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASA-M12(PW) 08505646 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bathworth prevention
3
From Japan
On 2016-02-06 19:28:30
Although it is easy to install, it is troublesome to switch the switch for each opening and closing.
This review is about item#08505646.

Related Products