Buy more than* S$200* and get FREE SHIPPING

Slim and Compact Alarm, Shock and Open Detection

5.00 (1)
Detecting Method
Shock + magnet detection type
Magnet Dimensions (mm)
X9 (width) x11 (height) 32 (thickness)
Battery Life
(Once a day, if the test was sounding of about 3 seconds) about a year there performance of the battery, may change significantly depending on the operating conditions
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
93x33x8
Volume
About 90dB/50cm
Power
CR2032x1 pieces coin-type lithium battery
Operating Temperature Range (deg C)
0 - 40 (indoor only)
Weight (g)
(Including magnet, battery) about 29
Color
Pearl White
Accessories
Coin-type lithium battery (CR2032x1 pieces) double-sided tape security alarm sign sticker
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASA-W13(PW) 08505655 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste on glass of aluminum sash
5
From Japan
On 2017-11-17 15:41:20
At liberation, we are confirming warnings as expected. The impact is unidentified.
This review is about item#08505655.

Related Products