Buy more than* S$200* and get FREE SHIPPING

Push Button Switch AH165 Series

Switching Frequency (times /hour)
(40% utilization) 1200
Shock (m/s2)
Malfunction: 100, Durability: 500
Mechanical Durability
1 million times
Rated Insulation Voltage (V)
AC/DC250
...see all
Product Options
ADD TO CART
Insulation Resistance (Mohm) Opreration Method Button Color Contact Arrangement Protection Structure Operating Portion Shape Electrical Durability Operating Ambient Temperature (deg C) Relative Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Opreration Method Button Color Contact Arrangement Protection Structure Operating Portion Shape Electrical Durability Operating Ambient Temperature (deg C) Relative Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 100 Momentary Milky white 1a1b Operating unit: IP65f (Oil Resistant) Corner flat ([] 18) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-SFW11 08508096 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Black 1a1b Operating unit: IP65f (Oil Resistant) Corner flat ([] 18) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-SFB11 08508071 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Black 1a1b Operating unit: IP65f (Oil Resistant) Round protrusion (phi18) 100 000 times (AC220V 0.7A) Inside panel : -20 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-EB11 08507992 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Green 1a1b Operating unit: IP65f (Oil Resistant) Corner flat ([] 18) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-SFG11 08508087 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Yellow 1a1b Operating unit: IP65f (Oil Resistant) Naga-kaku flat (18 x 24) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-TFY11 08508227 12.38 SGD
In stock
More than 100 Momentary Red 1a1b Operating unit: IP65f (Oil Resistant) Naga-kaku flat (18 x 24) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C)   1PC 1 AH165-TFR11 08508202 12.39 SGD
In stock
More than 100 Momentary Yellow 1a1b Operating unit: IP65f (Oil Resistant) Corner flat ([] 18) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-SFY11 08508105 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Black 1a1b Operating unit: IP65f (Oil Resistant) Naga-kaku flat (18 x 24) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-TFB11 08508184 12.39 SGD
Shipped after 2017-04-03
More than 100 Momentary Green 1a1b Operating unit: IP65f (Oil Resistant) Naga-kaku flat (18 x 24) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C)   1PC 1 AH165-TFG11 08508193 12.39 SGD
In stock
More than 100 Momentary Milky white 1a1b Operating unit: IP65f (Oil Resistant) Naga-kaku flat (18 x 24) 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 45 to 85% RH (at-5 to + 40 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-TFW11 08508211 12.39 SGD
In stock
100 or more Turn reset Red 1b Operating unit: IP65f (Bo-yukatachi) Push lock type (phi32) 100,000 times (AC220V 0.7A) In the panel: -10 to +70 45 to 85% RH (at-5 to +40 deg C)   1PC 1 AH165-VR01 08508315 19.31 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products