Buy more than* S$200* and get FREE SHIPPING

Push-Button Switch Ar30F0R Series Flat Type

4.20 (5)
Shock (m/s2)
Malfunction: 100, durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC600
...see all
Product Options
ADD TO CART
Frame Mechanical Durability Contact Arrangement Operating Ambient Temperature (deg C) Material Storage Temperature (DegreeC) Mounting Dimensions (mm) Switching Frequency (times /hour) Operating Portion Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Mechanical Durability Contact Arrangement Operating Ambient Temperature (deg C) Material Storage Temperature (DegreeC) Mounting Dimensions (mm) Switching Frequency (times /hour) Operating Portion Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circle 5 million or more times 2a -20 To + 70 Round ring: made of resin -40 To + 80 diameter 30.5 1200 (use rate of 40%) Flat ( diameter 24)   1PC 1 AR30F0R-20T 34924477 11.97 SGD
In stock
Circle 5 million or more times 1a1b -20 To + 70 Round ring: made of resin -40 To + 80 diameter 30.5 1200 (use rate of 40%) Flat ( diameter 24)   1PC 1 AR30F0R-11R 08510047 11.40 SGD
In stock
Circle 5 million or more times 1a1b -20 To + 70 Round ring: made of resin -40 To + 80 diameter 30.5 1200 (use rate of 40%) Flat ( diameter 24)   1PC 1 AR30F0R-11B 08510022 11.40 SGD
In stock
Round 15 million times or more 1a -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-10S 08509986 7.69 SGD
In stock
Round 15 million times or more 1b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-01G 08509916 7.59 SGD
In stock
Round 15 million times or more 1b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-01B 08509907 7.59 SGD
In stock
Round 15 million times or more 1a1b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-11T 08510056 11.97 SGD
In stock
Round 15 million times or more 2a2b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-22R 08510101 19.27 SGD
In stock
Round 15 million times or more 2a -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-20Y 08510083 14.20 SGD
Shipped after 2017-06-02
Round 15 million times or more 1a -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-10T 08509995 8.10 SGD
In stock
Round 15 million times or more 2a -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-20B 08510074 11.50 SGD
In stock
Round 15 million times or more 1b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-01T 08509934 8.10 SGD
In stock
Round 15 million times or more 2a2b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-22Y 08510117 19.27 SGD
Shipped after 2017-06-05
Round 15 million times or more 1a1b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-11Y 08510065 11.50 SGD
In stock
Round 15 million times or more 2a2b -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24)   1PC 1 AR30F0R-22B 08510092 19.27 SGD
In stock
Round 15 million times or more 1a -20 to +70 Round ring: plastic -40 to +80 phi30.5 (40% utilization) 1200 Flat (phi24) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30F0R-10W 08510004 10.25 SGD
Shipped after 2017-06-02
Round 5 million times or more 1b -20 - +70 Circular ring: Resin Product -40 - +80 phi30.5 1200 (at a 40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-01R 08509925 7.59 SGD
In stock
Round 5 million times or more 1b -20 - +70 Circular ring: Resin Product -40 - +80 phi30.5 1200 (at a 40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-01Y 08509943 7.59 SGD
Shipped after 2017-06-01
Round 5 million times or more 1a -20 - +70 Circular ring: Resin Product -40 - +80 phi30.5 1200 (at a 40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-10B 08509952 7.59 SGD
In stock
Round 5 million times or more 1a -20 - +70 Circular ring: Resin Product -40 - +80 phi 30.5 1200 (40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-10G 08509961 7.59 SGD
In stock
Round 5 million times or more 1a -20 - +70 Circular ring: Resin Product -40 - +80 phi30.5 1200 (at a 40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-10R 08509977 7.59 SGD
In stock
Round 5 million times or more 1a -20 - +70 Circular ring: Resin Product -40 - +80 phi 30.5 1200 (40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-10Y 08510013 7.59 SGD
In stock
Round 5 million times or more 1a1b -20 - +70 Circular ring: Resin Product -40 - +80 phi 30.5 1200 (40% usage rate) Flat type(phi24)   1PC 1 AR30F0R-11G 08510031 11.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
Easy to handle, it is a great and fast to delivery from order.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It may use in Ken Tsuyoshi
This review is about item#08510031.
Machinery maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Since pure brand item, normally good.
This review is about item#08509952.
Used as switch of control panel
5
From Japan
On 2014-05-26 15:07:28
When pushbuttons are used for control panel production, we use almost all of Fuji Electric's products. There is nothing dissatisfied about the use. The price is considerably higher than the other suppliers, so we have not bought most of them here ...
This review is about item#08509952.

Related Products