Buy more than* S$200* and get FREE SHIPPING

Push-Button Switch AR22 Series,Flat Type 24 Phi

4.00 (1)
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Flat (phi24)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Lamp Type
LED
Operating Ambient Temperature (deg C)
-20 to +50
Storage Temperature (DegreeC)
-40 to +80
Opreration Method
Momentary
...see all>
Product Options
ADD TO CART
Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Button Color Mechanical Durability Frame Contact Arrangement Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Button Color Mechanical Durability Frame Contact Arrangement Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC/DC24 phi22.3 phi25.5 shared Full voltage equation AC/DC250 None Green 15 million times or more Round 1a1b Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-11E3G 08508613 19.99 SGD
Shipped after 2018-04-23
AC/DC24 phi22.3 phi25.5 shared Full voltage equation AC/DC250 None Orange 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10E3A 08508534 15.99 SGD
Shipped after 2018-04-23
AC/DC24 - Full voltage equation AC/DC250 None Yellow 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10E3Y 08508577 15.99 SGD
Shipped after 2018-04-23
AC110 - Transunit type AC/DC600 Per Milky white 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10H3W 08508595 24.99 SGD
Shipped after 2018-04-27
AC220 - Transunit type AC/DC600 Per Green 15 million times or more Round 1a1b Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-11M3G 08508647 23.99 SGD
Shipped after 2018-04-23
AC/DC24 phi22.3 phi25.5 shared Full voltage equation AC/DC250 None Red 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10E3R 08508552 15.99 SGD
Shipped after 2018-04-23
AC/DC24 - Full voltage equation AC/DC250 None Milky white 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10E3W 08508561 15.99 SGD
Shipped after 2018-04-23
AC110 phi22.3 phi25.5 shared Transunit type AC/DC600 Per Green 15 million times or more Round 1a Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-10H3G 08508586 20.99 SGD
Shipped after 2018-04-27
AC/DC24 - Full voltage equation AC/DC250 None Red 15 million times or more Round 1a1b Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-11E3R 08508622 19.99 SGD
Shipped after 2018-04-23
AC/DC24 - Full voltage equation AC/DC250 None Yellow 15 million times or more Round 1a1b Operating unit: IP65 (Oil Resistant) 1PC 1 AR22F0L-11E3Y 08508631 24.99 SGD
Shipped after 2018-04-27
AC/DC24 phi22.3 phi25.5 shared Full voltage type AC/DC250 None Green 5 million times or more Circle 1a Operating unit: IP65 (Bo-yukatachi) 1PC 1 AR22F0L-10E3G 08508543 15.99 SGD
Shipped after 2018-04-23
AC220 phi22.3 phi25.5 shared Transformer unit type AC/DC600 Attached to Green 5 million times or more Circle 1a Operating unit: IP65 (Bo-yukatachi) 1PC 1 AR22F0L-10M3G 08508604 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-08-03 22:15:22
The display is easy to check large. Easy to push the button.
This review is about item#08508604.

Related Products