Buy more than* S$200* and get FREE SHIPPING

Illuminated Selector Switch Ar22 Series

3.80 (5)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC250
...see all>
Product Options
ADD TO CART
Frame Transformer Operating Ambient Temperature (deg C) Contact Arrangement Operating Portion Shape Protection Structure Degree of Contamination (Uise Environment) Conditional Short Circuit Current Storage Temperature (DegreeC) Short Circuit Protection Installation Lamp Voltage (V) Mounting Dimensions (mm) Mechanical Durability Number of Notches Reset Method System Rated Current (A) Lamp Type Switching Frequency (times /hour) Handle Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Transformer Operating Ambient Temperature (deg C) Contact Arrangement Operating Portion Shape Protection Structure Degree of Contamination (Uise Environment) Conditional Short Circuit Current Storage Temperature (DegreeC) Short Circuit Protection Installation Lamp Voltage (V) Mounting Dimensions (mm) Mechanical Durability Number of Notches Reset Method System Rated Current (A) Lamp Type Switching Frequency (times /hour) Handle Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1a - - - - - - AC100-110V - - 2 - - 10 LED - -   1pc 1 AR22PL-210H3G 50054882 25.99 SGD
In stock
Round None -20 to +50 1a1b Knob-type Operating unit: IP65 (Oil Resistant) 3 1000A -40 to +80 Fuse 15A AC/DC24 phi22.3 phi25.5 shared 15 million times or more 3 Manual Full voltage equation - LED (40% utilization) 1200 Green   1PC 1 AR22PL-311E3G 08509225 23.99 SGD
In stock
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E4G 50054864 16.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210H3R 50054891 25.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210H3W 50054907 25.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211M3R 50055092 29.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211M4R 50055126 23.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220M3G 50055232 31.99 SGD
Shipped after 2018-03-30
- - - 2a - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220M4G 50055266 23.99 SGD
Shipped after 2018-03-15
- - - 2a2b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-222E3W 50055293 30.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC100-110V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311H3R 50055354 29.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M3G 50054925 28.99 SGD
Shipped after 2018-02-27
- - - 1a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M3R 50054934 25.99 SGD
Shipped after 2018-03-30
- - - 1a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M3W 50054943 25.99 SGD
Shipped after 2018-02-26
- - - 1a1b - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211H3R 50055056 29.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220M4A 50055257 23.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311E3A 50055302 24.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211M3G 50055083 29.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211M3W 50055101 29.99 SGD
Shipped after 2018-03-26
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311E3R 50055311 24.99 SGD
Shipped after 2018-02-26
- - - 2a2b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-322E3G 50055424 30.99 SGD
Shipped after 2018-03-15
- - - 2a2b - - - - - - AC/DC24 - - 3 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-322E4G 50055433 25.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-711E3WZB 50055451 24.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211H3W 50055065 29.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC100-110V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211H4G 50055074 23.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211M4G 50055117 23.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220E3A 50055135 24.99 SGD
Shipped after 2018-03-30
- - - 2a - - - - - - AC100-110V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220H4A 50055205 23.99 SGD
Shipped after 2018-03-15
- - - 2a2b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-222E3G 50055275 30.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E3A 50054812 21.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E3A 50054986 24.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220E3G 50055144 24.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC/DC24 - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220E4W 50055171 19.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220H3G 50055187 29.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220H3W 50055196 29.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311M3G 50055381 29.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311M3R 50055397 29.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC200-220V - - 3 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311M4G 50055406 23.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-711E3G 50055442 24.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E3R 50054837 21.99 SGD
Shipped after 2018-02-26
- - - 1a - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M4A 50054952 20.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E3W 50055004 24.99 SGD
Shipped after 2018-03-30
- - - 2a2b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-222E3R 50055284 30.99 SGD
Shipped after 2018-04-06
- - - 1a1b - - - - - - AC200-220V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311M3A 50055372 29.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC200-220V - - 3 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311M4R 50055415 23.99 SGD
Shipped after 2018-03-30
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E3W 50054846 21.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E3Y 50054855 21.99 SGD
Shipped after 2018-03-30
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E4W 50054873 16.99 SGD
Shipped after 2018-04-06
- - - 1a - - - - - - AC100-110V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210H4G 50054916 20.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M4G 50054961 20.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E3Y 50055022 24.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E4G 50055031 19.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220E3W 50055162 24.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220M3A 50055223 29.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC200-220V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220M3W 50055241 29.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC100-110V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311H3W 50055363 29.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-010E3R 50054803 21.99 SGD
Shipped after 2018-03-15
- - - 1a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210E3G 50054821 21.99 SGD
Shipped after 2018-02-26
- - - 1a - - - - - - AC200-220V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-210M4R 50054977 20.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E3R 50054995 24.99 SGD
Shipped after 2018-03-30
- - - 1a1b - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211E3WZB 50055013 24.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC100-110V - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-211H3G 50055047 29.99 SGD
Shipped after 2018-03-30
- - - 2a - - - - - - AC/DC24 - - 2 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220E3R 50055153 24.99 SGD
Shipped after 2018-03-15
- - - 2a - - - - - - AC100-110V - - 2 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-220H4W 50055214 23.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311E3W 50055327 24.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC/DC24 - - 3 - - 10 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311E4G 50055336 19.99 SGD
Shipped after 2018-03-15
- - - 1a1b - - - - - - AC100-110V - - 3 - - 10 LED - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22PL-311H3G 50055345 29.99 SGD
Shipped after 2018-03-15
Round Without -20 - +50 1a1b Knob shape controlling element: IP65 (Oil proof) 3 1000A -40 - +80 Fuse 15A AC/DC24 phi22.3 and phi25.5 common use Over 10 million times 2 Manual All the voltage types - LED 1200 (40% usage rate) Green   1PC 1 AR22PL-211E3G 08509216 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It is used as a power supply switch for the equipment.
5
From Japan
On 2018-01-05 11:16:29
It also uses the power on display. It is inexpensive and easy to use.
This review is about item#8509216.
Switchboard switch Purchase of replacement items due to breakage.
1
From Japan
On 2016-08-17 16:35:37
The product itself is satisfactory enough. I evaluated it as dissatisfied. I think that it is not a thing that can clearly understand to anyone the content notation such as the product specification etc. It makes a dissatisfaction evaluation. Although the actual item is with lighting in particular, although we are using 30 V LED, there is no indication that there is no indication that there is a separate power supply unit. (Transformer only notation) Despite the fact that there is also a product with a transformer, I have not made that notation, it is really regrettable.
This review is about item#8509225.
Preliminary when factory machine parts fail
3
From Japan
On 2016-08-15 19:16:20
I am grateful if the price is cheaper a little more
This review is about item#8509225.
control panel
5
From Japan
On 2014-12-18 18:12:57
As a changeover switch, it was able to be used satisfactorily satisfactorily without problems.
This review is about item#08509216.
Control panel production
5
From Japan
On 2014-03-10 18:40:25
It is the same as usual because it is used many times and it is easy to use
This review is about item#08509216.

Related Products