Buy more than* S$200* and get FREE SHIPPING

phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24

Shock (m/s2)
Malfunction: 100, durability: 500
Electrical Durability
100,000 times or more (AC220V 0.7A)
Number of Notches
2
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Frame
Long angle
Contact Arrangement
1a1b
...see all>
Product Options
ADD TO CART
Reset Method Insulation Resistance (Mohm) Handle Color Protection Structure Mounting Hole Diameter (phi mm) Switching Frequency (times /hour) Operating Portion Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reset Method Insulation Resistance (Mohm) Handle Color Protection Structure Mounting Hole Diameter (phi mm) Switching Frequency (times /hour) Operating Portion Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auto (<- left right) More than 100 (DC500V mega) - The operating unit: IP40 (closed type) - (40% utilization) 1200 Key-type   1PC 1 AH164-J0A11A 08507572 36.15 SGD
In stock
Manual More than 100 (DC500V mega) - The operating unit: IP40 (closed type) - (40% utilization) 1200 Key-type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH164-J2B11A 08507597 36.16 SGD
Shipped after 2017-12-18
Manual 100 or more (for DC500V megger) - OPERATION: IP40 (CLOSED FORM) 16 1200 (40% usage rate) Key form   1PC 1 AH164-J2A11A 08507581 36.15 SGD
In stock
ADD TO CART

Related Products