Buy more than* S$200* and get FREE SHIPPING

Selector Switch AH165 Series

5.00 (1)
Switching Frequency (times /hour)
(40% utilization) 1200
Shock (m/s2)
Malfunction: 100, Durability: 500
Reset Method
Manual
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Frame
Long angle
...see all
Product Options
ADD TO CART
Relative Humidity Insulation Resistance (Mohm) Number of Notches Contact Arrangement Handle Color Protection Structure Operating Portion Shape Electrical Durability Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Relative Humidity Insulation Resistance (Mohm) Number of Notches Contact Arrangement Handle Color Protection Structure Operating Portion Shape Electrical Durability Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - 85%RH(at-5 - +40deg C) 100 or more 2 1a1b Black Operating unit: IP65f (Bo-yukatachi) Knob-shaped 100,000 times (AC220V 0.7A) In the panel: -10 - +70   1PC 1 AH165-P2B11 08508044 22.15 SGD
Shipped after 2017-03-27
45 to 85% RH (at-5 to + 40 deg C) More than 100 3 2a2b Black Operating unit: IP65f (Oil Resistant) Knob-type 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-P3B22 08508062 24.92 SGD
Shipped after 2017-03-31
45 to 85% RH (at-5 to + 40 deg C) More than 100 2 2a2b Black Operating unit: IP65f (Oil Resistant) Knob-type 100 000 times (AC220V 0.7A) Inside panel : -10 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AH165-P2B22 08508053 24.92 SGD
Shipped after 2017-03-31
45 to 85% RH (at-5 to + 40 deg C) More than 100 2 1a1b - Operating unit: IP65f (Oil Resistant) Key-type 100 000 times (AC220V 0.7A) Inside panel : -20 to +70   1PC 1 AH165-J2A11A 08508001 34.48 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Multistory parking equipment (repair of the operation panel)
5
From Japan
On 2009-08-20 15:21:12
Thanks to many years unchanged model. Knob (key cylinder) is the structure that can be removed and a side and the contact side, but, Apparently, the break every time, seems to be the cause of the nail of the part that can be the removal break. Because I can use in real terms 7-8 years parking lot of the control panel, but you say that was enough to be consumed, if not this nail is likely to come off, I felt that or not than more can be used. This time I bought more of the knob-type, in the case of key pushing force is dislodged by a strong and claw part of. It does not come off even stronger force to push is the case of the knob type, When such as removal of the panel at the time of maintenance, it seems nails and many times deliberately it is performing desorption is weakened. So, I think that it is good to use do not do as much as possible desorption.
This review is about item#08508062.

Related Products