Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Push-Button Switch Ar22 Series for Emergency Stops

3.71 (7)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Storage Temperature (DegreeC) Switching Frequency (times /hour) Shock (m/s2) Button Color Frame Mechanical Durability Contact Arrangement Reset Method Material Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Storage Temperature (DegreeC) Switching Frequency (times /hour) Shock (m/s2) Button Color Frame Mechanical Durability Contact Arrangement Reset Method Material Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -40-+80 - - - - - 1b - - -20-+70   1pc 1 AR22V0R-01R 39119194 16.99 SGD
In stock
- -40-+80 - - - - - 2b - - -20-+70   1pc 1 AR22V0R-02R 39119228 20.99 SGD
In stock
- -40-+80 - - - - - 1b - - -20-+70   1pc 1 AR22VSR-01R 39120095 16.99 SGD
Shipped after 2018-05-07
- -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 2b Pull reset (manual) Round ring: plastic -20 to +70   1PC 1 AR22Q2R-02R 08509261 17.99 SGD
In stock
- -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 1a Turn reset Round ring: plastic -20 to +70   1PC 1 AR22V2R-10R 08509374 15.99 SGD
In stock
phi22.3 phi25.5 shared -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 1b Turn reset Round ring: plastic -20 to +70   1PC 1 AR22V4R-01R 08509383 15.99 SGD
In stock
phi22.3 phi25.5 shared -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 1a1b Turn reset Round ring: plastic -20 to +70   1PC 1 AR22V4R-11R 08509401 18.99 SGD
In stock
- -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 2b Turn reset Round ring: plastic -20 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22V4R-02R 08509392 18.99 SGD
Shipped after 2018-05-07
- -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 1b Turn reset Round ring: plastic -20 to +70   1PC 1 AR22V2R-01R 08509356 15.99 SGD
In stock
phi22.3 phi25.5 shared -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 1a1b Turn reset Round ring: plastic -20 to +70   1PC 1 AR22V2R-11R 35054117 18.99 SGD
In stock
phi22.3 phi25.5 shared -40 to +80 (40% utilization) 1200 Malfunction: 150, Durability: 500 Red Round 100000 times or more 2b Turn reset Round ring: plastic -20 to +70   1PC 1 AR22VSR-02R 35054135 -
Discontinued
[x]
- -40-+80 - - - - - 2b - - -20-+70   1pc 1 AR22VSR-02R 39120113 19.99 SGD
In stock
- -40-+80 - - - - - 1a1b - - -20-+70   1pc 1 AR22VSR-11R 39120208 19.99 SGD
Shipped after 2018-05-07
- -40-+80 - - - - - 1a1b - - -20-+70   1pc 1 AR22V0R-11R 39119246 20.99 SGD
In stock
phi22.3 and phi25.5 common use -40 - +80 1200 (40% usage rate) Malfunction: 150, durability: 500 Red Round 100,000 times or more 1b Turn reset Circular ring: Resin Product -20 - +70   1PC 1 AR22V0R-01R 08509322 -
Discontinued
[x]
phi22.3 and phi25.5 common use -40 - +80 1200 (40% usage rate) Malfunction: 150, durability: 500 Red Round 100,000 times or more 2b Turn reset Circular ring: Resin Product -20 - +70   1PC 1 AR22V0R-02R 08509331 -
Discontinued
[x]
phi22.3 and phi25.5 common use -40 - +80 1200 (40% usage rate) Malfunction: 150, durability: 500 Red Round 100,000 times or more 1a1b Turn reset Circular ring: Resin Product -20 - +70   1PC 1 AR22V0R-11R 08509347 -
Discontinued
[x]
phi22.3 and phi25.5 common use -40 - +80 1200 (40% usage rate) Malfunction: 150, durability: 500 Red Round 100,000 times or more 2b Turn reset Circular ring: Resin Product -20 - +70   1PC 1 AR22V2R-02R 08509365 18.99 SGD
In stock
Can be used both with phi22.3, phi25.5 -40 - +80 1200 (at a 40% usage rate) Malfunction: 150, durability: 500 Red Circle 100,000 times or more 1b Turn reset Circular ring: made of resin -20 - +70   1PC 1 AR22VSR-01R 35054126 -
Discontinued
[x]
Can be used both with phi22.3, phi25.5 -40 - +80 1200 (at a 40% usage rate) Malfunction: 150, durability: 500 Red Circle 100,000 times or more 1a1b Turn reset Circular ring: made of resin -20 - +70   1PC 1 AR22VSR-11R 35054144 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Used to replace machine stop button
2
From Japan
On 2017-04-11 14:42:02
I have been using it for a while, but the pushing pressure since the white arrow disappeared became considerably heavy. Is this not lighter? Is it? Is it? Please contact the manufacturer, please.
This review is about item#8509356.
During machine construction
4
From Japan
On 2017-03-16 17:00:54
The push button is a bit hard. I am worried about pressing errors in case of emergency. I feel that it is all plastic and durability is not so much.
This review is about item#8509374.
Repair parts for control panel
5
From Japan
On 2016-07-29 18:05:34
It was saved by immediate payment. The deadline was in time.
This review is about item#08509322.
Transport vehicle with caterpillar (Yanmar MC 90)
5
From Japan
On 2014-08-12 21:18:19
I could install the emergency stop button with genuine similar 10/1 price. Engine stopping It takes skill (to grasp the structure) to take out the lead but I am very satisfied. I can contribute to suspension (safety) in case of emergency, I took pictures but I will excuse documents as there is no place to upgrade.
This review is about item#08509374.
Exchange emergency stop button breakage for equipment
3
From Japan
On 2014-06-20 11:57:23
I was relieved with a normal product.
This review is about item#08509331.
Replacement part of broken switch when hitting
5
From Japan
On 2014-05-03 13:19:39
It was easy to attach as it was a common structure. Since it rarely pushes, it will not break if you do not hit it.
This review is about item#35054126.
Exchange with existing parts
2
From Japan
On 2013-12-10 15:25:57
Before using it, it is necessary to separate the front part and the rear part of the product, but we do not know how to separate it, but if we forcibly pull it, plastic protrusions are likely to break and it took a long time to detach. If you plan to deliver it in the embedded state, please specify the method of detachment. When delivering in a detached state, please specify the method of assembly.
This review is about item#08509322.

Related Products