Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Push-Button Switch Ar30 Series for Emergency Stops

4.70 (10)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Button Color Mechanical Durability Frame Contact Arrangement Reset Method Operating Ambient Temperature (deg C) Material Storage Temperature (DegreeC) Switching Frequency (times /hour) Mounting Dimensions (mm) Shock (m/s2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Mechanical Durability Frame Contact Arrangement Reset Method Operating Ambient Temperature (deg C) Material Storage Temperature (DegreeC) Switching Frequency (times /hour) Mounting Dimensions (mm) Shock (m/s2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 100000 times or more Round 2b Turn reset (No freezing No condensation) -20 to +70 Round ring: plastic -40 to +80 (40% utilization) 1200 phi30.5 Malfunction: 150, Durability: 500 1PC 1 AR30V2R-02R 08510257 28.99 SGD
Shipped after 2018-05-01
Red 100000 times or more Round 1a Turn reset (No freezing No condensation) -20 to +70 Round ring: plastic -40 to +80 (40% utilization) 1200 phi30.5 Malfunction: 150, Durability: 500 1PC 1 AR30V2R-10R 08510266 18.99 SGD
Shipped after 2018-05-01
Red 100000 times or more Round 2b Turn reset -20 to +70 Round ring: plastic -40 to +80 (40% utilization) 1200 phi30.5 Malfunction: 150, Durability: 500 1PC 1 AR30V1R-02R 35054101 -
Discontinued
[x]
Red 100000 times or more Round 1a1b Turn reset -20 to +70 Round ring: plastic -40 to +80 (40% utilization) 1200 phi30.5 Malfunction: 150, Durability: 500 1PC 1 AR30V2R-11R 08510275 21.99 SGD
Shipped after 2018-05-01
- - - 1b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V0R-01R 39119264 19.99 SGD
Shipped after 2018-05-01
- - - 1b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V1R-01R 39120043 37.99 SGD
Shipped after 2018-05-01
- - - 1a1b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V0R-11R 39119352 23.99 SGD
Shipped after 2018-05-01
- - - 1a1b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V1R-11R 39119377 40.99 SGD
Shipped after 2018-05-01
- - - 2b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V0R-02R 39119298 23.99 SGD
Shipped after 2018-05-01
- - - 2b - -20-+70 - -40-+80 - phi30.5 - 1pc 1 AR30V1R-02R 39120077 40.99 SGD
Shipped after 2018-05-01
Red 100,000 times or more Round 1b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (at a 40% usage rate) phi30.5 Malfunction: 150, durability: 500 1PC 1 AR30V0R-01R 08510196 -
Discontinued
[x]
Red 10 times or more Round 2b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (40% usage rate) phi 30.5 Malfunction: 150, durability: 500 1PC 1 AR30V0R-02R 08510205 -
Discontinued
[x]
Red 100,000 times or more Round 1a1b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (at a 40% usage rate) phi30.5 Malfunction: 150, durability: 500 1PC 1 AR30V0R-11R 08510214 -
Discontinued
[x]
Red More than 100,000 times Round 1b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (40% usage rate) phi 30.5 Malfunction: 150, durability: 500 1PC 1 AR30V1R-01R 35054092 -
Discontinued
[x]
Red 100,000 times or more Round 1a1b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (at a 40% usage rate) phi30.5 Malfunction: 150, durability: 500 1PC 1 AR30V1R-11R 08510223 -
Discontinued
[x]
Red 10 times or more Round 1b Turn reset -20 - +70 Circular ring: Resin Product -40 - +80 1200 (40% usage rate) phi 30.5 Malfunction: 150, durability: 500 1PC 1 AR30V2R-01R 08510241 18.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Emergency stop switch
4
From Japan
On 2018-04-02 20:43:29
We use it where we need emergency stop. Attention is necessary because the board that spins the middle may disappear somewhere.
This review is about item#8510241.
Circuit and human protection
3
From Japan
On 2016-05-27 13:22:01
How to remove the button part is out as information from Monotaro, the beginning of the review, but it is already broken link. However, since the method is very simple, it would be nice if there is a good solution (bundled with a piece of pela etc).
This review is about item#08510214.
Parts of machinery equipment currently under construction
5
From Japan
On 2016-01-11 20:25:47
I bought it because the price delivery date is the best as compared with other places. It was easy to select because the specification was easy to understand. The operation is also good.
This review is about item#08510205.
For emergency shutdown of hydraulic expanding device
5
From Japan
On 2015-06-17 18:16:55
Cheap and duplexed safety device Remote SW use b contact
This review is about item#08510214.
For emergency stop of agricultural mechanical equipment
5
From Japan
On 2014-04-08 19:59:18
To be necessary, it is the second purchase (addition) that followed three years ago. Previous products are also active in good condition. As a feeling of use, I think whether the return spring will be weaker a little more, but ....
This review is about item#08510214.
Remove the product with the foreign-made product now, exchange it with Fuji Electric made with reliability.
5
From Japan
On 2013-06-04 17:53:46
For things attached to existing products, there are places to worry about, replace with reliable Fuji Electric products. I exchanged it before an accident occurred. With this, I think that I am relieved.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2013-04-30 18:58:16
Although I will test variously from now on, I am operating without problems for now. Lack of explanation of button removal.
This review is about item#08510241.
Used for emergency stop button switch of running saw
5
From Japan
On 2013-03-24 21:28:30
I thought it was good.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2011-10-06 11:23:54
It is saved when it is on HP which did not know how to remove the head of the button Usability is very good
This review is about item#08510214.
As an emergency stop button of the machine
5
From Japan
On 2011-07-11 15:09:06
Easy to handle
This review is about item#08510241.

Related Products