Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lightening Push Button Switch AR22 Series, Emergency Stops

Switching Frequency (times /hour)
(40% utilization) 1200
Transformer
None
Shock (m/s2)
Malfunction: 150, Durability: 500
Operating Portion Shape
Push lock large (phi40 / white arrowed)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Mechanical Durability
100,000 times or more
Vibration
Variable vibration endurance test: double amplitude 0.5mm up to 50m / s 2 frequency 10 - 500Hz
Reset Method
Turn reset
Lamp Type
LED
Operating Ambient Temperature (deg C)
-20 to +50
Relative Humidity
In the panel: 45 - 85% RH (at -5 - +40 deg C)
Insulation Resistance (Mohm)
Live part-to-earth, live parts between different poles: 100 or more (by DC500V megger)
Storage Temperature (DegreeC)
-40 to +80
Lamp Voltage (V)
AC/DC24
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
Terminal Screws
M3.5 with square washer plus or minus two uses screw (self-up)
System
Full voltage type
Rated Insulation Voltage (V)
AC/DC250
Withstand Voltage
1 minute AC2000V: live part-to-earth live parts between different pole
Button Color
Red
Frame
Circle
Contact Arrangement
1a1b
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AR22V0L-11E3R 08509313 30.60 SGD
In stock
ADD TO CART

Related Products