Buy more than* S$200* and get FREE SHIPPING

Display Light Ah164 Series

3.33 (3)
Protection Structure
Closed form
...see all>
Product Options
ADD TO CART
Lamp Type Operating Ambient Temperature (deg C) LED Color Relative Humidity Lamp Voltage (V) Shape Transformer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Type Operating Ambient Temperature (deg C) LED Color Relative Humidity Lamp Voltage (V) Shape Transformer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neon Inside panel : -20 to +70 Milky white 45 to 85% RH (at-5 to + 40 deg C) AC110 - - 1PC 1 AH164-ZTWH1 08507974 9.06 SGD
In stock
LED Inside panel : -20 to +70 Milky white 45 to 85% RH (at-5 to + 40 deg C) DC24 - None 1PC 1 AH164-ZTWE3 08507965 9.06 SGD
In stock
Neon Inside panel : -20 to +70 Milky white 45 to 85% RH (at-5 to + 40 deg C) AC220 Display: Naga-kaku flat - 1PC 1 AH164-ZTWM1 08507983 9.06 SGD
In stock
LED Inside of a board: -20 - +70 Green 45-85%RH (at-5-+40deg C) DC24 Display part: long angle type Without 1PC 1 AH164-ZTGE3 08507904 9.06 SGD
In stock
Neon Inside of a board: -20 - +70 Green 45-85%RH (at-5-+40deg C) AC110 Display part: long angle type - 1PC 1 AH164-ZTGH1 08507913 9.06 SGD
In stock
Neon Inside of a board: -20 - +70 Green 45-85%RH (at-5-+40 deg C) AC220 Display part: Long angle type - 1PC 1 AH164-ZTGM1 08507922 9.06 SGD
In stock
LED Inside of a board: -20 - +70 Red 45-85%RH (at-5-+40deg C) DC24 Display part: long angle type Without 1PC 1 AH164-ZTRE3 08507931 9.06 SGD
In stock
Neon Inside of a board: -20 - +70 Red 45-85%RH (at-5-+40deg C) AC110 Display part: long angle type - 1PC 1 AH164-ZTRH1 08507947 9.06 SGD
In stock
Neon Inside of a board: -20 - +70 Red 45-85%RH (at-5-+40deg C) AC220 Display part: long angle type - 1PC 1 AH164-ZTRM1 08507956 9.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
It is used for the switch of the automatic machine.
4
From Japan
On 2016-08-15 09:48:03
It is a stable product, you can use it without any problem.
This review is about item#8507913.
Power supply lamp of machine tool
2
From Japan
On 2015-03-24 09:33:56
Since the existing incandescent bulb was broken, I tried replacing it with this product of the LED specification with the same dimensions. Since it is used as a power supply lamp, it is likely to last long, so it is likely that the LED has low power consumption and lasts long. However, AH164 - ZTWE 3 was posted as milky with LED, so I imagined a color like a clear light bulb color, but I was surprised to see it turned on. It was orange color to me. As shown in the photo, it is white when it is off and orange when it is lit, so visibility is also good from an oblique angle, but it is not recommended when used as a milky white lamp. I do not know whether the inside LED is milky white, there is an orange filter in between, the inside LED is orange and the surface case is milky, but if milky white = orange is common sense of this industry (indicator light) Although it is my mistake, it is the place where I want the display of the photograph or color at the time of lighting if it is. , I purchased things from the same manufacturer. I think that visibility is good when it is from the front, but in my own environment, I am not satisfied with the visibility slightly because it looks down from above, but I am satisfied because there is no functional problem.
This review is about item#08507965.
Label printing machine indication lamp For replacement of fault
4
From Japan
On 2014-11-16 18:42:46
Because existing incandescent bulb broke, I purchased things from the same manufacturer. I think that visibility is good when it is from the front, but in my own environment, I am not satisfied with the visibility slightly because it looks down from above, but I am satisfied because there is no functional problem.
This review is about item#08507922.

Related Products