Buy more than* S$200* and get FREE SHIPPING

DR22 Series Indicator, Flat 24

Shock (m/s2)
Durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Lamp Type
LED (standard type)
Storage Temperature (DegreeC)
-40 to +80
Frame
Corner
...see all>
Product Options
ADD TO CART
Transformer Color Lamp Voltage (V) System Rated Insulation Voltage (V) Mounting Dimensions (mm) Shape Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transformer Color Lamp Voltage (V) System Rated Insulation Voltage (V) Mounting Dimensions (mm) Shape Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None Orange AC/DC24 Full voltage equation AC/DC250 - - Display part: IP65 (Bo-yukatachi) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22F3M-E3A 08509751 13.99 SGD
Shipped after 2018-04-23
None Red AC/DC24 Full voltage equation AC/DC250 - - Display part: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-E3R 08509776 10.99 SGD
Shipped after 2018-04-23
None White AC/DC24 Full voltage equation AC/DC250 - - Display part: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-E3W 08509785 11.99 SGD
Shipped after 2018-04-23
Per Green AC110 Transunit type AC600 - - Display part: IP65 (Bo-yukatachi) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22F3M-H3G 08509803 22.99 SGD
Shipped after 2018-04-27
None Green AC/DC24 Full voltage equation AC/DC250 - - Display part: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-E3G 08509767 10.99 SGD
Shipped after 2018-04-23
Per Orange AC110 Transunit type AC600 - - Display part: IP65 (Bo-yukatachi) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22F3M-H3A 08509794 24.99 SGD
Shipped after 2018-04-26
Per White AC110 Transunit type AC600 phi22.3 phi25.5 shared Display: flat ([] 24) Display part: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-H3W 08509821 18.99 SGD
Shipped after 2018-04-23
Per White AC220 Transunit type AC600 - - Display part: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-M3W 08509864 18.99 SGD
Shipped after 2018-04-23
Attached to Green AC220 Transformer unit type AC600 phi22.3 phi25.5 shared Display: flat ([] 24) Display unit: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-M3G 08509846 18.99 SGD
Shipped after 2018-04-26
Attached to Red AC110 Transformer unit type AC600 phi22.3 phi25.5 shared Display: flat ([] 24) Display unit: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-H3R 08509812 18.99 SGD
Shipped after 2018-04-26
Attached to Orange AC220 Transformer unit type AC600 phi22.3 phi25.5 shared Display: flat ([] 24) Display unit: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-M3A 08509837 18.99 SGD
Shipped after 2018-04-23
Attached to Red AC220 Transformer unit type AC600 phi22.3 phi25.5 shared Display: flat ([] 24) Display unit: IP65 (Bo-yukatachi)   1PC 1 DR22F3M-M3R 08509855 18.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products