Buy more than* S$200* and get FREE SHIPPING

Display Light Dr30 Series, Dome Shape phi24

4.67 (3)
Shock (m/s2)
Durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Lamp Type
LED (standard type)
Frame
Round
...see all>
Product Options
ADD TO CART
Shape Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display: dome-shaped (phi24) -40 to +80 AC110 phi30.5 Transunit type AC/DC600 Per Orange 1PC 1 DR30D0L-H3A 08510372 14.99 SGD
In stock
Display: dome-shaped (phi24) -40 to +80 AC/DC24 phi30.5 Full voltage equation AC/DC250 None Orange 1PC 1 DR30D0L-E3A 08510336 9.99 SGD
In stock
Display: dome-shaped (phi24) -40 to +80 AC/DC24 phi30.5 Full voltage equation AC/DC250 None White 1PC 1 DR30D0L-E3W 08510363 9.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC/DC24 phi 30.5 All the voltage types AC/DC250 Without Green 1PC 1 DR30D0L-E3G 08510345 9.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC/DC24 phi 30.5 All the voltage types AC/DC250 Without Red 1PC 1 DR30D0L-E3R 08510354 9.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC110 phi30.5 Transformer unit type AC/DC600 With Green 1PC 1 DR30D0L-H3G 08510381 14.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC110 phi 30.5 Transformer unit type AC/DC600 With Red 1PC 1 DR30D0L-H3R 08510397 14.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC110 phi30.5 Transformer unit type AC/DC600 With Milky white 1PC 1 DR30D0L-H3W 08510406 14.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC220 phi30.5 Transformer unit type AC/DC600 With Orange 1PC 1 DR30D0L-M3A 08510415 14.99 SGD
Shipped after 2018-07-03
Display part: Dome shape (24) -40 - +80 AC220 phi 30.5 Transformer unit type AC/DC600 With Green 1PC 1 DR30D0L-M3G 08510424 14.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC220 phi30.5 Transformer unit type AC/DC600 With Red 1PC 1 DR30D0L-M3R 08510433 14.99 SGD
In stock
Display part: Dome shape (24) -40 - +80 AC220 phi30.5 Transformer unit type AC/DC600 With Milky white 1PC 1 DR30D0L-M3W 08510442 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I let the current flow and make it light.
5
From Japan
On 2015-09-22 00:38:29
It was properly attached to the hole of 30φ. The wiring was neatly attached. It shined properly. There is no particular problem.
This review is about item#08510433.
Control panel indicator light
4
From Japan
On 2014-02-07 11:50:20
It can be used without problems for use. However, as always, it takes about one week to ship from almost 100% ordering to arrival until 5 days later. Since there is no time not including Saturdays and Sundays other than Monday ordering, at the very least we would like shipments to be shipped so quickly that items like domestic goods and makers inventory. It will not feel like it will be convenient if it takes too much time.
This review is about item#08510381.
For electromagnetic clutch operation indication, for forgetting to forget
5
From Japan
On 2013-12-27 07:42:57
When I used a light bulb type, I tried this product with scolding as to whether there are more bright objects from customers. We got an answer that customer's reaction is enough. I think that it is a good product that can satisfy both price and performance. As a hope, since there are a lot of protrusions when the rubber ring is squeezed a little softly, it seems to be somewhat hardened.
This review is about item#08510354.

Related Products