Buy more than* S$200* and get FREE SHIPPING

Buzzer Ah164 Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Durability
Continuous ringing time: 1000 hours
Sound Pressure Level (dB)
(0.1m front) over 90 (1m front) over 70
Number of Oprerations
Intermittent ringing: 170 times per minituesute
Buzzer Sound
Intermittent sound "pee pee" (with replacement piece)
Operating Ambient Temperature (deg C)
-20 - +60
Cap Color
Black
Insulation Resistance (Mohm)
100 or more (against grounding charging part)
Storage Temperature (DegreeC)
-30 - +70
Volume
High volume
Working Voltage (V)
AC/DC12 - 24V
Cycle (kHz)
Ringing: 2.4-3.3
Rated Insulation Voltage (V)
AC/DC60
Withstand Voltage
AC1000V for 1 minute (against grounding space)
Protection Structure
IP00 (Open type)
Shape
Square
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH164-TX1BE 08507895 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As door warning buzzer
5
From Japan
On 2014-02-19 14:19:25
24V ~ P6 battery 9V and wide correspondence is possible, sound. Firmly is doing.
This review is about item#08507895.

Related Products