Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Buzzer Dr30 Series

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shock (m/s2)
Durability: 500
Degree of Contamination (Uise Environment)
3
Cap Color
Black
Frame
Round
...see all>
Product Options
ADD TO CART
D (Shank Outside Diameter phi mm) Rated Insulation Voltage (V) Minimum Focus Distance Operating Ambient Temperature (deg C) Protection Structure Durability Transformer Storage Temperature (DegreeC) Mounting Dimensions (mm) Model Working Voltage (V) Operation Indicator Cycle (kHz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D (Shank Outside Diameter phi mm) Rated Insulation Voltage (V) Minimum Focus Distance Operating Ambient Temperature (deg C) Protection Structure Durability Transformer Storage Temperature (DegreeC) Mounting Dimensions (mm) Model Working Voltage (V) Operation Indicator Cycle (kHz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC250 - -20 to +40 Table surface: IP00 (open type) Continuous sounding time: 1000 hours Resistance -30 to +70 phi30.5 Standard form DC100 to 110 LED lamp / red Sounding: 2.4 to 3.3 1PC 1 DR30B5-1B 38569142 -
Discontinued
[x]
- AC250 - -20 to +60 Table surface: IP54 (splash-proof type) Continuous sounding time: 1000 hours Per -30 to +70 phi30.5 Splash-proof AC100 to 110 - Sounding: 2.4 to 3.3 1PC 1 DR30B8-HB 38569194 53.99 SGD
In stock
- AC250 - -20 to +60 Table surface: IP54 (splash-proof type) Continuous sounding time: 1000 hours Per -30 to +70 phi30.5 Splash-proof AC200 to 220 - Sounding: 2.4 to 3.3 1PC 1 DR30B8-MB 38569203 53.99 SGD
In stock
- AC/DC60 - -20 to +60 Table surface: IP54 (splash-proof type) Continuous sounding time: 1000 hours None -30 to +70 phi30.5 Splash-proof AC/DC12 to 24 - Sounding: 2.4 to 3.3 1PC 1 DR30B8-EB 38569185 47.99 SGD
In stock
- AC/DC60 - -20 - +60 Surface part: IP00 (open type) Continuous ringing time: 1000 hours Without -30 - +70 phi30.5 Standard type AC/DC12 - 24 LED lamp/red Ringing: 2.4-3.3 1PC 1 DR30B5-EB 08510302 40.99 SGD
In stock
- AC250 - -20 - +60 Surface part: IP00 (open type) Continuous ringing time: 1000 hours With -30 - +70 phi30.5 Standard type AC100 - 110 LED lamp/red Ringing: 2.4-3.3 1PC 1 DR30B5-HB 08510311 46.99 SGD
In stock
- AC250 - -20 - +60 Surface part: IP00 (open type) Continuous Ringing time: 1000 hours With -30 - +70 phi 30.5 Standard form AC200 - 220 LED lamp/red Ringing: 2.4-3.3 1PC 1 DR30B5-MB 08510327 46.99 SGD
In stock
- AC/DC60 Electronic sound (beep) -20 - +60 Surface part: IP00 (open type) Continuous ringing time: 1000 hours Without -30 - +70 phi30.5 Form of economic DC24 - Rumbling: 1.9-2.5 1PC 1 DR30B6-EB 38569151 20.99 SGD
In stock
Electronic sound (beep) AC250 - -20 - +60 Surface part: IP00 (open type) Continuous ringing time: 1000 hours With -30 - +70 phi30.5 Form of economic AC100 - 110 - Rumbling: 1.9-2.5 1PC 1 DR30B6-HB 38569167 26.99 SGD
In stock
- AC250 - -20 - +60 Surface part: IP00 (open type) Continuous ringing time: 1000 hours With -30 - +70 phi30.5 Form of economic AC200 - 220 - Rumbling: 1.9-2.5 1PC 1 DR30B6-MB 38569176 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for signaling when press machine counts up
3
From Japan
On 2018-01-27 10:18:32
Since it is attached to a press machine, I want a type that will lose a noise of the surroundings, so that a slightly bigger sound comes out.
This review is about item#38569167.
For control panel alarm
5
From Japan
On 2017-06-13 19:40:24
Although it is enough even in the present situation, I hope the depth of the back side of the board is a little short.
This review is about item#38569176.
Machine maintenance
5
From Japan
On 2017-06-04 09:04:32
Very easy to use. I also want to use it. There are no particular improvements.
This review is about item#8510311.
control panel
5
From Japan
On 2017-02-25 09:54:07
It was installed normally. I think that it is a good one for board use.
This review is about item#38569151.
control panel
5
From Japan
On 2017-02-22 21:49:33
When asked as the impression of ordinary installation it was with the general-purpose goods first.
This review is about item#38569151.

Related Products