Buy more than* S$200* and get FREE SHIPPING

Long Lever File

4.67 (6)
Across Back (mm)
20
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Size Color Green Purchasing Law External Form Dimensions (Width x Height)(mm) Material (cover) Filing Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Size Color Green Purchasing Law External Form Dimensions (Width x Height)(mm) Material (cover) Filing Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 B4 horizontal Blue Fit 397x267 IroAtsu paperboard 120 1PC 1 V2-4 (RAV2-4) (Yellow) 00371927 8.99 SGD
In stock
120 B4 vertical Blue Fit 290x374 IroAtsu paperboard 120 1PC 1 V2-FS3.5 (Yellow) 00371918 8.99 SGD
In stock
120 B5 vertical Blue Fit 220x267 IroAtsu paperboard 120 1PC 1 V2-3.5 (RAV2-3.5) (Yellow) 00371902 5.99 SGD
In stock
120 sheets A4 vertical Blue Compatible 238x307 Thick colored board paper 12 1PC 1 Fu-2300NB 08514292 5.99 SGD
In stock
120 sheets A4 type Green Compatible 238x307 Thick colored board paper 12 1PC 1 Huu 2300NG 08514301 5.99 SGD
In stock
120 sheets A4 vertical Red Compatible 238x307 Thick colored board paper 12 1PC 1 Fu-2300NR 08514317 5.99 SGD
In stock
120 sheets A4 vertical Yellow Compatible 238x307 Thick colored board paper 12 1PC 1 Fu-2300NY 08514326 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2018-02-05 23:42:57
Previously it was a staple product that had been stationed in stationery shops, but recently I have not seen it. It is a very easy-to-use file with thick cover and long lever. Currently, many resin products made of peppers are valuable items. I hope that such good products are long run.
This review is about item#8514292.
File storage documents
5
From Japan
On 2017-12-13 17:11:22
Long lever strongly stops It is our company's regular item
This review is about item#8514292.
Document holder
5
From Japan
On 2017-12-07 18:47:34
I did not sell this size easily, so it was saved.
This review is about item#371918.
To organize documents
5
From Japan
On 2017-04-13 15:16:54
It is pretty good compared to one that can not drill a hole. I might buy it.
This review is about item#371902.
Document storage
3
From Japan
On 2013-05-31 14:00:39
Paper does not slip because the lever opens
This review is about item#08514292.
Filing the daily report color-coded on a quarterly basis.
5
From Japan
On 2013-04-12 13:29:55
Tokyu Hands, I tried a lot with Monotaro. After all "Kokuyo" This long lever file is securely held.
This review is about item#08514292.

Related Products