Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot switch S3 & M3-series seal structure switch built-in type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Force
10N(1kgf)
Contact Arrangement
1c
Rating
0.1A-30VDC
Weight (g)
280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 OFL-VG5-S3 08518544 54.99 SGD
In stock
ADD TO CART

Related Products