Buy more than* S$200* and get FREE SHIPPING

Foot Switch M45 Type Series

4.83 (6)
Operating Force
10N(1kgf)
Operating Characteristics
Momentary
Contact Arrangement
1a
Weight (g)
About 280
Material
ABS resin
...see all>
Product Options
ADD TO CART
Rating Form TRUSCO Part Number Specification Built-in Switch Contact Resistance (mohm) Insulation Resistance (Mohm) Code Attached Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Form TRUSCO Part Number Specification Built-in Switch Contact Resistance (mohm) Insulation Resistance (Mohm) Code Attached Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3A-125VAC Mini-type equipment - Rear hinged V-shaped less than 50 100 or more (DC500V megger) 1.25mm <SUP> 2 </ SUP> 2 core 2.5m AC1500V / 1 minute *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-M45 70254065 41.99 SGD
In stock
6A-125VAC Small scale equipment 396-6119 Back hinge type V form 50 or less 100 or more (DC500V mega) 1.25mm<SUP>2</SUP> 2 core 2.5m For AC1500V/1 minute   1PC 1 OFL-V-M45 08518596 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for polishing tool with electrically powered whetstone
5
From Japan
On 2017-10-08 19:13:35
When grinding with an electric grindstone, turning the power on / off with the foot switch is very convenient because it is grasping the blade with both hands. I would like to long favorite.
This review is about item#8518596.
To turn on and off small power tools
5
From Japan
On 2017-09-01 22:04:32
When turning off the switch using a table saw or the like, I was reluctantly reaching the switch, but after switching to a foot switch, I can operate the switch with both hands free, so I can work with peace of mind It began.
This review is about item#8518596.
As a foot switch of a shaker ice machine.
5
From Japan
On 2017-03-23 16:43:49
Very satisfied. Other company 15000 yen, performance does not change at all!
This review is about item#8518596.
Shaker ice machine
5
From Japan
On 2016-07-12 00:10:45
Very wonderful, you can work with both hands, so you can work efficiently
This review is about item#08518596.
When turning on and off frequently
5
From Japan
On 2015-12-04 02:19:21
The advantage of this foot switch is that you can do it with your feet, not turning on and off the switch of the machine body each time. It is easy to work because both hands are open.
This review is about item#08518596.
To turn ON / OFF cutting machines that are not empty of both hands.
4
From Japan
On 2014-11-20 13:58:27
It is difficult to express well, but I think that the pedal front is a bit thinner. Because I use it in a standing state, there was a thing that the switch does not enter with just a toe to step deeply. I think both individual differences. I evaluated that it will not purchase continuously because I buy 3 convenience's convenience this time and it is on time. I will purchase this same model when increasing the number.
This review is about item#08518596.

Related Products