- |
- |
- |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in V-shaped |
Black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2V-S53B |
08518851 |
41.99 SGD
|
Shipped after 2018-04-27 |
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in micro switch V-shaped |
Green |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2V-S5G |
08518727 |
41.99 SGD
|
Shipped after 2018-04-27 |
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in micro switch V-shaped |
Black |
|
1PC |
1 |
OFL-2V-S5B |
08518711 |
- |
Discontinued |
[x]
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in micro switch V-shaped |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2V-S5R |
08518702 |
41.99 SGD
|
Shipped after 2018-05-14 |
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary |
1a |
0.1A-30VDC |
Equipment for mini-shaped |
140 |
Built-in V-shaped (gold-clad contacts) |
Black |
|
1PC |
1 |
OFL-VG-S5B |
08518754 |
26.99 SGD
|
Shipped after 2018-04-23 |
|
- |
- |
- |
- |
Momentary |
2a |
0.1A-30VDC |
Equipment for mini-shaped |
180 |
Built-in V-shaped (gold-clad contacts) |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2VG-S5R |
08518772 |
43.99 SGD
|
Shipped after 2018-04-27 |
|
- |
- |
- |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in V-shaped |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2V-S53R |
08518842 |
41.99 SGD
|
Shipped after 2018-04-27 |
|
- |
- |
- |
- |
Momentary |
1a |
6A-250VAC |
Equipment for mini-shaped |
160 |
Built-in V-shaped |
Black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-V-S53B |
08518824 |
27.99 SGD
|
Shipped after 2018-04-27 |
|
- |
- |
- |
- |
Momentary (2 barreled) |
1c (each side both) |
0.1A-30VDC |
Equipment for mini-shaped |
630 |
Built-in V-shaped (gold-clad contacts) |
- |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-TVG-S5 |
08518806 |
98.99 SGD
|
Shipped after 2018-05-08 |
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary (2 barreled) |
1c (each side both) |
6A-250VAC |
Equipment for mini-shaped |
700 |
Built-in micro switch V-shaped |
- |
|
1PC |
1 |
OFL-TV-S5 |
08518736 |
96.99 SGD
|
Shipped after 2018-04-23 |
|
- |
- |
- |
- |
Momentary |
2a |
0.1A-30VDC |
Equipment for mini-shaped |
180 |
Built-in V-shaped (gold-clad contacts) |
Black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2VG-S5B |
08518781 |
43.99 SGD
|
Shipped after 2018-05-08 |
|
- |
- |
- |
- |
Momentary |
2a |
0.1A-30VDC |
Equipment for mini-shaped |
180 |
Built-in V-shaped (gold-clad contacts) |
Green |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2VG-S5G |
08518797 |
43.99 SGD
|
Shipped after 2018-04-27 |
|
- |
50 or less |
More than 100 (DC500V megger) |
- |
Momentary |
1a |
0.1A-30VDC |
Equipment for mini-shaped |
140 |
Built-in V-shaped (gold-clad contacts) |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-VG-S5R |
08518745 |
32.99 SGD
|
Shipped after 2018-05-08 |
|
- |
- |
- |
- |
Momentary |
2a |
6A-250VAC |
Equipment for mini-shaped |
200 |
Built-in V-shaped |
Green |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-2V-S53G |
08518867 |
41.99 SGD
|
Shipped after 2018-04-27 |
|
- |
- |
- |
- |
Momentary |
1a |
6A-250VAC |
Equipment for mini-shaped |
160 |
Built-in V-shaped |
Green |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-V-S53G |
08518833 |
27.99 SGD
|
Shipped after 2018-04-27 |
|
- |
- |
- |
- |
Momentary |
1a |
6A-250VAC |
Equipment for mini-shaped |
160 |
Built-in V-shaped |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-V-S53R |
08518815 |
27.99 SGD
|
Shipped after 2018-05-08 |
|
- |
- |
- |
- |
Momentary |
1a |
0.1A-30VDC |
Equipment for mini-shaped |
140 |
Built-in V-shaped (gold-clad contacts) |
Green |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
OFL-VG-S5G |
08518763 |
30.99 SGD
|
Shipped after 2018-05-14 |
|
Micro switch V-shaped |
less than 50 |
100 or more (DC500V megger) |
0.75mm <SUP> 2 </ SUP> 4 core 1.5m |
Momentary |
2a |
3A-250VAC |
Mini-type equipment |
200 |
Built-in micro switch V-shaped |
black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1pc |
1 |
OFL-2V-S5B |
70254117 |
41.99 SGD
|
Shipped after 2018-04-27 |
|
Micro switch V-shaped |
less than 50 |
100 or more (DC500V megger) |
0.75mm <SUP> 2 </ SUP> 2 core 1.5m |
Momentary |
1a |
3A-250VAC |
Mini-type equipment |
160 |
- |
black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1pc |
1 |
OFL-V-S5B |
70253977 |
26.99 SGD
|
Shipped after 2018-05-28 |
|
Micro switch V-shaped |
less than 50 |
100 or more (DC500V megger) |
0.75mm <SUP> 2 </ SUP> 2 core 1.5m |
Momentary |
1a |
3A-250VAC |
Mini-type equipment |
160 |
- |
Red |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1pc |
1 |
OFL-V-S5R |
70254038 |
26.99 SGD
|
Shipped after 2018-05-22 |
|
Micro switch V-shaped |
less than 50 |
100 or more (DC500V megger) |
0.75mm <SUP> 2 </ SUP> 6 core 1.5m |
Momentary (2 barreled) |
1c (both each side) |
3A-250VAC |
Mini-type equipment |
700 |
Built-in micro switch V-shaped |
Left: Red / Right: Black |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1pc |
1 |
OFL-TV-S5 |
70254135 |
95.99 SGD
|
Shipped after 2018-04-27 |
|
Micro switch V-shaped |
less than 50 |
100 or more (DC500V megger) |
0.75mm <SUP> 2 </ SUP> 2 core 1.5m |
Momentary |
1a |
3A-250VAC |
Mini-type equipment |
160 |
- |
Greenery |
|
1pc |
1 |
OFL-V-S5G |
70254004 |
26.99 SGD
|
Shipped after 2018-04-27 |
|
Microswitch V type |
50 or less |
100 or more (DC500V mega) |
0.75mm<SUP>2</SUP> 2 core 1.5m |
Momentary |
1a |
6A-250VAC |
Small scale equipment |
160 |
- |
Red |
|
1PC |
1 |
OFL-V-S5R |
08518675 |
- |
Discontinued |
[x]
|
Microswitch V type |
50 or less |
100 or more (DC500V mega) |
0.75mm<SUP>2</SUP> 2 core 1.5m |
Momentary |
1a |
6A-250VAC |
Small scale equipment |
160 |
- |
Black |
|
1PC |
1 |
OFL-V-S5B |
08518684 |
- |
Discontinued |
[x]
|
Microswitch V type |
50 or less |
100 or more (DC500V mega) |
0.75mm<SUP>2</SUP> 2 core 1.5m |
Momentary |
1a |
6A-250VAC |
Small scale equipment |
160 |
- |
Green |
|
1PC |
1 |
OFL-V-S5G |
08518693 |
- |
Discontinued |
[x]
|