Buy more than* S$200* and get FREE SHIPPING

Operating Ambient Temperature (deg C)
-10-60
Contact Arrangement
1c
Weight (g)
580
...see all>
Product Options
ADD TO CART
Operating Characteristics Serial Number Switch Form Rating Form Type Material Specification Ambient Humidity Operating Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Characteristics Serial Number Switch Form Rating Form Type Material Specification Ambient Humidity Operating Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Momentary 1 series Built-in micro switch V-shaped (IP67) 0.1A over 30VDC For medium-sized equipment Seal structure switch built-in type Stainless Front hinge shape / Stainless type 95% RH or less 12N(1.2kgf) 1PC 1 OFL-VG5-S6 08519016 139.99 SGD
In stock
- - - - - - - - - 10N(1.0kgf) 1pc 1 OFL-VG5-M6 08519034 139.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products