Buy more than* S$200* and get FREE SHIPPING

Foot Switch Sp Type Series

3.33 (3)
Trampling (N/min)
1000
Impact Resistance
30G
Operating Force
10N(1.0kgf)
...see all>
Product Options
ADD TO CART
Form Weight (g) Color Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Specification Code Attached Operating Characteristics Serial Number Withstand Voltage Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Weight (g) Color Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Specification Code Attached Operating Characteristics Serial Number Withstand Voltage Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Multi-function \ type 800 - -5 to +45 More than 100 (DC500V mega) 2-barreled - Momentary (2 barreled) - AC1500V1 minutes 1c (each side both) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TVG-SP 08519296 129.99 SGD
Shipped after 2018-04-26
Multi-function \ type 320 Blue -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPMBL 08519271 54.99 SGD
Shipped after 2018-04-26
Multi-function type 260 Green -5-+45 100 or more (at DC500V megger) Push 0.75mm <SUP> 2 </ SUP> 2 core 1.5m Momentary - AC1500V1 minutes 1a 3A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPBL 70254162 36.99 SGD
Shipped after 2018-05-15
Multi-function type 260 Red -5-+45 100 or more (at DC500V megger) Push 0.75mm <SUP> 2 </ SUP> 2 core 1.5m Momentary - AC1500V1 minutes 1a 3A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPR 70254013 36.99 SGD
Shipped after 2018-04-26
Multi-function type 260 black -5-+45 100 or more (at DC500V megger) Push 0.75mm <SUP> 2 </ SUP> 2 core 1.5m Momentary 1 series AC1500V1 minutes 1a 3A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPB 70254144 36.99 SGD
Shipped after 2018-04-26
Multi-function \ type 320 Green -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPMG 08519253 48.99 SGD
Shipped after 2018-04-26
Multi-function \ type 320 Yellow -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPMY 08519287 48.99 SGD
Shipped after 2018-04-26
Multi-function \ type 260 Green -5 to +45 More than 100 (DC500V mega) Push type - Momentary - AC1500V1 minutes 1a 6A-250VAC   1PC 1 OFL-V-SPG 08519095 -
Discontinued
[x]
Multi-function \ type 260 Blue -5 to +45 More than 100 (DC500V mega) - - Momentary - AC1500V1 minutes 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPBL 08519226 40.99 SGD
Shipped after 2018-05-02
Multi-function \ type 260 Red -5 to +45 More than 100 (DC500V mega) - - Momentary - AC1500V1 minutes 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPR 08519217 40.99 SGD
Shipped after 2018-04-26
Multi-function \ type 800 - -5 to +45 More than 100 (DC500V mega) 2-barreled - Momentary (2 barreled) - AC1500V1 minutes 1c (each side both) 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TV-SP 08519183 119.99 SGD
Shipped after 2018-05-02
Multi-function \ type 260 Yellow -5 to +45 More than 100 (DC500V mega) - - Momentary - AC1500V1 minutes 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPY 08519235 40.99 SGD
Shipped after 2018-05-02
Multi-function \ type 260 Black -5 to +45 More than 100 (DC500V mega) Push type 0.75mm 2 2 core 1.5m Momentary 1 station AC1500V1 minutes 1a 6A-250VAC   1PC 1 OFL-V-SPB 08519086 -
Discontinued
[x]
Multi-function \ type 320 Red -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPMR 08519156 44.99 SGD
Shipped after 2018-05-02
Multi-function \ type 320 Black -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPMB 08519131 45.99 SGD
Shipped after 2018-05-11
Multi-function \ type 320 Black -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPMB 08519244 49.99 SGD
Shipped after 2018-05-11
Multi-function \ type 260 Green -5 to +45 More than 100 (DC500V mega) - - Momentary - AC1500V1 minutes 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPG 08519201 40.99 SGD
Shipped after 2018-04-26
Multi-function \ type 260 Yellow -5 to +45 More than 100 (DC500V mega) Push type - Momentary - AC1500V1 minutes 1a 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPY 08519122 37.99 SGD
Shipped after 2018-05-09
Multi-function \ type 260 Black -5 to +45 More than 100 (DC500V mega) - - Momentary - AC1500V1 minutes 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPB 08519192 40.99 SGD
Shipped after 2018-04-26
Multi-function \ type 320 Red -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-SPMR 08519262 48.99 SGD
Shipped after 2018-04-26
Multi-function \ type 320 Blue -5 to +45 More than 100 (DC500V mega) With Magnet Base - Momentary - AC1500V1 minutes 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPMBL 08519165 44.99 SGD
Shipped after 2018-05-02
Multi-function \ type 320 Green -5 to +45 More than 100 (DC500V mega) With Magnet Base 0.75mm 2 3 core 1.5m Momentary 1 station AC1500V1 minutes 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPMG 08519147 42.99 SGD
Shipped after 2018-04-26
Multi-function type 260 Greenery -5-+45 100 or more (at DC500V megger) Push 0.75mm <SUP> 2 </ SUP> 2 core 1.5m Momentary - AC1500V1 minutes 1a 3A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPG 70254153 36.99 SGD
Shipped after 2018-04-26
Multifunctional shape 260 Red -5 - +45 100 or more (for DC500V megger) Push type 75mm<SUP>2</SUP> 2 Cores Momentary - AC1500V 1 minute 1a 6A-250VAC   1PC 1 OFL-V-SPR 08519104 -
Discontinued
[x]
Multifunctional shape 260 Blue -5 - +45 100 or more (for DC500V meggers) Push type 0.75mm<SUP>2</SUP> 2 core 1.5m Momentary - AC1500V 1 minute 1a 6A-250VAC   1PC 1 OFL-V-SPBL 08519113 -
Discontinued
[x]
Multifunctional shape 320 Yellow -5 - +45 100 or more (for DC500V meggers) With Magnet Base 0.75mm<SUP>2</SUP> 3 core 1.5m Momentary - AC1500V 1 minute 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V-SPMY 08519174 42.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For shaving ice machine
5
From Japan
On 2017-01-23 16:40:06
Work with outlet, use. Especially it was able to be used without problems.
This review is about item#8519086.
Instead of exit button.
4
From Japan
On 2016-11-09 14:42:49
I think that it would be nice if you could wire out from behind as it could be wall mounted.
This review is about item#8519131.
Opening and Closing the Water Supply
1
From Japan
On 2014-08-15 13:50:31
Opening and closing of direct acting 2 port solenoid valve. Although it is using the floor-standing foot stepping specification before sinking, water enters inside and causes malfunctioning. Although the use environment is certainly a water field, it is not an environment where water like the kitchen flows. Even though I tried to block it with vinyl tape etc. in view of the code, etc. even though it passed the cord, but still water entered inside. Is it kind of condensation? This may already be a product specification or design problem. Because this phenomenon does not occur if I exchange it for M4 type foot pedal of the company, it feels like that.
This review is about item#08519113.

Related Products