Buy more than* S$200* and get FREE SHIPPING

Foot switch SP type series seal structure switch built-in type

Trampling (N/min)
1000
Impact Resistance
30G
Operating Ambient Temperature (deg C)
-5-+45
Operating Force
22N(2.2kgf)
Contact Arrangement
1c
...see all>
Product Options
ADD TO CART
Form Type Color Material Specification Insulation Resistance (Mohm) Code Attached Rating Operating Characteristics Weight (g) Switch Form Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Type Color Material Specification Insulation Resistance (Mohm) Code Attached Rating Operating Characteristics Weight (g) Switch Form Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOBL 08519332 76.99 SGD
Shipped after 2018-05-30
- - - - - - - 0.1A-30VDC - 340 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOMY 08519393 81.99 SGD
Shipped after 2018-06-01
- - - - - - - 6A-250VAC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPOBL 08519436 59.99 SGD
Shipped after 2018-05-31
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG-SPOR 08519472 60.99 SGD
Shipped after 2018-05-31
- - - - - - - 0.1A-30VDC - 280 - -   1pc 1 OFL-VG5-SPOR 08519323 68.99 SGD
In stock
- - - - - - - 6A-250VAC - 280 - -   1pc 1 OFL-V-SPOB 08519402 55.99 SGD
In stock
- - - - - - - 6A-250VAC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPOR 08519427 59.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 340 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOMG 08519366 80.99 SGD
Shipped after 2018-05-31
- - - - - - - 0.1A-30VDC - 340 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOMR 08519375 81.99 SGD
Shipped after 2018-05-31
- - - - - - - 6A-250VAC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPOY 08519445 59.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG-SPOB 08519454 60.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG-SPOG 08519463 60.99 SGD
Shipped after 2018-06-01
Multi-function type Rainproof type black Polycarbonate resin / ethylene-vinyl Drip-proof reinforcement type 100 or more (at DC500V megger) 0.75mm <SUP> 2 </ SUP> 3 core 1.5m 3A-250VAC Momentary 280 Built-in V-shaped AC1500V1 minutes *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPOB 70254083 59.99 SGD
Shipped after 2018-05-30
- - - - - - - 6A-250VAC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-SPOG 08519411 59.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOB 08519305 71.99 SGD
Shipped after 2018-05-31
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG-SPOY 08519497 64.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOY 08519341 71.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 340 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOMB 08519357 81.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG-SPOBL 08519481 60.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 280 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOG 08519314 71.99 SGD
Shipped after 2018-06-01
- - - - - - - 0.1A-30VDC - 340 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-VG5-SPOMBL 08519384 81.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products