Buy more than* S$200* and get FREE SHIPPING

Foot Switch H Type Series

4.62 (8)
Operating Force
7.5N(0.8kgf)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Built-in Switch Specification Code Attached Caution Operating Characteristics Switch Form Contact Arrangement Rating Type Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Built-in Switch Specification Code Attached Caution Operating Characteristics Switch Form Contact Arrangement Rating Type Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Micro switch S-shaped Cord comes down side. 0.75mm 2 2 core 1.5m Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Red   1PC 1 OFL-S-H3R 08519621 28.99 SGD
In stock
- - - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-H2G 08519585 31.99 SGD
Shipped after 2018-06-06
- 2-barreled - Outlet plug not attached. Momentary (2 barreled) Built-in S type (gold-clad contacts) 1c (each side both) 0.1A-30VDC / minimum load 1mA-5VDC Push type 650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TSG-H 08519917 98.99 SGD
Shipped after 2018-06-12
- With Magnet Base - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 180 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HMR 08519883 44.99 SGD
Shipped after 2018-06-04
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H2R 08519786 35.99 SGD
Shipped after 2018-06-06
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 230 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HG 08519743 37.99 SGD
Shipped after 2018-05-25
- With Magnet Base - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 180 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HMY 08519874 44.99 SGD
Shipped after 2018-05-31
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-H3Y 08519612 30.99 SGD
Shipped after 2018-05-31
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H2G 08519795 34.99 SGD
Shipped after 2018-05-25
- - - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Red   1PC 1 OFL-S-H2R 08519576 28.99 SGD
In stock
- - - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Yellow   1PC 1 OFL-S-H2Y 08519567 28.99 SGD
In stock
- With Magnet Base - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 180 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HMW 08519865 44.99 SGD
Shipped after 2018-05-25
- Cord comes down side. - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H3W 08519813 34.99 SGD
Shipped after 2018-05-25
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H2Y 08519777 40.99 SGD
Shipped after 2018-06-06
- - - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Black   1PC 1 OFL-S-H2B 08519594 28.99 SGD
In stock
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 230 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HB 08519752 37.99 SGD
Shipped after 2018-05-31
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 230 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HR 08519734 37.99 SGD
Shipped after 2018-05-25
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 230 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HY 08519725 37.99 SGD
Shipped after 2018-07-24
- Thin multi function type. 0.75mm 2 2 core 1.5m Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 230 Yellow   1PC 1 OFL-S-HY 08519515 28.99 SGD
In stock
- With Magnet Base - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 180 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HMB 08519901 44.99 SGD
Shipped after 2018-05-25
- With Magnet Base - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 180 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HMG 08519892 44.99 SGD
Shipped after 2018-05-25
- With Magnet Base - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 180 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HMW 08519655 40.99 SGD
Shipped after 2018-05-25
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H3G 08519847 34.99 SGD
Shipped after 2018-05-25
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H3Y 08519822 34.99 SGD
Shipped after 2018-05-25
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H2W 08519761 40.99 SGD
Shipped after 2018-06-06
- Thin multi function type. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 230 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HG 08519533 31.99 SGD
Shipped after 2018-06-06
- Thin multi function type. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 230 White   1PC 1 OFL-S-HW 08519506 28.99 SGD
In stock
- 2-barreled - Outlet plug not attached. Momentary (2 barreled) Built-in micro-switch S-shaped 1c (each side both) 3A-250VAC Push type 650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TS-H 08519707 92.99 SGD
Shipped after 2018-05-31
- With Magnet Base - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 180 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HMY 08519664 41.99 SGD
Shipped after 2018-05-25
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H3R 08519831 35.99 SGD
Shipped after 2018-06-06
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H3B 08519856 34.99 SGD
Shipped after 2018-05-25
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-H3B 08519646 30.99 SGD
Shipped after 2018-05-25
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 150 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-H2B 08519804 35.99 SGD
Shipped after 2018-06-06
- - 0.75mm 2 2 core 1.5m Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 White   1PC 1 OFL-S-H2W 08519551 28.99 SGD
In stock
- - 0.75mm <SUP> 2 </ SUP> 2 core 1.5m - Momentary Built-in micro switch S-shaped 1a 3A-250VAC Push 230 Black   1PC 1 OFL-S-HB 08519542 28.99 SGD
In stock
- With Magnet Base - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 180 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HMB 08519691 40.99 SGD
Shipped after 2018-05-25
- With Magnet Base - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 180 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HMG 08519682 40.99 SGD
Shipped after 2018-05-25
- With Magnet Base - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 180 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-HMR 08519673 40.99 SGD
Shipped after 2018-05-31
Micro switch S-shaped ]Cord comes down side. 0.75mm 2 2 core 1.5m Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 Green   1PC 1 OFL-S-H3G 08519637 27.99 SGD
In stock
- ]Cord comes down side. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 150 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-H3W 08519603 30.99 SGD
Shipped after 2018-06-13
Micro switch S-shaped Thin multi function type. - Outlet plug not attached. Momentary Built-in micro-switch S-shaped 1a 3A-250VAC Push type 230 Red   1PC 1 OFL-S-HR 08519524 28.99 SGD
Shipped after 2018-07-04
- - - Outlet plug not attached. Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC Push type 230 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-HW 08519716 42.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Exchange of foot switch for solenoid valve actuation in kitchen water supply
5
From Japan
On 2017-11-03 21:38:16
Although the former switch was a square type, its appearance is no problem as it fits in space, and the subsequent operation situation is also extremely comfortable. I should have exchanged it faster.
This review is about item#8519542.
Dental halogen switch
5
From Japan
On 2017-08-30 17:18:38
It is good to be firmer than the products ordered first! I am satisfied with working efficiency up!
This review is about item#8519506.
Instead of a push button when printing a height scale
2
From Japan
On 2017-03-22 22:29:26
I bought it for manipulating the hands on the A & D height scale (pushbutton) with the foot. I like the design etc. I do not like compatibility somehow. It's only about ONOFF's. It should not have to think about impedance at all
This review is about item#8519542.
I used it for the foot switch of the disposer.
5
From Japan
On 2017-02-11 16:43:02
This thin type switch does not interfere with the movement of the foot around the switch, regardless of the installation location etc and is the highest.
This review is about item#8519515.
I used it as a foot switch of a faucet on a sink.
5
From Japan
On 2017-01-15 15:40:58
The wiring is also solid, and the switch sense of entering and going out is used satisfactorily without using it.
This review is about item#8519506.
Exchange with broken objects.
5
From Japan
On 2016-07-21 23:08:35
It is easy to connect because it has a code. The body is also durable.
This review is about item#08519542.
Automatic handwashing in the toilet was broken and changed to a foot switch.
5
From Japan
On 2015-12-22 20:20:24
Automatic hand washing machine of toilet by photoelectric tube Purchase at monotalou which we used for searching on the net without a foot switch (foot switch) thought that we thought at home center trying to change to a foot switch as a device broke down. I did not expect it because the price was cheap, but it was more than I expected.
This review is about item#08519506.
I use it as a substitute for the foot switch of the system kitchen water supply.
5
From Japan
On 2014-04-10 12:33:51
It was installed as a substitute for the foot switch of the system kitchen water supply. Sensitivity is also good. I use it everyday without stress.
This review is about item#08519542.

Related Products