Buy more than* S$200* and get FREE SHIPPING

Foot Switch P Type Series

4.50 (4)
Operating Force
9N(0.9kgf)
...see all>
Product Options
ADD TO CART
Form Type Code Attached Serial Number Color Type Material Operating Characteristics Switch Form Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Type Code Attached Serial Number Color Type Material Operating Characteristics Switch Form Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Multi-functional thin Push 0.75mm <SUP> 2 </ SUP> 2 core 1.5m - Black Code under out form ABS resin Momentary Built-in micro switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-P3B 08520251 25.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - (Body) ABS resin (cover) Aluminum Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PCW 08520312 64.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PMR 08520276 38.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Black - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PMB 08520452 47.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-PR 08520181 28.99 SGD
Shipped after 2018-02-02
Thin multi-function type Push type - - Black - (Body) ABS resin (cover) Aluminum Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PCB 08520337 64.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-P2R 08520382 31.99 SGD
Shipped after 2018-02-22
Thin multi-function type Push type - - White - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-P2W 08520373 31.99 SGD
Shipped after 2018-01-30
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-P2R 08520215 28.99 SGD
Shipped after 2018-02-15
Thin multi-function type Push type - - White - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-P2W 08520206 28.99 SGD
Shipped after 2018-02-02
Thin multi-function type Push type 0.75mm 2 2 core 1.5m 1 station Black Securable round with base ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-PB 08520197 28.99 SGD
In stock
Thin multi-function type Push type VCTF0.75mm <SUP> 2 </ SUP> 6 core 1.5m - Black/Red - (Body) ABS resin (cover) Aluminum Momentary (2 barreled) Built-in micro-switch S-shaped 1c (each side both) 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TS-PC 08520303 119.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PMW 08520434 41.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Black - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-PMB 08520285 42.99 SGD
Shipped after 2018-02-05
Thin multi-function type Push type - - Black - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-P3B 08520425 31.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-P3W 08520407 31.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC   1PC 1 OFL-S-P3W 08520233 31.99 SGD
Shipped after 2018-02-07
Thin multi-function type Push type - - Black - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PB 08520364 33.99 SGD
Shipped after 2018-02-15
Thin multi-function type Push type - - Red - (Body) ABS resin (cover) Aluminum Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PCR 08520321 64.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type VCTF0.75mm <SUP> 2 </ SUP> 6 core 1.5m - Black/Red - ABS resin Momentary (2 barreled) Built-in micro-switch S-shaped 1c (each side both) 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TS-P 08520294 84.99 SGD
Shipped after 2018-02-09
Thin multi-function type Push type - - White - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PW 08520346 33.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PMR 08520443 41.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-P3R 08520242 28.99 SGD
Shipped after 2018-03-02
Thin multi-function type Push type VCTF0.75mm <SUP> 2 </ SUP> 6 core 1.5m - Black/Red - ABS resin Momentary (2 barreled) Built-in S type (gold-clad contacts) 1c (each side both) 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TSG-P 08520461 86.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PMW 08520267 38.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-P3R 08520416 31.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - Black - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC   1PC 1 OFL-SG-P2B 08520391 27.99 SGD
In stock
Thin multi-function type Push type - - Red - ABS resin Momentary Built-in S type (gold-clad contacts) 1a 0.1A-30VDC / minimum load 1mA-5VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-SG-PR 08520355 33.99 SGD
Shipped after 2018-01-26
Thin multi-function type Push type - - White - ABS resin Momentary Built-in micro-switch S-shaped 1a 5A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-S-PW 08520172 34.99 SGD
Shipped after 2018-02-02
Thin multifunctional form Push type 0.75mm<SUP>2</SUP> 2 core 1.5m - Black Low cost economical type ABS resin Momentary Built-in microswitch (S type) 1a 5A-250VAC   1PC 1 OFL-S-P2B 08520224 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Operation of medical equipment
5
From Japan
On 2017-07-30 17:07:51
Compact and unnoticeable as well as stepping anywhere as a foot switch well response is also very good.
This review is about item#8520224.
Purchase to turn on / off the lighting of the washbasin with a foot switch
4
From Japan
On 2017-05-18 16:43:15
The operation feeling is good, but it was better if it became a little thinner. I want to expect lifespan.
This review is about item#8520206.
I am using a foot switch on the washstand.
4
From Japan
On 2017-04-22 14:34:01
I feel comfortable using it, I use it pleasantly. It is likely to have durability.
This review is about item#8520224.
Machine maintenance
5
From Japan
On 2017-02-14 13:17:30
You can use it as usual as usual. Because the price is cheap, it is saved.
This review is about item#8520224.

Related Products