Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Force Contact Arrangement Code Attached Rating Operating Characteristics Weight (kg) Switch Form Form Type Material Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Force Contact Arrangement Code Attached Rating Operating Characteristics Weight (kg) Switch Form Form Type Material Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33N(3.4kgf) 1c 1.25mm <SUP> 2 </ SUP> 3 core 2.5m 6A-250VAC Momentary 1.2 Built-in Z-shaped (IP54) Industrial Rainproof Seal structure switch built-in type Aluminum die-casting Center hinge type   1PC 1 OFL-55-SM2 08520741 159.99 SGD
In stock
33N(3.4kgf) 2c - 0.1A-24VDC - 1.2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-2VG5-SM2 08520757 179.99 SGD
Shipped after 2018-03-06
20N(2.0kgf) 1a - 0.5A-220VAC - 1.0 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-R-SM2 08520732 129.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products