Buy more than* S$200* and get FREE SHIPPING

Foot Switch FS2 Type

Operating Force
10N(1.0kgf)
Operating Characteristics
Momentary
Switch Form
Micro switch V-shaped
Rating
6A-250VAC
Form
Seesaw
Material
ABS resin
Specification
Center hinge type
...see all>
Product Options
ADD TO CART
Built-in Switch Code Attached Serial Number Contact Arrangement Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Built-in Switch Code Attached Serial Number Contact Arrangement Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Micro switch V-shaped 0.75mm <SUP> 2 </ SUP> 6 core 1.5m 1 series 1c (both each side) 0.29 1PC 1 OFL-TV-FS2 08521615 -
Discontinued
[x]
- VCTF code without accessories - 2c (both each side) 0.18 1PC 1 OFL-4V-FS2 08521633 92.11 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products