Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot switch SM2C Series Seal Structure Switch Built In Type

Operating Characteristics
Momentary
Protection Structure
IP54
Form
Industrial Rainproof
Type
Seal structure switch built-in type
Material
Aluminum die-casting
Specification
Central hinge type / with protective cover
Application
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
...see all>
Product Options
ADD TO CART
Weight (kg) Caution Code Attached Operating Force Switch Form Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Caution Code Attached Operating Force Switch Form Contact Arrangement Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Outlet plug not attached. 1.25mm <SUP> 2 </ SUP> 3 core 2.5m 33N(3.4kgf) Built-in Z-shaped (IP54) 1c 6A-250VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-55-SM2C 08520784 209.99 SGD
Shipped after 2018-06-26
1.5 Outlet plug not attached. - 33N(3.4kgf) Built-in V-shaped (IP50) 2c 0.1A-24VDC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2VG5-SM2C 08520793 229.99 SGD
Shipped after 2018-07-05
1.2 - 0.75mm <SUP> 2 </ SUP> 2 core 2m 20N(2.0kgf) Built-in reed switch Form R (IP57) 1a 0.5A-220VAC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-R-SM2C 08520775 129.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products