Buy more than* S$200* and get FREE SHIPPING

Moisture and Dust Proof Clock, Proof 522

4.00 (1)
Battery Life
About 1 year
Batteries
Manganese batteries AA x 1
Dimension (phi x mm)
320x39
Finishing
Finish chrome plating (white)
Weight (g)
900
Material
Frame: iron, plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4MG522-050 08514046 89.11 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Clearly visible large
4
From Japan
On 2016-08-22 08:39:30
Riddled with rust and other products about a year was used needle is broken look inside, I think because they were used where humidity is high, we have to this product with a moisture-proof dust-proof function. It is satisfied because the cheaper feature is better than anywhere else.
This review is about item#08514046.

Related Products