Buy more than* S$200* and get FREE SHIPPING

Corner Power Strip

4.30 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
130x80x20
Plug Socket Number
Three
Rated Voltage (V)
125
Rated Power (W)
1500
Weight (g)
44
Color
White
Material
Body: ABS resin holder: PBT resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-A1536(W) 08514247 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Power supply expansion
5
From Japan
On 2018-01-05 15:57:40
It was necessary to have a large number of urgent numbers, but I admired the amount of stock. Advance telephone correspondent's response was a bit uncomfortable and uneasy, but I was also satisfied with quick shipping and packaging.
This review is about item#8514247.
To bundle the code
3
From Japan
On 2017-12-20 16:53:54
There is neither possible nor impossible, use it for organizing so that wires do not become entwined
This review is about item#8514247.
Correspond to the extension of outlet and change plug insertion angle
5
From Japan
On 2017-12-02 16:35:40
The outlet in our hallway is plugged in as it is and if you use electric appliances, the corridor width is narrow and the plug cord may be caught at the feet and falling like that, by changing the insertion angle of the plug along the wall I was able to prevent the danger.
This review is about item#8514247.
To connect 3P plug
5
From Japan
On 2017-08-30 15:38:16
It was more convenient than the adapter that converts the 3P plug to 2P because it is cheaper and the insertion slot also increases
This review is about item#8514247.
Organizing around the outlet in the office
4
From Japan
On 2017-01-20 16:27:11
Rather than use it for octopus wiring, plugs popping out perpendicularly from the wall also become the source of the accident, so we use a corner tap to change the orientation of the plug.
This review is about item#8514247.
Push
5
From Japan
On 2016-02-02 17:39:05
Last moment
This review is about item#08514247.
Outlet
3
From Japan
On 2015-11-30 20:48:34
It can be used normally.
This review is about item#08514247.
Increase the number of outlets
5
From Japan
On 2015-11-09 14:48:42
As expected.
This review is about item#08514247.
When you want to insert an outlet from the top.
5
From Japan
On 2015-10-26 15:14:40
It is convenient because you can plug in an outlet from any direction. It is thin and the surroundings are refreshing.
This review is about item#08514247.
Octopus foot wiring
3
From Japan
On 2014-07-16 13:53:47
Well it is an ordinary tap.
This review is about item#08514247.

Related Products