The reviews are automatic translation.
Packing of goods
From Japan
On 2017-12-19 17:31:26
I think that you can work without having to frequently change tapes as it is long
In office work
From Japan
On 2017-10-19 14:31:28
Since it is a consumable item used in office work, it is saved for ordering immediately.
It is always in use for packing bags, pasting documents, etc.
From Japan
On 2017-10-05 16:41:07
I am saved because it is long so few replacement times. Quality is also satisfactory.
packing
From Japan
On 2017-08-19 16:27:33
It is firmer than other products and is easy to use.
Although the price is expensive, I think that it is better to have less stress as compared with other cheap products such as peeling quickly and reattaching again.
It would be even better if the price cheaper a little more!
Used for packaging
From Japan
On 2017-06-22 01:24:43
There is only brand name, it is solid.
But, Nichiban's scotch tape is more high grade.
household use
From Japan
On 2017-06-13 20:11:52
It is a wide tape. I feel qualitatively durable. It is cheap and economical.
for work.
From Japan
On 2017-05-19 15:18:02
Takamaki is good, is not it ~. I use it at work, but it is good because there are times when it is used at once.
Office work
From Japan
On 2017-04-21 08:34:16
Since it is a long type, it requires less time and effort to change, and it can be easy to use.
Packaging of goods
From Japan
On 2017-04-10 13:23:55
We can purchase the Sekisei brand inexpensively and it is saved.
Labeling of in-house semifinished products
From Japan
On 2017-04-02 14:53:17
Since one turn is long, it is appreciated because the department that used a lot lasted long.