Buy more than* S$200* and get FREE SHIPPING

NJC series JIS standard medium type metal connector straight plug

3.54 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Purpose
For signals, transmission and electronic equipment
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Material (shell)/ Processing Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Material (shell)/ Processing Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Correct core (equipment side) - - - - - - - - - - - - -   1PC 1 NJC-242-PF 08556651 10.99 SGD
In stock
5 or less Seishin 1000 Correct core (equipment side) 0.5 13.6 to 16.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 24 1000V Soldering 5A 250V 28 Aluminum alloy / satin chrome plating -25 to +85   1PC 1 NJC-2824-PF 08556721 23.99 SGD
N/A
5 or less Seishin 1000 Correct core (equipment side) 0.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 16 1000V Soldering 5A 250V 24 Zinc alloy / satin chrome plating -25 to +85   1PC 1 NJC-2416-PF 08556703 19.99 SGD
In stock
3 or less - 5000 Correct core (equipment side) 2 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 5 1500V Soldering 15A 250V 24 Zinc alloy / satin chrome plating -40 to +100   1PC 1 NJC-245-PF 08556685 11.99 SGD
In stock
3 or less - 2000 Correct core (equipment side) 1.25 7.0 to 8.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V - Zinc alloy / satin chrome plating -25 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-163-PFUL 39273543 10.99 SGD
Shipped after 2018-03-27
5 or less - 1000 Correct core (equipment side) 0.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V 24 Zinc alloy / satin chrome plating -25 to +85   1PC 1 NJC-2414-PF 39273701 22.99 SGD
Shipped after 2018-01-26
3 or less - 5000 Correct core (equipment side) 2 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 15A 250V 24 Zinc alloy / satin chrome plating -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-244-PFUL 39273796 12.99 SGD
Shipped after 2018-01-25
5 or less - 1000 Correct core (equipment side) 0.5 7.0 to 8.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 5 1000V Soldering 5A 125V - Zinc alloy / satin chrome plating -25 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-165-PFUL 39273561 9.99 SGD
Shipped after 2018-01-25
5 or less - 1000 Correct core (equipment side) 0.5 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V 20 Zinc alloy / satin chrome plating -25 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2012-PFUL 39273604 14.99 SGD
Shipped after 2018-01-25
5 or less - 1000 Correct core (equipment side) 0.3 10.0 to 12.5 Synthetic resin Copper alloy / gold plating Female (SEO socket) Plug - 500V Soldering Allowable current 3A 20 Zinc alloy / satin chrome plating -25 to +60   1PC 1 NJC-2014-PF 08556642 15.99 SGD
In stock
3 or less Seishin 2000 Correct core (equipment side) 1.25 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 10 1000V Soldering 10A 250V 24 Zinc alloy / satin chrome plating -25 to +85   1PC 1 NJC-2410-PF 08556694 14.99 SGD
In stock
3 or less Seishin 5000 Correct core (equipment side) 2 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 15A 250V 24 Zinc alloy / satin chrome plating -40 to +100   1PC 1 NJC-244-PF 08556676 11.99 SGD
In stock
3 or less - 2000 Correct core (equipment side) 1.25 13.6 to 16.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V 28 Aluminum alloy / satin chrome plating -25 to +85   1PC 1 NJC-2816-PF 08556712 20.99 SGD
Shipped after 2018-01-29
3 or less - 2000 Correct core (equipment side) 2 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 15A 250V 20 Zinc alloy / satin chrome plating -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-202-PFUL 39273622 8.99 SGD
Shipped after 2018-01-25
3 or less - 2000 Correct core (equipment side) 2 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 15A 250V 20 Zinc alloy / satin chrome plating -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-203-PFUL 39273647 8.99 SGD
Shipped after 2018-02-26
5 or less - 1000 Correct core (equipment side) Three: 0.75,18 lines: 0.3 11.5 to 14.0 Synthetic resin Copper alloy / gold plating Female (SEO socket) Plug 21 500V Soldering 6A, 18 lines 3A (allowable current): 3 24 Zinc alloy / satin chrome plating -25 to +60   1PC 1 NJC-2421-PF 39273726 24.99 SGD
Shipped after 2018-01-29
5 or less - 1000 Correct core (equipment side) 0.3 11.5 to 14.0 Synthetic resin Copper alloy / gold plating Female (SEO socket) Plug 24 500V Soldering (Allowable current) 3A 24 Zinc alloy / satin chrome plating -25 to +60   1PC 1 NJC-2424-PF 39273744 26.99 SGD
Shipped after 2018-01-25
3 or less - 5000 Correct core (equipment side) 3.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 20A 250V 24 Zinc alloy / satin chrome plating -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-243-PFUL 39273771 12.99 SGD
Shipped after 2018-01-25
Under 3 True core 2000 True core (apparatus side) 1.25 7.0 - 8.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 3 1500V Soldering 10A 125V 16 Zinc alloy/satin chromium plating -25 - +85   1PC 1 NJC-163-PF 08556545 7.99 SGD
In stock
5 or less True core 1000 True core (apparatus side) 0.5 7.0 - 8.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 5 1000V Soldering 5A 125V 16 Zinc alloy/satin chromium plating -25 - +85   1PC 1 NJC-165-PF 08556554 8.99 SGD
In stock
5 or less True core 1000 True core (apparatus side) 0.3 7.0 - 8.5 Synthetic resin Copper alloy/gold plating Female (socket) Plug 8 500V Soldering Permissible current 3A 16 Zinc alloy/satin chromium plating -25 - +60   1PC 1 NJC-168-PF 08556563 10.99 SGD
In stock
Under 3 True core 2000 True core (apparatus side) 2 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 2 1500V Soldering 15A 250V 20 Zinc alloy/satin chromium plating -40 - +100   1PC 1 NJC-202-PF 08556572 7.99 SGD
In stock
Under 3 True core 2000 True core (apparatus side) 2 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 3 1500V Soldering 15A 250V 20 Zinc alloy/satin chromium plating -40 - +100   1PC 1 NJC-203-PF 08556581 7.99 SGD
In stock
Under 3 True core 2000 True core (apparatus side) 1.25 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 4 1500V Soldering 10A 250V 20 Zinc alloy/satin chromium plating -40 - +100   1PC 1 NJC-204-PF 08556597 8.99 SGD
In stock
Under 3 True core 2000 True core (apparatus side) 1.25 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 5 1500V Soldering 10A 250V 20 Zinc alloy/satin chromium plating -40 - +100   1PC 1 NJC-205-PF 08556606 8.99 SGD
In stock
Three or less True Core 2000 True Core (apparatus side) 1.25 10.0 - 12.5 Synthetic resin A copper alloy and silver plating Female (socket) Plug 7 1000V Soldering 10A 250V 20 A zinc alloy/satin chromium plating -25 - +85   1PC 1 NJC-207-PF 08556615 10.99 SGD
In stock
5 or less True core 1000 True core (apparatus side) 0.5 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 10 1000V Soldering 5A 250V 20 Zinc alloy/satin chromium plating -25 - +85   1PC 1 NJC-2010-PF 08556624 12.99 SGD
In stock
5 or less True core 1000 True core (apparatus side) 0.5 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Female (socket) Plug 12 1000V Soldering 5A 250V 20 Zinc alloy/satin chromium plating -25 - +85   1PC 1 NJC-2012-PF 08556633 13.99 SGD
In stock
Three or less True Core 5000 True Core (apparatus side) 3.5 11.5 - 14.0 Synthetic resin A copper alloy and silver plating Female (socket) Plug 3 1500V Soldering 20A 250V 24 A zinc alloy/satin chromium plating -40 - +100   1PC 1 NJC-243-PF 08556667 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 3.54
13 Customer Reviews
The reviews are automatic translation.
When creating control cable
4
From Japan
On 2017-06-01 15:05:15
I hope to have a smaller size to fit the cable
This review is about item#8556615.
For equipment connection
2
From Japan
On 2017-04-05 20:43:53
I bought it because it is a seven star, but the accuracy of the screw is bad and the feeling when tightening is bad. It is big difference with NJW system.
This review is about item#8556581.
Between the controller box and sensors and actuators
1
From Japan
On 2017-03-16 17:45:11
It is a standard product. I use it very often and I can see it in Achirakkira. But did you perform a sensory test to sell it? I would like to ask the seller. Bad screwiness of the first screw, gaze feeling which you feel all the while you are turning. Well, attaching and detaching the connector is instantaneous, so it does not matter. I hope it can be used for the time being, but I will not adopt it as a device to put in my hand. People inside the manufacturer, do not get angry often? Oh, the solder riding is very common.
This review is about item#8557236.
LED connection
5
From Japan
On 2016-03-11 15:12:53
It is the second purchase.
This review is about item#08557175.
Connecting the power cord
3
From Japan
On 2016-02-29 15:22:38
It is on the price.
This review is about item#08556667.
Less choices in 15 A class
4
From Japan
On 2015-03-21 16:38:05
There is no option to choose 4 pin 15 amperes as much as possible and I always use this but I do not need to use it even outdoors, so if there is something smaller for indoor use and say no shape etc. Negative elements that need to choose a combination also If you choose one male or female, if there is a link on the partner side to be fitted, there are many combinations with male · female · positive · reverse as users as it is linked I think that it is too hard to paste, but I want you to work hard (since there are also many points, so if you mistake it by any chance, since the claim is attached, I think that there is a risk) The good of this series is that the contact rotates, The point that it is easy to solder Other people, I have a comment that lead wires should be soldered but I want to attach the harness I want to use directly, so absolutely with lead It is a pair
This review is about item#08556676.
For relay between control unit power supply unit and control board.
3
From Japan
On 2014-07-17 14:52:26
We ordered a 12-core plug and receptacle with a shell size of 20, but the delivery date was about 5 days off. Because I used it in pairs, I thought it was okay to have it match with the late ones with the delivery date. I see the real thing, I think that it is a bit difficult for soldering because pin spacing is too narrow for the presbyopic progressive, so I will try to repurchase the large NCS series metal connector again. (It would be nice if the catalog shows dimensions that show pin spacing etc.)
This review is about item#08556633.
The old connector became well, so I tried to replace it and purchased it
4
From Japan
On 2014-07-13 18:08:01
Since the solder raising work has not done so much recently, if I could have done a bit of hard work, I felt this work was comfortable with the solder worked lead wires, it ended.
This review is about item#08556615.
For controller production
2
From Japan
On 2014-06-11 14:23:14
Although it is a product used for many years, I want you to make it lighter and more compact while having specification compatibility
This review is about item#08557166.
To tractor wiring
3
From Japan
On 2014-01-23 02:32:44
I regret buying a female female who does not fit this time. I thought that it might have been done without making a mistake if it was sold as a set.
This review is about item#08556572.

Related Products