Buy more than* S$200* and get FREE SHIPPING

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

4.00 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Purpose
For signals, transmission and electronic equipment
Contact Shape
Male (pin)
Wire Connector Method
Soldering
Material (insulator)
Synthetic resin
Connector Shape
Receptacle
...see all>
Product Options
ADD TO CART
Material (Contact)/Processing Withstand Voltage Rating Contact Number Operating Temperature Range (deg C) Shell Size Shape Material (shell)/ Processing Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Contact)/Processing Withstand Voltage Rating Contact Number Operating Temperature Range (deg C) Shell Size Shape Material (shell)/ Processing Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper alloy / silver plating 1000V 5A 250V - -25 to +85 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2414-RM 39274067 12.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 10A 125V 3 -25 to +85 - - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 7.0 to 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-163-RMUL 39273875 4.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1000V 10A 250V 7 -25 to +85 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-207-RMUL 39274024 7.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1000V 5A 250V - -25 to +85 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2416-RMUL 39274076 12.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 10A 250V 4 -40 to +100 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-204-RMUL 39273981 4.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 15A 250V 2 -40 to +100 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 2 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-202-RMUL 39273945 4.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 10A 250V 5 -40 to +100 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-205-RMUL 39274006 5.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1000V 5A 250V - -25 to +85 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2012-RMUL 39273927 7.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 15A 250V 5 -40 to +100 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 2 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-245-RMUL 39274182 8.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1000V 5A 250V - -25 to +85 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 10.0 to 12.5   1PC 1 NJC-2012-RM 08556825 5.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 15A 250V 5 -40 to +100 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 2 11.5 to 14.0   1PC 1 NJC-245-RM 08556877 6.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1000V 5A 125V 5 -25 to +85 16 Seishin Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 7.0 to 8.5   1PC 1 NJC-165-RM 08556746 3.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 15A 250V 4 -40 to +100 24 Seishin Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 2 11.5 to 14.0   1PC 1 NJC-244-RM 08556861 6.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1000V 10A 250V - -25 to +85 28 - Aluminum alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 13.6 to 16.5   1PC 1 NJC-2816-RM 08556904 12.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1000V 5A 250V 24 -25 to +85 28 Seishin Aluminum alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 13.6 to 16.5   1PC 1 NJC-2824-RM 08556913 15.99 SGD
Shipped after 2018-09-20
Copper alloy / silver plating 1000V 5A 250V - -25 to +85 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.5 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2416-RM 08556895 16.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 20A 250V 2 -40 to +100 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 3.5 11.5 to 14.0   1PC 1 NJC-242-RM 08556843 5.99 SGD
Shipped after 2018-04-26
Copper alloy / gold plating 500V Allowable current 3A - -25 to +60 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.3 10.0 to 12.5   1PC 1 NJC-2014-RM 08556834 6.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 15A 250V 3 -40 to +100 20 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 2 10.0 to 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-203-RMUL 39273963 4.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1000V 10A 250V - -25 to +85 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 2000 1.25 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2410-RMUL 39274042 12.99 SGD
Shipped after 2018-04-27
Copper alloy / gold plating 500V 6A, 18 lines 3A (allowable current): 3 21 -25 to +60 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 Three: 0.75,18 lines: 0.3 11.5 to 14.0   1PC 1 NJC-2421-RM 39274094 15.99 SGD
Shipped after 2018-04-26
Copper alloy / gold plating 500V (Allowable current) 3A 24 -25 to +60 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 5 or less 1000 0.3 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2424-RM 39274112 17.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 20A 250V 3 -40 to +100 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 3.5 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-243-RMUL 39274146 7.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 15A 250V 4 -40 to +100 24 - Zinc alloy / satin chrome plating Correct core (equipment side) 3 or less 5000 2 11.5 to 14.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-244-RMUL 39274164 7.99 SGD
Shipped after 2018-04-27
Copper alloy / silver plating 1500V 10A 125V 3 -25 - +85 16 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 1.25 7.0 - 8.5   1PC 1 NJC-163-RM 08556737 3.99 SGD
Shipped after 2018-04-23
copper alloy/gold plating 500V Permissible current 3A 8 -25 - +60 16 True Core A zinc alloy/satin chromium plating True Core (apparatus side) Under 5 1000 0.3 7.0 - 8.5   1PC 1 NJC-168-RM 08556755 4.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 15A 250V 2 -40 - +100 20 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 2 10.0 - 12.5   1PC 1 NJC-202-RM 08556764 3.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 15A 250V 3 -40 - +100 20 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 2 10.0 - 12.5   1PC 1 NJC-203-RM 08556773 3.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 10A 250V 4 -40 - +100 20 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 1.25 10.0 - 12.5   1PC 1 NJC-204-RM 08556782 3.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 10A 250V 5 -40 - +100 20 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 1.25 10.0 - 12.5   1PC 1 NJC-205-RM 08556791 3.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1000V 10A 250V 7 -25 - +85 20 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 2000 1.25 10.0 - 12.5   1PC 1 NJC-207-RM 08556807 4.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1000V 5A 250V 10 -25 - +85 20 True core Zinc alloy/satin chromium plating True core (apparatus side) 5 or less 1000 0.5 10.0 - 12.5   1PC 1 NJC-2010-RM 08556816 5.99 SGD
Shipped after 2018-04-23
Copper alloy / silver plating 1500V 20A 250V 3 -40 - +100 24 True core Zinc alloy/satin chromium plating True core (apparatus side) Under 3 5000 3.5 11.5 - 14.0   1PC 1 NJC-243-RM 08556852 5.99 SGD
Shipped after 2018-04-23
A copper alloy and silver plating 1000V 10A 250V 10 -25 - +85 24 True Core A zinc alloy/satin chromium plating True Core (apparatus side) Three or less 2000 1.25 11.5 - 14.0   1PC 1 NJC-2410-RM 08556886 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
It is called a power supply connector for equipment.
1
From Japan
On 2018-04-12 22:48:28
I was in trouble that the partner (NJC - 203 - PF) of this connector I ordered at the same time is late for more than 1 month late. Since it is not a special connector, is not it flexible?
This review is about item#8556773.
Install on the control panel in the room
3
From Japan
On 2017-04-14 20:43:20
I often use Seven-star connectors. This type is the first time. Having a black color is also good.
This review is about item#8556764.
LED connection
5
From Japan
On 2016-03-11 15:13:14
It is the second purchase.
This review is about item#08557342.
It is for electric machinery.
3
From Japan
On 2016-02-29 15:26:42
It is on the price.
This review is about item#08556852.
For repairing machinery
5
From Japan
On 2015-10-09 19:17:37
I was able to exchange without problems.
This review is about item#08557306.
To the connector of the equipment.
4
From Japan
On 2015-06-25 21:49:58
It is not good to rotate the soldering pin. It is better to be all fixed from the center to the outside. Or it is desirable that the soldering cutouts of all the pins are fixed facing upward when the company name stamp is down. Work is troublesome because it rotates at present.
This review is about item#08556755.
The current connector got well, so I decided to replace it.
4
From Japan
On 2014-07-13 18:10:14
With the soldered lead wire, I felt that it would not take time to replace it.
This review is about item#08556807.
For controller production
2
From Japan
On 2014-06-11 14:24:14
Although it is a product used for many years, despite being compatible with the specifications, it is lightweight and I want the size reduction to be high. The price is high
This review is about item#08557333.
Connection between equipment and equipment
5
From Japan
On 2014-04-18 16:44:43
When soldering the wire to the connector it was quite a bit owing to its small size. Because the space between the installation lines is narrow, insulation became worse unless you insert the insulated tube
This review is about item#08556746.
As a part of the product
5
From Japan
On 2013-11-11 16:51:56
Because it is cheap, it is saved.
This review is about item#08557333.

Related Products