Buy more than* S$200* and get FREE SHIPPING

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

5.00 (1)
...see all>
Product Options
ADD TO CART
Material (shell)/ Processing Operating Temperature Range (deg C) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (shell)/ Processing Operating Temperature Range (deg C) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Zinc alloy / satin chrome plating -40 to +100 3 or less - 2000 Correct core (equipment side) 1.25 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 4 1500V Soldering 10A 250V 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-204-AdMUL 39274243 -
Discontinued
[x]
Zinc alloy / satin chrome plating -25 to +85 5 or less - 1000 Correct core (equipment side) 0.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter - 1000V Soldering 5A 250V 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2414-AdM 39274261 24.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -40 to +100 3 or less - 2000 Correct core (equipment side) 2 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 3 1500V Soldering 15A 250V 20   1PC 1 NJC-203-AdM 08556965 10.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -25 to +85 5 or less - 1000 Correct core (equipment side) 0.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter - 1000V Soldering 5A 250V 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2416-AdM 08557062 27.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -40 to +100 3 or less - 5000 Correct core (equipment side) 3.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 2 1500V Soldering 20A 250V 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-242-AdM 08557017 18.99 SGD
Shipped after 2018-05-01
Aluminum alloy / satin chrome plating -25 to +85 3 or less - 2000 Correct core (equipment side) 1.25 13.6 to 16.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter - 1000V Soldering 10A 250V 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2816-AdM 08557071 29.99 SGD
Shipped after 2018-05-01
Aluminum alloy / satin chrome plating -25 to +85 5 or less - 1000 Correct core (equipment side) 0.5 13.6 to 16.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 24 1000V Soldering 5A 250V 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-2824-AdM 08557087 34.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -40 to +100 3 or less - 5000 Correct core (equipment side) 3.5 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 3 1500V Soldering 20A 250V 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-243-AdM 08557026 19.99 SGD
Shipped after 2018-05-02
- - - - - - - - - - - - - - - - -   1pc 1 NJC-2010-ADM 10283936 28.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -25 to +60 5 or less - 1000 Correct core (equipment side) 0.3 7.0 to 8.5 Synthetic resin Copper alloy / gold plating Male (pin) Adapter 8 500V Soldering Allowable current 3A - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-168-AdM 08556947 16.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -40 to +100 3 or less - 2000 Correct core (equipment side) 1.25 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 5 1500V Soldering 10A 250V 20   1PC 1 NJC-205-AdM 08556983 11.99 SGD
In stock
Zinc alloy / satin chrome plating -25 to +85 3 or less Seishin 2000 Correct core (equipment side) 1.25 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 10 1000V Soldering 10A 250V 24   1PC 1 NJC-2410-AdM 08557053 21.99 SGD
In stock
Zinc alloy / satin chrome plating -40 to +100 3 or less - 5000 Correct core (equipment side) 2 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 5 1500V Soldering 15A 250V 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJC-245-AdM 08557044 23.99 SGD
Shipped after 2018-05-01
Zinc alloy / satin chrome plating -25 to +85 5 or less - 1000 Correct core (equipment side) 0.5 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter - 1000V Soldering 5A 250V 20   1PC 1 NJC-2012-AdM 08557001 16.99 SGD
In stock
Zinc alloy / satin chrome plating -40 to +100 3 or less - 5000 Correct core (equipment side) 2 11.5 to 14.0 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 4 1500V Soldering 15A 250V 24   1PC 1 NJC-244-AdM 08557035 16.99 SGD
Shipped after 2018-04-27
Zinc alloy / satin chrome plating -25 to +85 5 or less Seishin 1000 Correct core (equipment side) 0.5 7.0 to 8.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 5 1000V Soldering 5A 125V 16   1PC 1 NJC-165-AdM 08556931 10.99 SGD
In stock
Zinc alloy / satin chrome plating -40 to +100 3 or less - 2000 Correct core (equipment side) 2 10.0 to 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 2 1500V Soldering 15A 250V 20   1PC 1 NJC-202-AdM 08556956 10.99 SGD
In stock
Zinc alloy/satin chromium plating -25 - +85 Under 3 True core 2000 True core (apparatus side) 1.25 7.0 - 8.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 3 1500V Soldering 10A 125V 16   1PC 1 NJC-163-AdM 08556922 10.99 SGD
In stock
Zinc alloy/satin chromium plating -40 - +100 Under 3 True core 2000 True core (apparatus side) 1.25 10.0 - 12.5 Synthetic resin Copper alloy / silver plating Male (pin) Adapter 4 1500V Soldering 10A 250V 20   1PC 1 NJC-204-AdM 08556974 11.99 SGD
In stock
A zinc alloy/satin chromium plating -25 - +85 Three or less True Core 2000 True Core (apparatus side) 1.25 10.0 - 12.5 Synthetic resin A copper alloy and silver plating Male (pin) Adapter 7 1000V Soldering 10A 250V 20   1PC 1 NJC-207-AdM 08556992 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring joint of remote control
5
From Japan
On 2017-05-09 09:18:37
It is satisfactory product. It was saved because the price setting was also low. Also, if you need it, I will purchase without hesitation
This review is about item#8556992.

Related Products