Buy more than* S$200* and get FREE SHIPPING

NCS Series General Purpose Large Metal Connector Straight Plug

4.57 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) TRUSCO Part Number Material (insulator) Contact Shape Material (Contact)/Processing Critical Operating Voltage (V) Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Operating Temperature Range (deg C) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) TRUSCO Part Number Material (insulator) Contact Shape Material (Contact)/Processing Critical Operating Voltage (V) Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Shell Size Operating Temperature Range (deg C) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Specification Conductor Cross-Section Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - Correct core (equipment side) -   1PC 1 NCS-403-P 39272737 24.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - Correct core (equipment side) -   1PC 1 NCS-402-P 39272721 24.99 SGD
In stock
6.5 to 8.0 - Phenolic resin Female (SEO socket) Copper alloy / Suzukobaruto plating 200 Plug 4 1000V Soldering 5A 125V 16 -40 to +120 3 or less Seishin 2000 Correct core (equipment side) 0.75   1PC 1 NCS-164-PCH 68038783 7.99 SGD
In stock
6.5 to 8.0 - Phenolic resin Female (SEO socket) Copper alloy / Suzukobaruto plating 200 Plug 1 1000V Soldering 10A 125V - -40 to +120 3 or less - 2000 Correct core (equipment side) 1.25   1PC 1 NCS-161-PCH 68038914 14.99 SGD
Shipped after 2018-01-26
6.5 to 8.0 - Phenolic resin Female (SEO socket) Copper alloy / Suzukobaruto plating 200 Plug 3 1000V Soldering 5A 125V 16 -40 to +120 3 or less Seishin 2000 Correct core (equipment side) 0.75   1PC 1 NCS-163-PCH 68038774 6.99 SGD
In stock
6.5 to 8.0 - Phenolic resin Female (SEO socket) Copper alloy / Suzukobaruto plating 200 Plug 2 1000V Soldering 5A 125V 16 -40 to +120 3 or less Seishin 2000 Correct core (equipment side) 0.75   1PC 1 NCS-162-PCH 68038765 6.99 SGD
In stock
15.0 to 17.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 400 Plug 6 2000V Soldering 20A 250V 40 -40 to +120 3 or less - 2000 Correct core (equipment side) 5.5   1PC 1 NCS-406-P 39272755 27.99 SGD
In stock
15.0 to 17.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 400 Plug 8 2000V Soldering 20A 250V 40 -40 to +120 3 or less - 2000 Correct core (equipment side) 5.5   1PC 1 NCS-408-P 39272764 28.99 SGD
Shipped after 2018-01-26
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug 25 1800V Soldering 15A 4 lines, 21 lines 5A 250V 50 -40 to +120 3 or less - 2000 Correct core (equipment side) 4: 3.5,21 lines: 2   1PC 1 NCS-5025-P 39273254 59.99 SGD
Shipped after 2018-01-29
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 600 Plug 3 3000V Soldering 80A 500V 50 -40 to +120 1 or less - 5000 Correct core (equipment side) 30   1PC 1 NCS-503-P 39273272 58.99 SGD
Shipped after 2018-01-26
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug - 2500V Soldering 30A 250V 60 -40 to +120 3 or less - 2000 Correct core (equipment side) 8   1PC 1 NCS-6010-P 39273333 62.99 SGD
Shipped after 2018-01-26
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug - 2500V Soldering 15A 250V 60 -40 to +120 3 or less - 2000 Correct core (equipment side) 3.5   1PC 1 NCS-6015-P 39273351 69.99 SGD
Shipped after 2018-01-29
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 600 Plug 2 3000V Soldering 150A 500V 60 -40 to +120 1 or less Seishin 5000 Correct core (equipment side) 50   1PC 1 NCS-602-P 39273367 62.99 SGD
In stock
15.0 to 17.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug - 1800V Soldering 10A 3 lines, 13 lines 5A 250V 40 -40 to +120 3 or less - 2000 Correct core (equipment side) Three: 2,13 lines: 1.25   1PC 1 NCS-4016-P 39272703 40.99 SGD
Shipped after 2018-01-29
15.0 to 17.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 500 Plug 4 2500V Soldering 30A 250V 40 -40 to +120 3 or less Seishin 2000 Correct core (equipment side) 5.5   1PC 1 NCS-404-P 39272746 25.99 SGD
In stock
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 600 Plug 4 3000V Soldering 80A 500V 60 -40 to +120 1 or less - 5000 Correct core (equipment side) 30   1PC 1 NCS-604-P 39273412 70.99 SGD
Shipped after 2018-01-26
11.0 to 13.0 - Epoxy resin Female (SEO socket) Copper alloy / nickel plated - Plug - 1500V Soldering 5A 250V 30 -40 to +120 3 or less - 2000 Correct core (equipment side) 1.25   1PC 1 NCS-3013-P 39272676 29.99 SGD
In stock
15.0 to 17.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug 20 1800V Soldering 5A 250V 40 -40 to +120 3 or less - 2000 Correct core (equipment side) 1.25   1PC 1 NCS-4020-P 39272712 35.99 SGD
Shipped after 2018-01-30
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug 30 1800V Soldering 5A 250V 60 -40 to +120 3 or less - 2000 Correct core (equipment side) 2   1PC 1 NCS-6030-P 39273376 77.99 SGD
Shipped after 2018-01-26
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug 15 2000V Soldering 15A 250V 50 -40 to +120 3 or less Seishin 2000 Correct core (equipment side) 3.5   1PC 1 NCS-5015-P 39273245 51.99 SGD
Shipped after 2018-02-13
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 400 Plug 8 2000V Soldering 25A 250V 50 -40 to +120 3 or less - 2000 Correct core (equipment side) 3.5   1PC 1 NCS-508-P 39273297 53.99 SGD
Shipped after 2018-01-29
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug - 2000V Soldering 20A 250V 50 -40 to +120 3 or less - 2000 Correct core (equipment side) 3.5   1PC 1 NCS-5010-P 39273236 48.99 SGD
Shipped after 2018-01-26
19.0 to 23.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 500 Plug 4 2500V Soldering 50A 250V 50 -40 to +120 3 or less - 2000 Correct core (equipment side) -   1PC 1 NCS-504-P 39273281 43.99 SGD
Shipped after 2018-01-26
29.0 to 33.0 - Epoxy resin Female (SEO socket) Copper alloy / silver plating 300 Plug 40 1800V Soldering 5A 250V 60 -40 to +120 3 or less - 2000 Correct core (equipment side) 2   1PC 1 NCS-6040-P 39273403 86.99 SGD
Shipped after 2018-01-26
5.5 - 7.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 200 Plug 2 1000V Soldering 5A 125V 14 -40 - +120 Under 3 True core 2000 True core (apparatus side) 0.75   1PC 1 NCS-142-P 08557717 6.99 SGD
In stock
6.5 - 8.0 413-2271 Epoxy resin Female (socket) Copper alloy/nickel plating 200 Plug 2 1000V Soldering 5A 125V 16 -40 - +120 Under 3 True core 2000 True core (apparatus side) 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCS-162-P 08557726 -
Discontinued
[x]
6.5 - 8.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 200 Plug 4 1000V Soldering 5A 125V 16 -40 - +120 Under 3 True core 2000 True core (apparatus side) 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCS-164-P 08557744 -
Discontinued
[x]
9.5 - 11.5 413-2351 Epoxy resin Female (socket) copper alloy/nickel plating 400 Plug 2 2000V Soldering 10A 250V 25 -40 - +120 Three or less True Core 2000 True Core (apparatus side) 2   1PC 1 NCS-252-P 08557753 7.99 SGD
In stock
9.5 - 11.5 413-2394 Epoxy resin Female (socket) copper alloy/nickel plating 400 Plug 3 2000V Soldering 10A 250V 25 -40 - +120 Three or less True Core 2000 True Core (apparatus side) 2   1PC 1 NCS-253-P 08557762 7.99 SGD
In stock
9.5 - 11.5 413-2432 Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 4 2000V Soldering 10A 250V 25 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-254-P 08557771 7.99 SGD
In stock
9.5 - 11.5 413-2475 Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 5 1800V Soldering 10A 250V 25 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-255-P 08557787 8.99 SGD
In stock
9.5 - 11.5 - Epoxy resin Female (socket) Copper alloy/nickel plating 300 Plug 6 1800V Soldering 10A 250V 25 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-256-P 08557796 8.99 SGD
In stock
9.5 - 11.5 - Epoxy resin Female (socket) Copper alloy/nickel plating 300 Plug 7 1800V Soldering 10A 250V 25 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-257-P 08557805 9.99 SGD
In stock
9.5 - 11.5 - Epoxy resin Female (socket) Copper alloy/nickel plating 300 Plug 8 1800V Soldering 5A 250V 25 -40 - +120 Under 3 True core 2000 True core (apparatus side) 1.25   1PC 1 NCS-258-P 08557814 9.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 2 2000V Soldering 15A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 3.5   1PC 1 NCS-302-P 08557823 8.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 3 2000V Soldering 15A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-303-P 08557832 9.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 4 2000V Soldering 15A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-304-P 08557841 9.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 5 1800V Soldering 15A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-305-P 08557857 10.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 6 1800V Soldering 15A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-306-P 08557866 10.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) copper alloy/nickel plating 400 Plug 7 1800V Soldering 15A 250V 30 -40 - +120 Three or less True Core 2000 True Core (apparatus side) 2   1PC 1 NCS-307-P 08557875 11.99 SGD
In stock
11.0 - 13.0 - Epoxy resin Female (socket) Copper alloy/nickel plating 400 Plug 8 1800V Soldering 10A 250V 30 -40 - +120 Under 3 True core 2000 True core (apparatus side) 2   1PC 1 NCS-308-P 08557884 12.99 SGD
In stock
15.0 - 17.0 - Epoxy resin Female (socket) Copper alloy / silver plating 300 Plug 10 1800V Soldering 3 pieces of 10A, 7 pieces of 5A 250V 40 -40 - +120 3 or less True core 2000 True core (apparatus side) 3 pieces: 2, 7 pieces : 1.25   1PC 1 NCS-4010-P 39272685 31.99 SGD
In stock
15.0 - 17.0 - Epoxy resin Female (socket) Copper alloy / silver plating 300 Plug 12 1800V Soldering 3 pieces of 10A, 9 pieces of 5A 250V 40 -40 - +120 3 or less True core 2000 True core (apparatus side) 3 pieces: 2, 9 pieces : 1.25   1PC 1 NCS-4012-P 39272694 31.99 SGD
In stock
19.0 - 23.0 - Epoxy resin Female (socket) Copper alloy / silver plating 600 Plug 2 3000V Soldering 80A 500V 50 -40 - +120 1 or less True core 5000 True core (apparatus side) 30   1PC 1 NCS-502-P 39273263 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:38:18
The function is satisfactory. Plating on the exterior is excessive and the treatment is cheap. Knurling is Sundry.
This review is about item#8557762.
Connection of mold hot runner
5
From Japan
On 2017-11-12 10:14:06
Although purchase price from other companies is not certain, purchase with Monotaro san purchased without hesitating because it is inexpensive.
This review is about item#39272721.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:34:28
Maintenance Although I used it in combination with a receptor purchased at the same time by replacing the old part, there was no problem at all.
This review is about item#8557805.
Replacement repair of cable connection during machine maintenance
5
From Japan
On 2017-05-01 11:15:26
It was robust, and connection with the cable was soldered reliably.
This review is about item#08557857.
For external power supply
4
From Japan
On 2017-01-23 16:48:25
Used as a cable for taking electricity from the outside into a car by a mobile sales vehicle. Because it is a type fixed with screws, there is no worry of coming off in the middle.
This review is about item#8557753.
Repair parts
5
From Japan
On 2016-12-09 19:13:01
Although I was asking a dealer, I was in trouble, but I was in trouble but I thought it was awful, I was surprised by a single hit where I searched for with a monotalou. It's a big help.
This review is about item#39273263.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:25:28
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#08557762.
Request from customer
4
From Japan
On 2016-08-18 16:48:11
I was told about the delivery date as well.
This review is about item#8558286.
Used for control cable
5
From Japan
On 2016-06-28 18:17:55
I will be saved quickly until I receive it.
This review is about item#08558383.
For power cables worn during inspection for maintenance
5
From Japan
On 2016-05-05 14:59:10
It is a product as per the catalog.
This review is about item#39273281.

Related Products