Buy more than* S$200* and get FREE SHIPPING

NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle

4.50 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Shape
Male (pin)
Wire Connector Method
Soldering
Connector Shape
Receptacle
...see all>
Product Options
ADD TO CART
Specification Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Withstand Voltage (kV) Material (Contact)/Processing TRUSCO Part Number Withstand Voltage Critical Operating Voltage (V) Rating Contact Number Shell Size Operating Temperature Range (deg C) Shape Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Withstand Voltage (kV) Material (Contact)/Processing TRUSCO Part Number Withstand Voltage Critical Operating Voltage (V) Rating Contact Number Shell Size Operating Temperature Range (deg C) Shape Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correct core (equipment side) 2000 0.75 6.5 to 8.0 Phenolic resin 1 Copper alloy / Tin cobalt plating - - 200 5A 125V 4 16 -40 to +120 Seishin 3 or less 1PC 1 NCS-164-RCH 68038817 5.99 SGD
In stock
Correct core (equipment side) 2000 Three: 2,7 lines: 1.25 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 3 lines 10A, 7 lines 5A 250V - 40 -40 to +120 - 3 or less 1PC 1 NCS-4010-R 39273053 28.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 5000 30 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 3000V 600 80A 500V 3 50 -40 to +120 - 1 or less 1PC 1 NCS-503-R 39272904 42.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 1.25 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 5A 250V 20 40 -40 to +120 - 3 or less 1PC 1 NCS-4020-R 39273087 25.99 SGD
In stock
Correct core (equipment side) 2000 5.5 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 2500V 500 30A 250V 4 40 -40 to +120 Seishin 3 or less 1PC 1 NCS-404-R 39273114 19.99 SGD
In stock
Correct core (equipment side) 2000 3.5 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 2000V 300 20A 250V - 50 -40 to +120 - 3 or less 1PC 1 NCS-5010-R 39272861 51.99 SGD
Shipped after 2018-02-19
Correct core (equipment side) 2000 3.5 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 2000V 300 15A 250V - 50 -40 to +120 - 3 or less 1PC 1 NCS-5015-R 39272877 45.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 4: 3.5,21 lines: 2 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 4 lines 15A, 21 lines 5A 250V 25 50 -40 to +120 - 3 or less 1PC 1 NCS-5025-R 39272886 48.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 3.5 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 2000V 400 25A 250V 8 50 -40 to +120 - 3 or less 1PC 1 NCS-508-R 39272922 42.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 3.5 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 2500V 300 15A 250V - 60 -40 to +120 - 3 or less 1PC 1 NCS-6015-R 39272974 57.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 2 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 5A 250V 30 60 -40 to +120 - 3 or less 1PC 1 NCS-6030-R 39272992 61.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 2 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 5A 250V 40 60 -40 to +120 - 3 or less 1PC 1 NCS-6040-R 39273026 74.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 Three: 2,13 lines: 1.25 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 3 lines 10A, 13 lines 5A 250V - 40 -40 to +120 - 3 or less 1PC 1 NCS-4016-R 39273071 21.99 SGD
Shipped after 2018-02-01
Correct core (equipment side) 2000 5.5 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 2500V 500 30A 250V 2 40 -40 to +120 Seishin 3 or less 1PC 1 NCS-402-R 39273096 15.99 SGD
In stock
Correct core (equipment side) 5000 50 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 3000V 600 150A 500V 2 60 -40 to +120 Seishin 1 or less 1PC 1 NCS-602-R 39272983 49.99 SGD
In stock
Correct core (equipment side) 5000 30 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 3000V 600 80A 500V 4 60 -40 to +120 - 1 or less 1PC 1 NCS-604-R 39273035 64.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 5.5 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 2000V 400 20A 250V 8 40 -40 to +120 - 3 or less 1PC 1 NCS-408-R 39273132 21.99 SGD
In stock
Correct core (equipment side) 5000 30 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 3000V 600 80A 500V 2 50 -40 to +120 Seishin 1 or less 1PC 1 NCS-502-R 39272895 39.99 SGD
In stock
Correct core (equipment side) 2000 8 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 2500V 300 30A 250V - 60 -40 to +120 - 3 or less 1PC 1 NCS-6010-R 39273342 54.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 Three: 3.5,29 lines: 2 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 3 lines 15A, 29 lines 5A 250V 32 60 -40 to +120 - 3 or less 1PC 1 NCS-6032-R 39273001 61.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 - 19.0 to 23.0 Epoxy resin - Copper alloy / silver plating - 2500V 500 50A 250V 4 50 -40 to +120 - 3 or less 1PC 1 NCS-504-R 39272913 35.99 SGD
In stock
Correct core (equipment side) 5000 50 29.0 to 33.0 Epoxy resin - Copper alloy / silver plating - 3000V 600 150A 500V 3 60 -40 to +120 - 1 or less 1PC 1 NCS-603-R 39273017 56.99 SGD
Shipped after 2018-01-23
Correct core (equipment side) 2000 5.5 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 2000V 400 20A 250V 6 40 -40 to +120 - 3 or less 1PC 1 NCS-406-R 39273123 26.99 SGD
Shipped after 2018-01-24
Correct core (equipment side) 2000 0.75 6.5 to 8.0 Phenolic resin 1 Copper alloy / Tin cobalt plating - - 200 5A 125V 2 16 -40 to +120 Seishin 3 or less 1PC 1 NCS-162-RCH 68038792 4.99 SGD
In stock
Correct core (equipment side) 2000 0.75 6.5 to 8.0 Phenolic resin 1 Copper alloy / Tin cobalt plating - - 200 5A 125V 3 16 -40 to +120 Seishin 3 or less 1PC 1 NCS-163-RCH 68038801 4.99 SGD
In stock
Correct core (equipment side) 2000 2 11.0 to 13.0 Epoxy resin - Copper alloy / nickel plated - 2000V 400 15A 250V 3 30 -40 to +120 Seishin 3 or less 1PC 1 NCS-303-R 08558015 6.99 SGD
In stock
Correct core (equipment side) 2000 2 11.0 to 13.0 Epoxy resin - Copper alloy / nickel plated - 1800V 400 15A 250V 6 30 -40 to +120 - 3 or less 1PC 1 NCS-306-R 08558042 7.99 SGD
In stock
True core (apparatus side) 2000 5.5 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 2500V 500 30A 250V 3 40 -40 to +120 True core 3 or less 1PC 1 NCS-403-R 39273105 19.99 SGD
In stock
True core (apparatus side) 2000 0.75 5.5 - 7.0 Epoxy resin - Copper alloy/nickel plating - 1000V 200 5A 125V 2 14 -40 - +120 True core Under 3 1PC 1 NCS-142-R 08557893 4.99 SGD
In stock
True core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - Copper alloy/nickel plating 413-2378 2000V 400 10A 250V 2 25 -40 - +120 True core Under 3 1PC 1 NCS-252-R 08557936 4.99 SGD
In stock
True core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - Copper alloy/nickel plating 413-2416 2000V 400 10A 250V 3 25 -40 - +120 True core Under 3 1PC 1 NCS-253-R 08557945 5.99 SGD
In stock
True core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - Copper alloy/nickel plating 413-2459 2000V 400 10A 250V 4 25 -40 - +120 True core Under 3 1PC 1 NCS-254-R 08557954 5.99 SGD
In stock
True core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - Copper alloy/nickel plating 413-2491 1800V 400 10A 250V 5 25 -40 - +120 True core Under 3 1PC 1 NCS-255-R 08557963 5.99 SGD
In stock
True Core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - copper alloy/nickel plating - 1800V 300 10A 250V 6 25 -40 - +120 True Core Three or less 1PC 1 NCS-256-R 08557972 6.99 SGD
In stock
True Core (apparatus side) 2000 2 9.5 - 11.5 Epoxy resin - copper alloy/nickel plating - 1800V 300 10A 250V 7 25 -40 - +120 True Core Three or less 1PC 1 NCS-257-R 08557981 6.99 SGD
In stock
True core (apparatus side) 2000 1.25 9.5 - 11.5 Epoxy resin - Copper alloy/nickel plating - 1800V 300 5A 250V 8 25 -40 - +120 True core Under 3 1PC 1 NCS-258-R 08557997 6.99 SGD
In stock
True Core (apparatus side) 2000 3.5 11.0 - 13.0 Epoxy resin - copper alloy/nickel plating - 2000V 400 15A 250V 2 30 -40 - +120 True Core Three or less 1PC 1 NCS-302-R 08558006 5.99 SGD
In stock
True core (apparatus side) 2000 2 11.0 - 13.0 Epoxy resin - Copper alloy/nickel plating - 2000V 400 15A 250V 4 30 -40 - +120 True core Under 3 1PC 1 NCS-304-R 08558024 6.99 SGD
In stock
True core (apparatus side) 2000 2 11.0 - 13.0 Epoxy resin - Copper alloy/nickel plating - 1800V 400 15A 250V 5 30 -40 - +120 True core Under 3 1PC 1 NCS-305-R 08558033 7.99 SGD
In stock
True core (apparatus side) 2000 2 11.0 - 13.0 Epoxy resin - Copper alloy/nickel plating - 1800V 400 15A 250V 7 30 -40 - +120 True core Under 3 1PC 1 NCS-307-R 08558051 7.99 SGD
In stock
True core (apparatus side) 2000 2 11.0 - 13.0 Epoxy resin - Copper alloy/nickel plating - 1800V 400 10A 250V 8 30 -40 - +120 True core Under 3 1PC 1 NCS-308-R 08558067 8.99 SGD
In stock
True core (apparatus side) 2000 1.25 11.0 to 13.0 Epoxy resin - Copper alloy/nickel plating - 1500V - 5A 250V 13 30 -40 to +120 True core 3 or less 1PC 1 NCS-3013-R 39273044 27.99 SGD
Shipped after 2018-01-24
True core (apparatus side) 2000 3 pieces: 2, 9 pieces : 1.25 15.0 to 17.0 Epoxy resin - Copper alloy / silver plating - 1800V 300 3 lines 10A, 9 lines 5A 250V 12 40 -40 to +120 True core 3 or less 1PC 1 NCS-4012-R 39273062 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:41:19
It is crappy at the level where the surface treatment was plated as much as possible. Terminal processing sweet I am afraid of my fingertips.
This review is about item#8557945.
As a connector for power branching from the progress control board of the archery competition
5
From Japan
On 2017-10-03 23:09:21
I bought a female plug because the male plug was attached to the educational traffic light which I bid on at the auction. I am satisfied that you can purchase the perfect size at an affordable price, with no problem with the well-known brand items and the worried junctions.
This review is about item#8557963.
Replacing the connector of the cord
5
From Japan
On 2017-07-11 16:22:16
What is the optimal number of W soldering wires?
This review is about item#8557936.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:33:02
The original parts and pins (with cracks) had changed to crack-free pins, but they were able to be used without problems at all.
This review is about item#8557981.
Signal extraction for agricultural tractor
5
From Japan
On 2017-03-26 19:31:38
Since genuine was a soft rock, I exchanged it. It was good with solid strength.
This review is about item#8558523.
Built in our products.
5
From Japan
On 2016-03-11 19:17:40
When delivery time is not in time, it is handy.
This review is about item#08557936.
Used for connection with remote control with spare operation and cable
5
From Japan
On 2015-05-18 23:08:26
There was a luxury feeling beyond the price, soldering was easy, as the pin rotated.
This review is about item#39273087.
For replacement in case of remote control failure
5
From Japan
On 2015-05-18 18:10:18
It is more than the price, it looks better and the pin rotates so it is easier to attach with solder
This review is about item#39273087.
Connection between equipment and controller
4
From Japan
On 2015-04-17 15:29:11
It is easy to wire because it has a large outer shape. The price is cheap for a tough price.
This review is about item#08557972.
Sub battery
5
From Japan
On 2015-04-02 18:43:52
Parts were hard to find, and although it was also an auction, there was no description of the target item, but I was in trouble, but I found it and can buy it with relief.
This review is about item#08557936.

Related Products