Epoxy resin
Copper alloy / silver plating
-
2000V
-
20A 250V
400
6
-40 to +120
40
-
Correct core (equipment side)
3 or less
5.5
15.0 to 17.0
1PC
1
NCS-406-Ad
39273437
59.99 SGD
Shipped after 2018-04-27
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
15A 250V
400
7
-40 to +120
30
-
Correct core (equipment side)
3 or less
2
11.0 to 13.0
1PC
1
NCS-307-Ad
08558234
18.99 SGD
Shipped after 2018-05-01
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
10A 250V
300
8
-40 to +120
30
-
Correct core (equipment side)
3 or less
2
11.0 to 13.0
1PC
1
NCS-308-Ad
08558243
19.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
10A 250V
300
6
-40 to +120
25
-
Correct core (equipment side)
3 or less
2
9.5 to 11.5
1PC
1
NCS-256-Ad
08558155
12.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
10A 250V
300
7
-40 to +120
25
Seishin
Correct core (equipment side)
3 or less
2
9.5 to 11.5
1PC
1
NCS-257-Ad
08558164
13.99 SGD
Shipped after 2018-04-26
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
15A 250V
400
5
-40 to +120
30
-
Correct core (equipment side)
3 or less
2
11.0 to 13.0
1PC
1
NCS-305-Ad
08558216
17.99 SGD
Shipped after 2018-04-27
Epoxy resin
Copper alloy / nickel plated
-
1800V
-
15A 250V
400
6
-40 to +120
30
-
Correct core (equipment side)
3 or less
2
11.0 to 13.0
1PC
1
NCS-306-Ad
08558225
23.99 SGD
Shipped after 2018-05-01
Epoxy resin
Copper alloy / nickel plated
-
2000V
-
15A 250V
400
4
-40 to +120
30
-
Correct core (equipment side)
3 or less
2
11.0 to 13.0
1PC
1
NCS-304-Ad
08558207
16.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy / nickel plated
-
1800V
67.2
5A 250V
300
8
-40 to +120
25
Seishin
Correct core (equipment side)
3 or less
1.25
9.5 to 11.5
1PC
1
NCS-258-Ad
08558173
13.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy / nickel plated
-
2000V
-
15A 250V
400
2
-40 to +120
30
-
Correct core (equipment side)
3 or less
3.5
11.0 to 13.0
1PC
1
NCS-302-Ad
08558182
21.99 SGD
Shipped after 2018-04-26
Phenolic resin
Copper alloy / Suzukobaruto plating
1
-
-
5A 125V
200
2
-40 to +120
16
Seishin
Correct core (equipment side)
3 or less
0.75
6.5 to 8.0
1PC
1
NCS162ADCH
68038826
9.99 SGD
Shipped after 2018-04-23
Phenolic resin
Copper alloy / Suzukobaruto plating
1
-
-
5A 125V
200
3
-40 to +120
16
Seishin
Correct core (equipment side)
3 or less
0.75
6.5 to 8.0
1PC
1
NCS163ADCH
68038835
10.99 SGD
Shipped after 2018-04-23
Phenolic resin
Copper alloy / Suzukobaruto plating
1
-
-
5A 125V
200
4
-40 to +120
16
Seishin
Correct core (equipment side)
3 or less
0.75
6.5 to 8.0
1PC
1
NCS164ADCH
68038844
11.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
1000V
-
5A 125V
200
2
-40 - +120
14
True core
True core (apparatus side)
Under 3
0.75
5.5 - 7.0
1PC
1
NCS-142-Ad
08558076
9.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
2000V
-
10A 250V
400
2
-40 - +120
25
True core
True core (apparatus side)
Under 3
2
9.5 - 11.5
1PC
1
NCS-252-Ad
08558112
10.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
2000V
-
10A 250V
400
3
-40 - +120
25
True core
True core (apparatus side)
Under 3
2
9.5 - 11.5
1PC
1
NCS-253-Ad
08558121
10.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
2000V
-
10A 250V
400
4
-40 - +120
25
True core
True core (apparatus side)
Under 3
2
9.5 - 11.5
1PC
1
NCS-254-Ad
08558137
10.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
1800V
-
10A 250V
400
5
-40 - +120
25
True core
True core (apparatus side)
Under 3
2
9.5 - 11.5
1PC
1
NCS-255-Ad
08558146
11.99 SGD
Shipped after 2018-04-23
Epoxy resin
Copper alloy/nickel plating
-
2000V
-
15A 250V
400
3
-40 - +120
30
True core
True core (apparatus side)
Under 3
2
11.0 - 13.0
1PC
1
NCS-303-Ad
08558191
15.99 SGD
Shipped after 2018-05-01