Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) 2014 TRUSCO Published Page Dimensions E (mm) TRUSCO Part Number Dimension D (phi mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimensions L (mm) Dimension d2(phi mm) Material Dimension d1(phi mm) Dimension T (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) 2014 TRUSCO Published Page Dimensions E (mm) TRUSCO Part Number Dimension D (phi mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimensions L (mm) Dimension d2(phi mm) Material Dimension d1(phi mm) Dimension T (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 to 22 - 4 - 2 0.2 to 0.5 5.8 12.4 2.2 Oxygen free copper 1 0.5 0.35 to 0.7 5.2   1Bag(100PC) 1 0.5-2 37640696 6.99 SGD
In stock
4 - 12 - 11.5 16.78 - 26.66 16 36.7 10.5 Oxygen-free copper 7.7 1.8 4.62 - 5.81 17.5   1Box(100PC) 1 R22-10 34983715 90.99 SGD
Shipped after 2018-04-25
400MCM - 31.5 - 32.7 192.6 to 242.27 37.5 91 17 Oxygen-free copper 24 4 15.6 to 17.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 200-L16 86889424 139.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 21.2 39.5 15 Oxygen-free copper 2.3 0.8 1.14 to 1.82 27 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-14 (100) (N) 86888977 51.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 21.2 39.5 17 Oxygen-free copper 2.3 0.8 1.14 to 1.82 27 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-16 (100) (N) 86888986 56.99 SGD
Shipped after 2018-04-26
4 - 12 - 11.5 16.78 to 26.66 13.5 33.7 10.5 Oxygen-free copper 7.7 1.8 4.62 to 5.81 16.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 22-S10 86889257 85.99 SGD
Shipped after 2018-04-26
4 - 12 - 11.5 16.78 to 26.66 12 30 5.3 Oxygen-free copper 7.7 1.8 4.62 to 5.81 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 22-S5 86889266 84.99 SGD
Shipped after 2018-04-26
- - 31.5 - 35.6 250 24.5 78 13 Oxygen-free copper 26 4.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 250-12 86889433 169.99 SGD
Shipped after 2018-04-26
- - 31.5 - 35.6 250 24.5 78 15 Oxygen-free copper 26 4.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 250-14 86889442 169.99 SGD
Shipped after 2018-04-26
- - 31.5 - 35.6 250 24.5 78 17 Oxygen-free copper 26 4.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 250-16 86889451 169.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 13 24.3 6.4 Oxygen-free copper 3.4 1 1.82 to 2.89 9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-6NS (100) (N) 86889056 16.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.1 5.3 Oxygen-free copper 3.4 1 1.82 to 2.89 8   1Bag(100PC) 1 5.5-4NS (100) (N) 86889047 11.99 SGD
In stock
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.8 3.2 Oxygen-free copper 3.4 1 1.82 to 2.89 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-3 (100) (N) 86889031 14.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 4.3 12.3 3.2 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-S3.3 (100) (N) 86889004 8.99 SGD
Shipped after 2018-04-26
3/0 - 20 - 19.5 76.28 to 96.3 32 68 10.5 Oxygen-free copper 14.5 2.3 9.27 to 10.41 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 80-L10 86889284 85.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 25.7 50 21 Oxygen-free copper 4.5 1.2 2.89 to 3.65 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-20 (100) 86889144 48.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 5.8 16.5 5.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 9   1Bag(100PC) 1 8-NK5 (100) 86889205 18.99 SGD
In stock
250/300 MCM - 27 - 26.5 117.2 to 152.05 23 66 17 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-16 (R none) 86889345 129.99 SGD
Shipped after 2018-04-26
4/0 - 21 - 22.3 96.3 to 117.2 32 69 10.5 Oxygen-free copper 16.4 2.6 10.41 to 11.68 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 100-L10 86889302 139.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 6.3 13.9 3.7 Oxygen-free copper 1.7 0.8 0.57 to 1.44 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1.25-P3.5 (100) (N) 86888916 8.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.6 to 242.27 24.5 72 8.4 Oxygen-free copper 24 4 15.6 to 17.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 200-8 86889406 119.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.6 to 242.27 37.5 91 13 Oxygen-free copper 24 4 15.6 to 17.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 200-L12 86889415 139.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 21.2 39.5 21 Oxygen-free copper 2.3 0.8 1.14 to 1.82 27 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-20 (100) (N) 86888995 55.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 11 20.3 5.3 Oxygen-free copper 2.3 0.8 1.14 to 1.82 9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 2-5NS 86888943 149.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 25.3 48.1 21 Oxygen-free copper 3.4 1 1.82 to 2.89 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-20 (100) (N) 86889117 53.99 SGD
Shipped after 2018-05-11
12 to 10 - 6.8 - 5.6 2.63 to 6.64 25.3 48.1 17 Oxygen-free copper 3.4 1 1.82 to 2.89 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-16 (100) (N) 86889092 53.99 SGD
In stock
8 - 8.5 - 7.1 6.64 to 10.52 13.8 29.8 5.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 15 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-L5 (100) 86889162 38.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 8 16.8 3.7 Oxygen-free copper 1.7 0.8 0.57 to 1.44 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 HK1.25-L3 86889494 119.99 SGD
Shipped after 2018-05-02
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.8 16.8 3.2 Oxygen-free copper 2.3 0.8 1.14 to 1.82 8.5   1Bag(100PC) 1 2-3 (100) (N) 86888952 5.99 SGD
In stock
12 to 10 - 6.8 - 5.6 2.63 to 6.64 9 22.4 8.4 Oxygen-free copper 3.4 1 1.82 to 2.89 13.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-S8 (100) (N) 86889083 22.99 SGD
Shipped after 2018-05-28
12 to 10 - 6.8 - 5.6 2.63 to 6.64 9 22.4 6.4 Oxygen-free copper 3.4 1 1.82 to 2.89 13.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-S6 (100) (N) 86889074 16.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 9 22.4 5.3 Oxygen-free copper 3.4 1 1.82 to 2.89 13.2   1Bag(100PC) 1 5.5-S5 (100) (N) 86889065 12.99 SGD
In stock
8 - 8.5 - 7.1 6.64 to 10.52 5.8 16.5 4.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 9   1Bag(100PC) 1 8-NK4 (100) 86889196 18.99 SGD
In stock
400MCM - 31.5 - 32.7 192.6 to 242.27 24.5 78 13 Oxygen-free copper 24 4 15.6 to 17.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 200-12 (R none) 86889381 119.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.8 4.3 Oxygen-free copper 3.4 1 1.82 to 2.89 7.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 HK5.5-4 86889537 75.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 25.3 48.1 19 Oxygen-free copper 3.4 1 1.82 to 2.89 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-18 (100) (N) 86889101 51.99 SGD
Shipped after 2018-04-26
600/650MCM - 35.5 - 37.6 242.27 to 325 33.5 94.2 17 Oxygen-free copper 28 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 325-16 (R none) 86889467 82.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 25.7 50 19 Oxygen-free copper 4.5 1.2 2.89 to 3.65 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-18 (100) 86889135 -
Discontinued
[x]
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.8 16.8 3.7 Oxygen-free copper 2.3 0.8 1.14 to 1.82 8.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-3.7 (100) (N) 86888961 8.99 SGD
Shipped after 2018-04-26
250/300 MCM - 27 - 26.5 117.2 to 152.05 23 66 13 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-12 (R none) 86889336 129.99 SGD
Shipped after 2018-04-26
4/0 - 21 - 22.3 96.3 to 117.2 20.4 55.6 6.4 Oxygen-free copper 16.4 2.6 10.41 to 11.68 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 100-6 86889293 109.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 11.1 20.4 5.3 Oxygen-free copper 1.7 0.8 0.57 to 1.44 9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 1.25-5NS 86888934 149.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.8 3.7 Oxygen-free copper 3.4 1 1.82 to 2.89 7.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 HK5.5-3.7 86889521 55.99 SGD
Shipped after 2018-04-26
600/650MCM - 35.5 - 37.6 242.27 to 325 45 105.7 13 Oxygen-free copper 28 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 325-L12 86889476 91.99 SGD
Shipped after 2018-04-26
600/650MCM - 35.5 - 37.6 242.27 to 325 45 105.7 17 Oxygen-free copper 28 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 325-L16 86889485 95.99 SGD
Shipped after 2018-04-26
- - 4.8 - 4.8 3.5 9 17.8 3.2 Oxygen-free copper 2.7 1 - 8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 3.5-R3 (100) (N) 86889022 12.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 5.6 13.2 3.2 Oxygen-free copper 1.7 0.8 0.57 to 1.44 5.5 6.6   1Bag(100PC) 1 1.25-MS3 (100) (N) 86888907 5.99 SGD
In stock
22 to 16 - 4.8 - 3.4 0.25 to 1.65 7 15.8 3.2 Oxygen-free copper 1.7 0.8 0.57 to 1.44 8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1.25-L3 (100) (N) 86888882 10.99 SGD
Shipped after 2018-04-26
250/300 MCM - 27 - 26.5 117.2 to 152.05 23 66 10.5 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-10 (R none) 86889327 129.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 6.3 14.4 3.2 Oxygen-free copper 1.7 0.8 0.57 to 1.44 5.5 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 1.25-M3.3 86888891 109.99 SGD
Shipped after 2018-06-19
22 to 16 - 4.8 - 3.4 0.25 to 1.65 16.7 31 13 Oxygen-free copper 1.7 0.8 0.57 to 1.44 19 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1.25-12 (100) (N) 86888873 42.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.8 16.8 3.7 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 HK2-3 86889503 169.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 - 10.52 13.8 29.8 8.4 Oxygen-free copper 4.5 1.2 2.89 - 3.65 15   1Box(100PC) 1 R8-8(100)(N) 34983523 24.99 SGD
In stock
2 1-2479 14.0 422-4761 13.3 26.66 to 42.42 17.7 42.7 6.4 Oxygen-free copper 9.4 1.8 5.81 to 7.34 22.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 38-6 34983776 119.99 SGD
Shipped after 2018-04-26
22 to 16 - 1.8 - 3.4 0.25 to 1.65 4 11.5 2.2 Oxygen-free copper 1.7 0.8 0.57 to 1.44 5.5   1Box(100PC) 1 1.25-2(100)(N) 34983164 6.99 SGD
In stock
6 - 10.5 - 9.0 10.52 to 16.78 25.2 51.5 17.0 Oxygen-free copper 5.8 1.5 3.65 to 4.62 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 14-16 34983645 109.99 SGD
Shipped after 2018-04-26
6 1-2479 10.5 422-4515 9.0 10.52 to 16.78 13.3 28.6 6.4 Oxygen-free copper 5.8 1.5 3.65 to 4.62 9.6   1Box(100PC) 1 14-6NS 34983593 41.99 SGD
Shipped after 2018-04-24
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.7 16.0 3.7 Oxygen-free copper 2.3 0.8 1.14 to 1.82 7.0   1Box(100PC) 1 2-P3.5(100)(N) 34983252 5.99 SGD
In stock
1/0 - 18.0 - 15.5 42.42 to 60.57 23.5 57.5 23.0 Oxygen-free copper 11.4 2.0 7.34 to 8.26 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-22 34983952 119.99 SGD
Shipped after 2018-07-23
4/0 - 21.0 - 22.3 96.3 to 117.2 32.0 69.0 15.0 Oxygen-free copper 16.4 2.6 10.41 to 11.68 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 R100-14 34984135 93.99 SGD
Shipped after 2018-04-26
4/0 - 21.0 - 22.3 96.3 to 117.2 32.0 69.0 17.0 Oxygen-free copper 16.4 2.6 10.41 to 11.68 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 R100-16 34984144 93.99 SGD
Shipped after 2018-04-26
1/0 1-2479 18.0 422-4850 15.5 42.42 to 60.57 20.7 49.7 6.4 Oxygen-free copper 11.4 2.0 7.34 to 8.26 22.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-6 34983855 86.99 SGD
Shipped after 2018-04-26
26 to 22 1-2479 4.0 422-4353 2.0 0.2 to 0.5 5.8 12.4 2.2 Oxygen-free copper 1.0 0.5 0.35 to 0.7 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-2 34983112 72.99 SGD
Shipped after 2018-04-26
26 to 22 - 4.0 - 2.0 0.2 to 0.5 7.7 15.0 4.3 Oxygen-free copper 1.0 0.5 0.35 to 0.7 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-4 34983146 69.99 SGD
Shipped after 2018-04-26
26 to 22 - 4.0 - 2.0 0.2 to 0.5 7.7 15.0 4.3 Oxygen-free copper 1.0 0.5 0.35 to 0.7 6.6   1Bag(100PC) 1 0.5-4 37640714 6.99 SGD
In stock
350MCM - 28.5 - 28.5 152.05 to 192.60 24.5 69.0 10.5 Oxygen-free copper 21.0 3.5 13.8 to 15.6 38.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 180-10 34984275 199.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 16.7 31 13 Oxygen-free copper 2.3 0.8 1.14 to 1.82 19   1Box(100PC) 1 2-12(100)(N) 34983331 19.99 SGD
In stock
4 - 12.0 - 11.5 16.78 to 26.66 24.5 51.5 17.0 Oxygen-free copper 7.7 1.8 4.62 to 5.81 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 22-16 34983742 139.99 SGD
Shipped after 2018-04-26
4 - 12.0 - 11.5 16.78 to 26.66 12.0 28.7 5.3 Oxygen-free copper 7.7 1.8 4.62 to 5.81 9.5   1Box(100PC) 1 22-5NS 34983672 79.99 SGD
Shipped after 2018-04-25
- - 4.8 - 4.8 3.5 8.6 18.6 5.3 Oxygen-free copper 2.7 1.0 - 10.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 3.5-5 34983356 169.99 SGD
Shipped after 2018-04-26
- 1-2479 4.8 422-4710 4.8 3.5 9.0 17.8 4.3 Oxygen-free copper 2.7 1.0 - 8.0   1Box(1000PC) 1 3.5-R4 34983347 119.99 SGD
In stock
12 - 4.8 - 4.8 3.5 9 17.8 4.3 Oxygen-free copper 2.7 1 - 8   1Bag(100PC) 1 3.5-R4 37640741 10.99 SGD
In stock
2/0 - 19.0 - 17.5 60.57 to 76.28 26.0 61.0 21.0 Oxygen-free copper 13.3 2.0 8.26 to 9.27 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-20 34984013 75.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 9.3 22.3 5.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 9   1Box(100PC) 1 8-5NS(100)(N) 34983505 21.99 SGD
In stock
6 - 10.5 - 9.0 10.52 to 16.78 19.5 41.0 13.0 Oxygen-free copper 5.8 1.5 3.65 to 4.62 22.0   1Box(100PC) 1 R14-12 34983627 83.99 SGD
In stock
6 - 10.5 - 9.0 10.52 to 16.78 23.5 49.0 15.0 Oxygen-free copper 5.8 1.5 3.65 to 4.62 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 R14-14 34983636 109.99 SGD
Shipped after 2018-04-26
6 1-2479 10.5 422-5589 9 10.52 to 16.78 13.3 29.8 5.3 Oxygen-free copper 5.8 1.5 3.65 to 4.62 12   1Box(100PC) 1 R14-5 34983566 39.99 SGD
In stock
400MCM - 31.5 - 32.7 192.60 to 242.27 24.5 78.0 17.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R200-16 34984381 119.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.60 to 242.27 37.5 91.0 21.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R200-20 34984406 119.99 SGD
Shipped after 2018-04-26
4 1-2479 12.0 422-5651 11.5 16.78 to 26.66 13.5 33.7 6.4 Oxygen-free copper 7.7 1.8 4.62 to 5.81 16.5   1Box(100PC) 1 R22-6 34983681 81.99 SGD
In stock
2/0 - 19.0 - 17.5 60.57 to 76.28 20.0 51.0 10.5 Oxygen-free copper 13.3 2.0 8.26 to 9.27 24.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-10 34983977 83.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 20.7 54.2 10.5 Oxygen-free copper 14.5 2.3 9.27 to 10.41 27.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 80-10 34984047 73.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 20.7 54.2 13.0 Oxygen-free copper 14.5 2.3 9.27 to 10.41 27.0   1Box(25PC) 1 80-12 34984056 68.99 SGD
In stock
400MCM - 31.5 - 32.7 192.60 to 242.27 24.5 72.0 13.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 200-12 34984363 119.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.7 16.0 4.3 Oxygen-free copper 2.3 0.8 1.14 to 1.82 7.0   1Box(100PC) 1 2-P4(100)(N) 34983286 5.99 SGD
In stock
2 1-2479 14.0 422-4787 13.3 26.66 to 42.42 16.0 38.0 6.4 Oxygen-free copper 9.4 1.8 5.81 to 7.34 15.5   1Box(100PC) 1 38-S6 34983785 119.99 SGD
In stock
2 1-2479 14.0 422-4795 13.3 26.66 to 42.42 16.0 38.0 8.4 Oxygen-free copper 9.4 1.8 5.81 to 7.34 15.5   1Box(100PC) 1 38-S8 34983794 119.99 SGD
In stock
12 to 10 - 6.8 - 5.6 2.63 to 6.64 16.0 32.4 13.0 Oxygen-free copper 3.4 1.0 1.82 to 2.89 19.2   1Box(100PC) 1 5.5-12(100)(N) 34983462 34.99 SGD
In stock
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.8 3.7 Oxygen-free copper 3.4 1.0 1.82 to 2.89 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 5.5-3.7 34983392 169.99 SGD
Shipped after 2018-07-23
12 to 10 - 6.2 - 5.6 2.63 to 6.64 5.9 15.7 3.7 Oxygen-free copper 3.4 1.0 1.82 to 2.89 7.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 5.5-S3 34983401 169.99 SGD
Shipped after 2018-04-26
1/0 - 18.0 - 15.5 42.42 to 60.57 23.5 57.5 17.0 Oxygen-free copper 11.4 2.0 7.34 to 8.26 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-16 34983934 119.99 SGD
Shipped after 2018-04-26
1/0 - 18.0 - 15.5 42.42 to 60.57 20.7 46.7 6.4 Oxygen-free copper 11.4 2.0 7.34 to 8.26 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-S6 34983864 93.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 32.0 68.0 15.0 Oxygen-free copper 14.5 2.3 9.27 to 10.41 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 80-14 34984065 81.99 SGD
Shipped after 2018-07-23
8 - 8.5 - 7.1 6.64 to 10.52 9.3 23.8 4.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 12.0   1Box(100PC) 1 8-4(100)(N) 34983487 25.99 SGD
In stock
4/0 1-2479 21.0 422-5554 22.3 96.3 to 117.2 20.4 55.6 10.5 Oxygen-free copper 16.4 2.6 10.41 to 11.68 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 R100-10 34984117 99.99 SGD
Shipped after 2018-04-26
4/0 - 21.0 - 22.3 96.3 to 117.2 32.0 69.0 21.0 Oxygen-free copper 16.4 2.6 10.41 to 11.68 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 R100-20 34984162 93.99 SGD
Shipped after 2018-04-26
250/300MCM 1-2479 27.0 422-5619 26.5 117.2 to 152.05 21.0 66.0 10.5 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 R150-10 34984196 129.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.60 to 242.27 37.5 91.0 25.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R200-24 34984424 119.99 SGD
Shipped after 2018-07-23
600/650MCM 1-2479 35.5 422-5716 37.6 242.27 to 325 33.5 94.2 17.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 R325-16 34984476 65.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 20.7 54.2 8.4 Oxygen-free copper 14.5 2.3 9.27 to 10.41 27.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 80-8 34984031 73.99 SGD
Shipped after 2018-04-26
4 1-2479 12.0 422-4566 11.5 16.78 to 26.66 13.5 33.7 5.3 Oxygen-free copper 7.7 1.8 4.62 to 5.81 16.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 22-5 34983663 84.99 SGD
Shipped after 2018-04-26
26 to 22 1-2479 4.0 422-4370 2.0 0.2 to 0.5 5.8 12.4 3.2 Oxygen-free copper 1.0 0.5 0.35 to 0.7 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-3 34983121 72.99 SGD
Shipped after 2018-04-26
26 to 22 - 4.0 - 2.0 0.2 to 0.5 7.0 15.0 5.3 Oxygen-free copper 1.0 0.5 0.35 to 0.7 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-5 34983155 68.99 SGD
Shipped after 2018-04-26
6 - 10.5 - 9.0 10.52 to 16.78 25.2 51.5 21.0 Oxygen-free copper 5.8 1.5 3.65 to 4.62 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 14-20 34983654 109.99 SGD
Shipped after 2018-04-26
250/300MCM - 27.0 - 26.5 117.2 to 152.05 23.0 66.0 8.4 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 150-8 34984187 129.99 SGD
Shipped after 2018-04-26
400MCM 1-2479 31.5 422-4540 32.7 192.60 to 242.27 24.5 72.0 10.5 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 200-10 34984345 92.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 6.3 13.9 3.7 Oxygen-free copper 2.3 0.8 1.14 to 1.82 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 2-MS3.5 34983261 65.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 4.3 12.3 3.7 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.4   1Box(100PC) 1 2-S3(100)(N) 34983277 5.99 SGD
In stock
- 1-2479 4.8 422-4728 4.8 3.5 9 17.8 5.3 Oxygen-free copper 2.7 1 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 3.5-R5 08527741 91.99 SGD
Shipped after 2018-04-26
6 1-2479 10.5 422-4523 9.0 10.52 to 16.78 14.5 30.8 8.4 Oxygen-free copper 5.8 1.5 3.65 to 4.62 11.5   1Box(100PC) 1 14-8NS 34983602 46.99 SGD
In stock
4 1-2479 12.0 422-4591 11.5 16.78 to 26.66 12.0 30.0 8.4 Oxygen-free copper 7.7 1.8 4.62 to 5.81 12.0   1Box(100PC) 1 22-S8 34983706 80.99 SGD
Shipped after 2018-04-27
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.8 16.8 5.3 Oxygen-free copper 2.3 0.8 1.14 to 1.82 8.5   1Box(100PC) 1 2-M5(100)(N) 34983295 6.99 SGD
In stock
600/650MCM 1-2479 35.5 422-4744 37.6 242.27 to 325 33.5 88.0 13.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 325-12 34984451 65.99 SGD
Shipped after 2018-04-26
600/650MCM - 35.5 - 37.6 242.27 to 325 33.5 88.0 15.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 325-14 34984467 79.99 SGD
Shipped after 2018-04-26
2 1-2479 14.0 422-4779 13.3 26.66 to 42.42 16.0 38.0 10.5 Oxygen-free copper 9.4 1.8 5.81 to 7.34 15.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 38-S10 34983803 119.99 SGD
Shipped after 2018-04-26
1/0 - 18.0 - 15.5 42.42 to 60.57 23.5 57.5 21.0 Oxygen-free copper 11.4 2.0 7.34 to 8.26 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-20 34983943 119.99 SGD
Shipped after 2018-04-26
4 - 12.0 - 11.5 16.78 to 26.66 24.5 51.5 15.0 Oxygen-free copper 7.7 1.8 4.62 to 5.81 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 R22-14 34983733 139.99 SGD
Shipped after 2018-04-26
4/0 1-2479 21.0 422-4493 22.3 96.3 to 117.2 20.4 55.6 8.4 Oxygen-free copper 16.4 2.6 10.41 to 11.68 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 100-8 34984101 92.99 SGD
Shipped after 2018-04-26
6 1-2479 10.5 422-4507 9.0 10.52 to 16.78 13.3 28.3 5.3 Oxygen-free copper 5.8 1.5 3.65 to 4.62 9.0   1Box(100PC) 1 14-5NS 34983575 39.99 SGD
In stock
350MCM - 28.5 - 28.5 152.05 to 192.60 24.5 69.0 13.0 Oxygen-free copper 21.0 3.5 13.8 to 15.6 38.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 180-12 34984284 199.99 SGD
Shipped after 2018-04-26
4 1-2479 12 422-4582 11.5 16.78 to 26.66 12 30 6.4 Oxygen-free copper 7.7 1.8 4.62 to 5.81 12   1Box(100PC) 1 22-S6 34983697 80.99 SGD
Shipped after 2018-04-25
16 to 14 - 4.8 - 4.1 1.04 to 2.63 6.3 14.4 3.2 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 2-M3.3 34983234 62.99 SGD
Shipped after 2018-04-26
12 - 4.8 - 4.8 3.5 8.6 18.6 5.3 Oxygen-free copper 2.7 1 - 10.3   1Bag(100PC) 1 3.5-5 37640723 11.99 SGD
In stock
- 1-2479 4.8 422-4701 4.8 3.5 8.6 18.6 6.4 Oxygen-free copper 2.7 1.0 - 10.3   1Box(1000PC) 1 3.5-6 34983365 169.99 SGD
In stock
1/0 - 18.0 - 15.5 42.42 to 60.57 20.7 46.7 10.5 Oxygen-free copper 11.4 2.0 7.34 to 8.26 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-S10 34983907 89.99 SGD
Shipped after 2018-04-26
1/0 - 18.0 - 15.5 42.42 to 60.57 20.7 46.7 8.4 Oxygen-free copper 11.4 2.0 7.34 to 8.26 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 60-S8 34983882 93.99 SGD
Shipped after 2018-04-26
2/0 - 19.0 - 17.5 60.57 to 76.28 26.0 61.0 15.0 Oxygen-free copper 13.3 2.0 8.26 to 9.27 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-14 34983995 -
Discontinued
[x]
2/0 - 19.0 - 17.5 60.57 to 76.28 26.0 61.0 17.0 Oxygen-free copper 13.3 2.0 8.26 to 9.27 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-16 34984004 74.99 SGD
Shipped after 2018-04-26
250/300MCM - 27.0 - 26.5 117.2 to 152.05 36.0 81.0 21.0 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 R150-20 34984241 139.99 SGD
Shipped after 2018-04-26
2/0 - 19.0 - 17.5 60.57 to 76.28 20.0 51.0 8.4 Oxygen-free copper 13.3 2.0 8.26 to 9.27 24.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-8 34983961 64.99 SGD
Shipped after 2018-04-26
6 - 10.5 - 9.0 10.52 to 16.78 14.5 32.8 6.4 Oxygen-free copper 5.8 1.5 3.65 to 4.62 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 14-L6 34983584 49.99 SGD
Shipped after 2018-04-26
250/300MCM - 27.0 - 26.5 117.2 to 152.05 23.0 68.0 17.0 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 R150-16 34984223 139.99 SGD
Shipped after 2018-04-26
600/650MCM - 35.5 - 37.6 242.27 to 325 45.0 105.7 21.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 R325-20 34984494 79.99 SGD
Shipped after 2018-04-26
1/0 1-2479 18.0 422-5821 15.5 42.42 to 60.57 20.7 49.7 8.4 Oxygen-free copper 11.4 2.0 7.34 to 8.26 22.0   1Box(50PC) 1 R60-8 34983873 88.99 SGD
In stock
600/650MCM - 35.5 - 37.6 242.27 to 325 45.0 105.7 25.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 R325-24 34984512 80.99 SGD
Shipped after 2018-07-23
1/0 1-2479 18 422-5805 15.5 42.42 to 60.57 20.7 49.7 10.5 Oxygen-free copper 11.4 2 7.34 to 8.26 22   1Box(50PC) 1 R60-10 34983891 88.99 SGD
In stock
600/650MCM - 35.5 - 37.6 242.27 to 325 45.0 105.7 23.0 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 R325-22 34984503 -
Discontinued
[x]
2 - 14.0 - 13.3 26.66 to 42.42 23.5 52.5 15.0 Oxygen-free copper 9.4 1.8 5.81 to 7.34 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 R38-14 34983821 179.99 SGD
Shipped after 2018-04-26
1/0 1-2479 18.0 422-5813 15.5 42.42 to 60.57 20.7 49.7 13.0 Oxygen-free copper 11.4 2.0 7.34 to 8.26 22.0   1Box(50PC) 1 R60-12 34983916 88.99 SGD
In stock
2 - 14.0 - 13.3 26.66 to 42.42 17.7 42.7 5.3 Oxygen-free copper 9.4 1.8 5.81 to 7.34 22.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 38-5 34983767 119.99 SGD
Shipped after 2018-04-26
2/0 - 19.0 - 17.5 60.57 to 76.28 20.0 51.0 13.0 Oxygen-free copper 13.3 2.0 8.26 to 9.27 24.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 70-12 34983986 67.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 15 33.5 13 Oxygen-free copper 4.5 1.2 2.89 to 3.65 20   1Box(100PC) 1 8-12 34983541 42.99 SGD
In stock
8 - 8.5 - 7.1 6.64 to 10.52 25.7 50.0 15.0 Oxygen-free copper 4.5 1.2 2.89 to 3.65 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 8-14 34983557 56.99 SGD
Shipped after 2018-04-26
26 to 22 - 4.0 - 2.0 0.2 to 0.5 7.7 15.0 3.7 Oxygen-free copper 1.0 0.5 0.35 to 0.7 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-3.7 34983137 73.99 SGD
Shipped after 2018-04-26
350MCM - 28.5 - 28.5 152.05 to 192.60 24.5 69.0 17.0 Oxygen-free copper 21.0 3.5 13.8 to 15.6 38.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 180-16 34984302 199.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 4.3 12.3 2.2 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 2-S2 34983225 109.99 SGD
Shipped after 2018-04-26
600/650MCM 1-2479 35.5 422-4736 37.6 242.27 to 325 33.5 88.0 10.5 Oxygen-free copper 28.0 4.5 17.5 to 20.3 50.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 325-10 34984442 65.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 32.0 68.0 17.0 Oxygen-free copper 14.5 2.3 9.27 to 10.41 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 80-16 34984074 80.99 SGD
Shipped after 2018-04-26
3/0 - 20.0 - 19.5 76.28 to 96.3 32.0 68.0 21.0 Oxygen-free copper 14.5 2.3 9.27 to 10.41 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 80-20 34984083 80.99 SGD
Shipped after 2018-04-26
4/0 1-2479 21.0 422-5562 22.3 96.3 to 117.2 20.4 55.6 13.0 Oxygen-free copper 16.4 2.6 10.41 to 11.68 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 R100-12 34984126 99.99 SGD
In stock
250/300MCM 1-2479 27.0 422-5627 26.5 117.2 to 152.05 21.0 66.0 13.0 Oxygen-free copper 19.5 3.2 11.68 to 13.8 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 R150-12 34984205 129.99 SGD
Shipped after 2018-04-26
12 - 4.8 - 4.8 3.5 8.6 18.6 6.4 Oxygen-free copper 2.7 1 - 10.3   1Bag(100PC) 1 3.5-6 37640732 13.99 SGD
In stock
2 - 14.0 - 13.3 26.66 to 42.42 23.5 52.5 17.0 Oxygen-free copper 9.4 1.8 5.81 to 7.34 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 38-16 34983837 179.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 25.3 48.1 15.0 Oxygen-free copper 3.4 1.0 1.82 to 2.89 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 5.5-14(100)(N) 34983471 53.99 SGD
Shipped after 2018-04-26
12 to 10 - 6.8 - 5.6 2.63 to 6.64 8.3 19.1 5.3 Oxygen-free copper 3.4 1 1.82 to 2.89 8   1Box(100PC) 1 5.5-5NS(100)(N) 34983426 11.99 SGD
In stock
12 to 10 - 6.2 - 5.6 2.63 to 6.64 5.9 15.7 3.2 Oxygen-free copper 3.4 1.0 1.82 to 2.89 7.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 5.5-S3.3 34983383 17.99 SGD
In stock
400MCM 1-2479 31.5 422-5635 32.7 192.60 to 242.27 24.5 78.0 13.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R200-12 34984354 92.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.60 to 242.27 24.5 78.0 15.0 Oxygen-free copper 24.0 4.0 15.6 to 17.5 44.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R200-14 34984372 119.99 SGD
Shipped after 2018-04-26
4 - 12.0 - 11.5 16.78 to 26.66 19.5 42.5 13.0 Oxygen-free copper 7.7 1.8 4.62 to 5.81 22.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 R22-12 34983724 119.99 SGD
Shipped after 2018-04-26
12 - 10 - 6.2 - 5.6 2.63 - 6.64 5.9 15.7 4.3 Oxygen free copper 3.4 1.0 1.82 - 2.89 7.2   1Box(100PC) 1 5.5-S4(100)(N) 34983417 11.99 SGD
In stock
12 - 10 - 6.8 - 5.6 2.63 - 6.64 13.7 28.0 8.4 Oxygen free copper 3.4 1.0 1.82 - 2.89 15.0   1Box(100PC) 1 R5.5-8(100)(N) 34983444 19.99 SGD
In stock
2 1-2479 14.0 422-5732 13.3 26.66 to 42.42 17.7 42.7 13.0 Oxygen-free copper 9.4 1.8 5.81 to 7.34 22.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 R38-12 34983812 119.99 SGD
In stock
12 to 10 - 6.2 - 5.6 2.63 to 6.64 5.9 15.4 3.2 Oxygen-free copper 3.4 1.0 1.82 to 2.89 6.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 RCT5.5-3 34983374 179.99 SGD
Shipped after 2018-04-26
1/0 - 18.0 - 15.5 42.42 to 60.57 23.5 57.5 15.0 Oxygen-free copper 11.4 2.0 7.34 to 8.26 32.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 R60-14 34983925 119.99 SGD
Shipped after 2018-04-26
250/300 MCM - 27 - 26.5 117.2 to 152.05 27 36 13 Oxygen-free copper 19.5 3.2 11.68 to 13.8 81 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-L12 86889363 169.99 SGD
Shipped after 2018-04-26
250/300 MCM - 27 - 26.5 117.2 to 152.05 27 36 17 Oxygen-free copper 19.5 3.2 11.68 to 13.8 81 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-L16 86889372 169.99 SGD
Shipped after 2018-04-26
2/0 - 19 - 17.5 60.57 to 76.28 20 51 6.4 Oxygen-free copper 13.3 2 8.26 to 9.27 24 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 70-6 86888855 66.99 SGD
Shipped after 2018-04-26
6 - 9.2 - 9 10.52 to 16.78 7.7 23 5.3 Oxygen-free copper 5.8 1.5 3.65 to 4.62 12.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 14-NK5 (100) 86889232 42.99 SGD
Shipped after 2018-04-26
6 - 10.5 - 9 10.52 to 16.78 14.5 31 8.4 Oxygen-free copper 5.8 1.5 3.65 to 4.62 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 14-S8 (100) (N) 86889241 51.99 SGD
Shipped after 2018-04-26
3/0 - 20 - 19.5 76.28 to 96.3 20.7 54.2 6.4 Oxygen-free copper 14.5 2.3 9 to 10.41 27 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 80-6 86888864 67.99 SGD
Shipped after 2018-04-26
6 - 10.5 - 9 10.52 to 16.78 25.2 51.5 19 Oxygen-free copper 5.8 1.5 3.65 to 4.62 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 14-18 86889214 109.99 SGD
Shipped after 2018-04-26
6 - 10.5 - 9 10.52 to 16.78 13.3 29.8 4.3 Oxygen-free copper 5.8 1.5 3.65 to 4.62 12   1Bag(100PC) 1 14-4 (100) 86889223 45.99 SGD
In stock
250/300 MCM - 27 - 26.5 117.2 to 152.05 27 36 10.5 Oxygen-free copper 19.5 3.2 11.68 to 13.8 81 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 150-L10 86889354 169.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 25.7 50 17 Oxygen-free copper 4.5 1.2 2.89 to 3.65 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-16 (100) 86889126 53.99 SGD
In stock
2 - 14 - 13.3 26.66 to 42.42 16 38 5.3 Oxygen-free copper 9.4 1.8 5.81 to 7.34 15.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 38-S5 86889275 119.99 SGD
Shipped after 2018-04-26
- - 4.8 - 4.8 3.5 8.6 18.6 4.3 Oxygen-free copper 2.7 1 - 10.3   1Bag(100PC) 1 3.5-4 (100) (N) 86889013 10.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 13.8 28.1 8.4 Oxygen-free copper 4.5 1.2 2.89 to 3.65 11.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-8NS (100) (N) 86889153 27.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 13.8 26.8 5.3 Oxygen-free copper 4.5 1.2 2.89 to 3.65 9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 8-L5NS 86889171 179.99 SGD
Shipped after 2018-04-26
8 - 8.5 - 7.1 6.64 to 10.52 13.8 29.8 6.4 Oxygen-free copper 4.5 1.2 2.89 to 3.65 15 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 8-L6 (100) 86889187 38.99 SGD
Shipped after 2018-04-26
400MCM - 31.5 - 32.7 192.6 to 242.27 24.5 78 17 Oxygen-free copper 24 4 15.6 to 17.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 200-16 (R none) 86889397 119.99 SGD
Shipped after 2018-04-26
4/0 - 21 - 22.3 96.3 to 117.2 32 69 13 Oxygen-free copper 16.4 2.6 10.41 to 11.68 32 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 100-L12 86889311 139.99 SGD
Shipped after 2018-04-26
22 to 16 - 4.8 - 3.4 0.25 to 1.65 11.1 21.7 5.3 Oxygen-free copper 1.7 0.8 0.57 to 1.44 11.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 1.25-L5 86888925 149.99 SGD
Shipped after 2018-04-26
16 to 14 - 4.8 - 4.1 1.04 to 2.63 7.8 16.8 4.3 Oxygen-free copper 2.3 0.8 1.14 to 1.82 6.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 HK2-4 86889512 51.99 SGD
Shipped after 2018-04-26
22 - 16 - 4.8 - 3.4 0.25 - 1.65 4 11.5 3.2 Oxygen free copper 1.7 0.8 0.57 - 1.44 5.5   1Box(100PC) 1 R1.25-3(100)(N) 08527653 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 4.0 11.5 3.7 Oxygen free copper 1.7 0.8 0.57 - 1.44 5.5   1Box(100PC) 1 1.25-3.7(100)(N) 34983182 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 6.3 14.4 3.7 Oxygen free copper 1.7 0.8 0.57 - 1.44 6.6   1Box(100PC) 1 R1.25-3.5(100)(N) 08527662 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 6.3 14.4 4.3 Oxygen free copper 1.7 0.8 0.57 - 1.44 6.6   1Box(100PC) 1 1.25-M4(100)(N) 08527671 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 7 15.8 4.3 Oxygen free copper 1.7 0.8 0.57 - 1.44 8   1Box(100PC) 1 R1.25-4(100)(N) 08527687 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 7 15.8 5.3 Oxygen free copper 1.7 0.8 0.57 - 1.44 8   1Box(100PC) 1 R1.25-5(100)(N) 08527696 5.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 11.1 21.7 6.4 Oxygen free copper 1.7 0.8 0.57 - 1.44 11.6   1Box(100PC) 1 R1.25-6(100)(N) 34983191 10.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 11.1 21.7 8.4 Oxygen free copper 1.7 0.8 0.57 - 1.44 11.6   1Box(100PC) 1 R1.25-8(100)(N) 34983207 10.99 SGD
In stock
22 - 16 - 4.8 - 3.4 0.25 - 1.65 13.9 25.5 10.5 Oxygen free copper 1.7 0.8 0.57 - 1.44 13.6   1Box(100PC) 1 1.25-10(100)(N) 34983216 13.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 5.6 13.2 3.2 Oxygen free copper 2.3 0.8 1.14 - 1.82 5.5   1Box(100PC) 1 2-MS3(100)(N) 34983243 5.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 6.3 14.4 3.7 Oxygen free copper 2.3 0.8 1.14 - 1.82 6.6   1Box(100PC) 1 R2-3.5(100)(N) 08527705 5.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 6.3 14.4 4.3 Oxygen free copper 2.3 0.8 1.14 - 1.82 6.6   1Box(100PC) 1 2-M4(100)(N) 08527714 5.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 7.8 16.8 4.3 Oxygen free copper 2.3 0.8 1.14 - 1.82 8.5   1Box(100PC) 1 R2-4(100)(N) 08527723 5.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 7.3 16.8 5.3 Oxygen free copper 2.3 0.8 1.14 - 1.82 9.5   1Box(100PC) 1 R2-5(100)(N) 08527732 5.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 11.0 21.8 6.4 Oxygen free copper 2.3 0.8 1.14 - 1.82 12.0   1Box(100PC) 1 R2-6(100)(N) 34983304 10.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 11.0 21.8 8.4 Oxygen free copper 2.3 0.8 1.14 - 1.82 12.0   1Box(100PC) 1 R2-8(100)(N) 34983313 10.99 SGD
In stock
16 - 14 - 4.8 - 4.1 1.04 - 2.63 13.9 25.5 10.5 Oxygen free copper 2.3 0.8 1.14 - 1.82 13.6   1Box(100PC) 1 2-10(100)(N) 34983322 13.99 SGD
In stock
12 - 10 - 6.8 - 5.6 2.63 - 6.64 8.3 19.8 4.3 Oxygen free copper 3.4 1 1.82 - 2.89 9.5   1Box(100PC) 1 R5.5-4(100)(N) 08527757 10.99 SGD
In stock
12 - 10 - 6.8 - 5.6 2.63 - 6.64 8.3 19.8 5.3 Oxygen free copper 3.4 1 1.82 - 2.89 9.5   1Box(100PC) 1 R5.5-5(100)(N) 08527766 10.99 SGD
In stock
12 - 10 - 6.8 - 5.6 2.63 - 6.64 13.0 25.8 6.4 Oxygen free copper 3.4 1.0 1.82 - 2.89 12.0   1Box(100PC) 1 R5.5-6(100)(N) 34983435 14.99 SGD
In stock
12 - 10 - 6.8 - 5.6 2.63 - 6.64 13.7 28.0 10.5 Oxygen free copper 3.4 1.0 1.82 - 2.89 15.0   1Box(100PC) 1 R5.5-10(100)(N) 34983453 19.99 SGD
In stock
8 - 8.5 - 7.1 6.64 - 10.52 9.3 21.8 4.3 Oxygen free copper 4.5 1.2 2.89 - 3.65 8.0   1Box(100PC) 1 8-4NS(100)(N) 34983496 25.99 SGD
In stock
8 - 8.5 - 7.1 6.64 - 10.52 9.3 23.8 5.3 Oxygen free copper 4.5 1.2 2.89 - 3.65 12   1Box(100PC) 1 R8-5(100)(N) 08527775 20.99 SGD
In stock
8 - 8.5 - 7.1 6.64 - 10.52 9.3 22.6 6.4 Oxygen free copper 4.5 1.2 2.89 - 3.65 9.6   1Box(100PC) 1 8-6NS(100)(N) 34983514 21.99 SGD
In stock
8 - 8.5 - 7.1 6.64 - 10.52 9.3 23.8 6.4 Oxygen free copper 4.5 1.2 2.89 - 3.65 12   1Box(100PC) 1 R8-6(100)(N) 08527784 20.99 SGD
In stock
8 - 8.5 - 7.1 6.64 - 10.52 13.8 29.8 10.5 Oxygen free copper 4.5 1.2 2.89 - 3.65 15.0   1Box(100PC) 1 R8-10(100)(N) 34983532 24.99 SGD
In stock
6 - 10.5 - 9 10.52 - 16.78 13.3 29.8 6.4 Oxygen free copper 5.8 1.5 3.65 - 4.62 12   1Box(100PC) 1 R14-6(100)(N) 08527793 40.99 SGD
In stock
6 - 10.5 - 9 10.52 - 16.78 14.5 32.8 8.4 Oxygen free copper 5.8 1.5 3.65 - 4.62 16   1Box(100PC) 1 R14-8(100)(N) 08527802 41.99 SGD
In stock
6 - 10.5 422-5571 9.0 10.52 - 16.78 14.5 32.8 10.5 Oxygen free copper 5.8 1.5 3.65 - 4.62 16.0   1Box(100PC) 1 R14-10 34983611 41.99 SGD
In stock
4 - 12 - 11.5 16.78 - 26.66 13.5 33.7 8.4 Oxygen free copper 7.7 1.8 4.62 - 5.81 16.5   1Box(100PC) 1 R22-8(N) 08527811 63.99 SGD
In stock
2 - 14 - 13.3 26.66 - 42.42 17.7 42.7 8.4 Oxygen free copper 9.4 1.8 5.81 - 7.34 22.0   1Box(100PC) 1 R38-8(N) 08527827 87.99 SGD
In stock
2 - 14 - 13.3 26.66 - 42.42 17.7 42.7 10.5 Oxygen free copper 9.4 1.8 5.81 - 7.34 22.0   1Box(100PC) 1 R38-10(N) 08527836 87.99 SGD
In stock
26 - 22 - 4.0 - 2.0 0.2 - 0.5 5.8 12.4 3.2 Oxygen free copper 1.0 0.5 0.35 - 0.7 5.2   1Bag(100PC) 1 0.5-3 37640705 6.99 SGD
In stock
12 - 4.8 - 4.8 3.5 9.0 17.8 5.3 Oxygen free copper 2.7 1.0 - 8.0   1Bag(100PC) 1 3.5-R5(100)(N) 37640757 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-02-05 10:33:07
Although this time R1.25-5 is a small number of uses, since the price is cheap, it is 100 even if it is reserved so why 3.5 is 1000 units? I would like it to be a unit or 50 units.
This review is about item#8527696.
Assembly work etc.
5
From Japan
On 2017-11-22 14:32:25
Delivery was also quick, very helpful. Also, it is good that the variety is rich.
This review is about item#34983295.
Crimp on wires
3
From Japan
On 2017-08-29 14:43:52
It can be purchased from small lot, so it was very helpful. I do not have inventory, so I would like to use it in the future.
This review is about item#34983611.
End processing of code
4
From Japan
On 2017-01-26 15:33:08
The strength of the caulking part was sufficient and the cord was never disengaged later. There was no problem with the contact part with the instrument side.
This review is about item#34983417.
For connecting cables for outlet replacement
5
From Japan
On 2016-12-13 14:48:48
It is made by JST so there is no problem at all. If you can crimp with a proper crimping tool, you can make a solid connection, so recommend it.
This review is about item#8527662.
Connection of solar power generator
2
From Japan
On 2016-11-21 21:31:53
The number of required parts was about 10, but since it can only be obtained in 100 units, it was a large amount of bad stock.
This review is about item#34983575.
For equipment wiring
5
From Japan
On 2016-09-29 23:46:42
It is closed properly. Made in Japan is still the best. There was also no energizing fever.
This review is about item#8527732.
Cable crimping operation
5
From Japan
On 2015-12-28 19:51:42
Yahoo auction etc. postage included price. Comparison., As long as I examined as much as cheap was purchased. As it is a member, it is complain if cheap and reliable domestic maker items can be purchased at this price.
This review is about item#08527811.
Breaker wiring work time
5
From Japan
On 2015-11-24 09:11:39
It was a stable crimp terminal that remained the same as the other diameter
This review is about item#34983505.
Control panel production and remodeling work
4
From Japan
On 2014-12-18 16:12:32
It is a feeling of use that has not changed from before.
This review is about item#08527671.

Related Products