Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) 2014 TRUSCO Published Page Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Standard Dimensions L (mm) Dimension d2(phi mm) Material Dimension d1(phi mm) TRUSCO Part Number Dimension T (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Compatible Electric Wire Range AWG (#) Dimensions E (mm) Compatible Electric Wire Range Solid Conductor (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) 2014 TRUSCO Published Page Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Standard Dimensions L (mm) Dimension d2(phi mm) Material Dimension d1(phi mm) TRUSCO Part Number Dimension T (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Compatible Electric Wire Range AWG (#) Dimensions E (mm) Compatible Electric Wire Range Solid Conductor (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 1-2480 4.5 0.2 to 0.5 UL recognized E42024CSA LR20812 12.8 2.2 Oxygen-free copper 1.0 422-4361 0.5 0.35 to 0.7 4.6 26 to 22 - 4.0 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-2A 34981904 60.99 SGD
Shipped after 2018-02-27
2.0 - 6.3 0.2 to 0.5 UL recognized E42024CSA LR20812 16.2 4.3 Oxygen-free copper 1.0 - 0.5 0.35 to 0.7 7.0 26 to 22 - 4.0 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-4A 34981913 76.99 SGD
Shipped after 2018-03-02
3.4 - 7 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 4.3 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 8.5 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-4A 34981931 6.99 SGD
Shipped after 2018-03-02
4.1 1-2480 7.3 1.04 to 2.63 UL recognized E42024CSA LR20812 16.8 5.3 Oxygen-free copper 2.3 422-4621 0.8 1.14 to 1.82 9.5 16 to 14 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 2-5A 34982001 10.99 SGD
Shipped after 2018-03-02
3.4 - 11 0.25 to 1.65 UL recognized E42024CSA LR20812 22 6.4 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 12 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-6A 34981956 11.99 SGD
Shipped after 2018-03-02
3.4 - 6.3 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 3.7 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 5.8 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-B3.5A 34981965 6.99 SGD
In stock
4.1 - 7.3 1.04 to 2.63 UL recognized E42024CSA LR20812 16.8 5.3 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 8.5 16 to 14 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 2-M5A 34981992 9.99 SGD
Shipped after 2018-03-02
5.6 - 7.5 2.63 to 6.64 UL recognized E42024CSA LR20812 19.5 5.3 Oxygen-free copper 3.4 - 1.0 1.82 to 2.89 9.5 12 to 10 - 6.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 5.5-5A 34982035 21.99 SGD
Shipped after 2018-03-02
5.6 - 12.2 2.63 to 6.64 UL recognized E42024CSA LR20812 25.5 6.4 Oxygen-free copper 3.4 - 1.0 1.82 to 2.89 13.5 12 to 10 - 6.8 -   1Box(100PC) 1 5.5-6A 34982044 21.99 SGD
Shipped after 2018-03-02
5.6 - 7.5 2.63 to 6.64 UL recognized E42024CSA LR20812 19.5 4.3 Oxygen-free copper 3.4 - 1.0 1.82 to 2.89 8.5 12 to 10 - 6.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 5.5-S4A 34982026 24.99 SGD
Shipped after 2018-03-02
3.4 1-2480 6.3 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 3.7 Oxygen-free copper 1.7 422-4442 0.8 0.57 to 1.44 6.2 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-N3A 08527881 6.99 SGD
In stock
2 - 7.7 0.2 to 0.5 UL recognized E42024CSA LR20812 15 3.7 Oxygen-free copper 1.0 - 0.5 0.35 to 0.7 6.4 26 to 22 - 4 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-3.7A 08527854 76.99 SGD
Shipped after 2018-03-02
3.4 - 6.3 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 3.2 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 5.6 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-C3A 32725113 6.99 SGD
In stock
4.1 1-2480 6.3 1.04 to 2.63 UL recognized E42024CSA LR20812 15.4 3.7 Oxygen-free copper 2.3 422-4680 0.8 1.14 to 1.82 6.4 16 to 14 - 4.8 -   1Box(100PC) 1 2-YS3A 08527933 7.99 SGD
In stock
4.1 1-2480 6.3 1.04 to 2.63 UL recognized E42024CSA LR20812 15.8 3.2 Oxygen-free copper 2.3 422-4655 0.8 1.14 to 1.82 5.9 16 to 14 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 2-N3A 08527924 9.99 SGD
Shipped after 2018-02-27
3.4 - 6.3 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 4.3 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 7.2 22 to 16 - 4.8 -   1Box(100PC) 1 1.25-S4A 32725122 6.99 SGD
In stock
4.1 - 6.5 1.04 to 2.63 UL recognized E42024CSA LR20812 16 4.3 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 7.2 16 to 14 - 4.8 -   1Box(100PC) 1 2-S4A 32725131 7.99 SGD
Shipped after 2018-03-02
4.1 - 11.0 1.04 to 2.63 UL recognized E42024CSA LR20812 22.0 6.4 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 12.0 16 to 14 - 4.8 -   1Box(100PC) 1 2-6A 34982017 11.99 SGD
In stock
4.1 - 6.3 1.04 to 2.63 UL recognized E42024CSA LR20812 15.8 3.7 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 5.6 16 to 14 - 4.8 -   1Box(100PC) 1 2-C3.5A 34981983 7.99 SGD
Shipped after 2018-03-02
4.1 - 6.3 1.04 to 2.63 UL recognized E42024CSA LR20812 15.4 4.3 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 6.8 16 to 14 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 2-YM4A 34981974 9.99 SGD
Shipped after 2018-03-02
3.4 - 7.0 0.25 to 1.65 UL recognized E42024CSA LR20812 15.8 5.3 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 9.5 22 to 16 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 1.25-5A 34981947 17.99 SGD
Shipped after 2018-03-02
3.4 - 6.3 0.25 to 1.65 - 15.8 3.7 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 7.2 22 to 16 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1.25-S3A (100) (N) 86891481 9.99 SGD
Shipped after 2018-03-02
4.1 - 7.3 1.04 to 2.63 - 16.8 4.3 Oxygen-free copper 2.3 - 0.8 1.14 to 1.82 8.5 16 to 14 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 2-4A (100) (N) 86891497 9.99 SGD
Shipped after 2018-03-02
3.4 - 8 0.25 to 1.65 - 16 3.2 Oxygen-free copper 1.7 - 0.8 0.57 to 1.44 6.35 22 to 16 - 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1.25-M3A (100) (N) 86891472 9.99 SGD
Shipped after 2018-03-02
5.6 - 7.5 2.63 to 6.64 - 19.5 7.3 Oxygen-free copper 3.4 - 1 1.82 to 2.89 9.5 12 to 10 - 6.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5.5-4A (100) (N) 86891506 26.99 SGD
Shipped after 2018-03-02
2 - 6 0.2 - 0.5 UL recognized E42024 CSA LR20812 12.5 3.2 Oxygen free copper 1.0 422-4388 0.5 0.35 - 0.7 5 26 - 22 - 4 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 0.5-3A 08527845 62.99 SGD
Shipped after 2018-03-02
3.4 - 6.3 0.25 - 1.65 UL recognized E42024 CSA LR20812 15.8 3.2 Oxygen free copper 1.7 422-4418 0.8 0.57 - 1.44 5.8 22 - 16 - 4.8 -   1Box(100PC) 1 1.25-B3A 08527863 6.99 SGD
In stock
3.4 - 6.3 0.25 - 1.65 UL recognized E42024 CSA LR20812 15.4 3.7 Oxygen free copper 1.7 422-4469 0.8 0.57 - 1.44 6.4 22 - 16 - 4.8 -   1Box(100PC) 1 1.25-YS3A 08527872 6.99 SGD
In stock
3.4 - 6.3 0.25 - 1.65 UL recognized E42024 CSA LR20812 15.4 4.3 Oxygen free copper 1.7 422-4477 0.8 0.57 - 1.44 6.4 22 - 16 - 4.8 -   1Box(100PC) 1 1.25-YS4A 08527906 6.99 SGD
In stock
4.1 - 6.3 1.04 - 2.63 UL recognized E42024 CSA LR20812 15.4 4.3 Oxygen free copper 2.3 422-4698 0.8 1.14 - 1.82 6.4 16 - 14 - 4.8 -   1Box(100PC) 1 2-YS4A 08527942 7.99 SGD
In stock
3.4 - 6.3 0.25 - 1.65 UL recognized E42024 CSA LR20812 15.8 3.7 Oxygen free copper 1.7 - 0.8 0.57 to 1.44 5.6 22 to 16 22 - 16 4.8 0.57 - 1.44   1Box(100PC) 1 1.25-C3.5A 34981922 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.

Related Products