Buy more than* S$200* and get FREE SHIPPING

Round Shape Terminal With Vinyl Insulation, Straight Type

4.67 (6)
Incombustibility
UL94 V-0
Rated Voltage (V)
600
Material
PVC, OFC
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Color Dimension d2(phi mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) 2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Color Dimension d2(phi mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) 2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.0 2.63 - 6.64 Yellow 3.7 1.0 13.5 7.2 12-10 5.4 5.9 1-2483 422-6267   1Bag(100PC) 1 V5.5-S3 49020544 17.99 SGD
In stock
16.5 1.04 - 2.63 Blue 3.2 0.8 9.0 6.4 16-14 3.9 4.3 1-2483 422-6216 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 V2-S3.3 49020526 12.99 SGD
Shipped after 2018-05-31
16.4 0.2 - 0.5 Yellow 3.2 0.5 8 5.2 24-22 1.9 5.8 1-2483 422-6097   1Bag(100PC) 1 V0.5-3 49020492 10.99 SGD
In stock
34.7 2.63 - 6.64 Yellow 8.4 1.0 13.5 15.0 12-10 5.4 13.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-8(RAA5.5-8) 34982324 239.99 SGD
Shipped after 2018-05-31
26.0 1.04 - 2.63 Blue 6.4 0.8 9.0 12.0 16-14 3.9 11.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-6 (RAA2-6) 34982236 159.99 SGD
Shipped after 2018-05-31
18.6 0.25 - 1.65 Red 4.3 0.8 9.0 6.6 22-16 3.2 6.3 1-2483 422-6119   1Box(1000PC) 1 V1.25-M4 34982114 98.99 SGD
In stock
26.0 1.04 - 2.63 Blue 8.4 0.8 9.0 12.0 16-14 3.9 11.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-8 (RAA2-8) 34982254 159.99 SGD
Shipped after 2018-06-01
18.6 1.04 - 2.63 Blue 3.7 0.8 9.0 6.6 16-14 3.9 6.3 - -   1Box(1000PC) 1 V2-M3(RAA2-3.5) 34982166 98.99 SGD
Shipped after 2018-05-31
18.6 1.04 - 2.63 Blue 3.7 0.8 9 6.6 16-14 3.9 6.3 1-2483 422-5902   1Bag(100PC) 1 V2-M3(RAA2-3.5) 37640836 10.99 SGD
In stock
21.0 1.04 - 2.63 Blue 5.3 0.8 9.0 9.5 16-14 3.9 7.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-5 (RAA2-5) 34982211 109.99 SGD
Shipped after 2018-06-01
32.5 2.63 - 6.64 Yellow 6.4 1.0 13.5 12.0 12-10 5.4 13.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-6(RAA5.5-6) 34982306 229.99 SGD
Shipped after 2018-06-01
17.4 1.04 - 2.63 Blue 3.2 0.8 9 5.5 16-14 3.9 5.6 1-2483 422-6194   1Bag(100PC) 1 V2-MS3 49020517 10.99 SGD
In stock
26.5 2.63 - 6.64 Yellow 3.2 1.0 13.5 9.5 12-10 5.4 8.3 1-2483 422-6259 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 V5.5-3 49020535 18.99 SGD
Shipped after 2018-05-31
23.0 2.63 - 6.64 Yellow 4.3 1.0 13.5 7.2 12-10 5.4 5.9 1-2483 422-6275   1Bag(100PC) 1 V5.5-S4 49020553 17.99 SGD
In stock
29.1 2.63 - 6.64 Yellow 5.3 1.0 13.5 13.2 12-10 5.4 9.0 1-2483 422-6283   1Bag(100PC) 1 V5.5-S5 49020562 18.99 SGD
In stock
32.5 2.63 - 6.64 Yellow 6.4 1 13.5 12 12-10 5.4 13 1-2483 422-5953   1Bag(100PC) 1 V5.5-6(RAA5.5-6) 37640915 18.99 SGD
In stock
18.6 0.25 - 1.65 Red 3.7 0.8 9.0 6.6 22-16 3.2 6.3 - -   1Box(1000PC) 1 V1.25-M3(RAA1.25-3.5) 34982087 98.99 SGD
In stock
17.4 0.25 - 1.65 Red 3.2 0.8 9.0 5.5 22-16 3.2 5.6 - -   1Box(1000PC) 1 V1.25-MS3 34982062 109.99 SGD
In stock
21 1.04 - 2.63 Transparent 5.3 0.8 9 9.5 16-14 3.9 7.3 - -   1Bag(100PC) 1 V2-5 (RAA2-5) 37640872 10.99 SGD
In stock
26.5 2.63 - 6.64 Transparent 4.3 1.0 13.5 9.5 12-10 5.4 8.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-4(RAA5.5-4) 34982281 -
Discontinued
[x]
34.7 2.63 - 6.64 Transparent 8.4 1.0 13.5 15.0 12-10 5.4 13.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-8(RAA5.5-8) 34982333 -
Discontinued
[x]
18.6 1.04 - 2.63 Transparent 3.7 0.8 9.0 6.6 16-14 3.9 6.3 - -   1Bag(100PC) 1 V2-M3(RAA2-3.5) 37640845 10.99 SGD
In stock
18.6 1.04 - 2.63 Transparent 4.3 0.8 9.0 6.6 16-14 3.9 6.3 - -   1Bag(100PC) 1 V2-M4 37640985 10.99 SGD
In stock
32.5 2.63 - 6.64 Transparent 6.4 1.0 13.5 12.0 12-10 5.4 13.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-6(RAA5.5-6) 34982315 -
Discontinued
[x]
20 0.25 - 1.65 Transparent 4.3 0.8 9 8 22-16 3.2 7 - -   1Bag(100PC) 1 V1.25-4 (RAA1.25-4) 37640811 10.99 SGD
In stock
26.5 2.63 - 6.64 Transparent 5.3 1 13.5 9.5 12-10 5.4 8.3 - -   1Bag(100PC) 1 V5.5-5 (RAA5.5-5) 37640906 18.99 SGD
In stock
18.6 0.25 - 1.65 Transparent 4.3 0.8 9 6.6 22-16 3.2 6.3 - -   1Bag(100PC) 1 V1.25-M4 37640933 10.99 SGD
In stock
17.4 0.25 - 1.65 Red 3.2 0.8 9 5.5 22-16 3.2 5.6 - -   1Bag(100PC) 1 V1.25-MS3 37640942 10.99 SGD
In stock
26 1.04 - 2.63 Blue 6.4 0.8 9 12 16-14 3.9 11 - -   1Bag(100PC) 1 V2-6 (RAA2-6) 37640881 15.99 SGD
In stock
26.5 2.63 - 6.64 Yellow 4.3 1 13.5 9.5 12-10 5.4 8.3 - -   1Bag(100PC) 1 V5.5-4(RAA5.5-4) 37640897 18.99 SGD
In stock
21.0 1.04 - 2.63 Blue 3.2 0.8 9.0 8.5 16-14 3.9 7.8 1-2483 422-6178   1Bag(100PC) 1 V2-3 49020501 11.99 SGD
In stock
16.4 0.2 - 0.5 Yellow 2.2 0.5 8.0 5.2 24-22 1.9 5.8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V0.5-2 86889923 139.99 SGD
Shipped after 2018-05-31
19.0 0.2 - 0.5 Yellow 5.3 0.5 8.0 8.0 24-22 1.9 7.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V0.5-5 86889966 139.99 SGD
Shipped after 2018-05-31
25.9 0.25 - 1.65 Red 8.4 0.8 9.0 11.6 22-16 3.2 11.1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-8 86890011 119.99 SGD
Shipped after 2018-06-01
17.4 1.04 - 2.63 Blue 3.2 0.8 9.0 5.5 16-14 3.9 5.6 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-MS3 86890045 99.99 SGD
Shipped after 2018-05-31
20.2 1.04 - 2.63 Blue 4.3 0.8 9.0 7.0 16-14 3.9 7.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-P4 86890063 109.99 SGD
Shipped after 2018-05-31
34.7 2.63 - 6.64 Yellow 10.5 1.0 13.5 15.0 12-10 5.4 13.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-10(RAA5.5-10) 86889914 96.99 SGD
Shipped after 2018-05-31
26.5 2.63 - 6.64 Yellow 3.2 1.0 13.5 9.5 12-10 5.4 8.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-3 86890106 84.99 SGD
Shipped after 2018-06-01
23 2.63 - 6.64 Yellow 4.3 1 13.5 7.2 12-10 5.4 5.9 - -   1Bag(500PC) 1 V5.5-S4 86890124 91.99 SGD
Shipped after 2018-05-31
19.0 0.2 - 0.5 Yellow 3.7 0.5 8.0 6.6 24-22 1.9 7.7 - -   1Bag(1000PC) 1 V0.5-3.7 86889941 149.99 SGD
In stock
29.7 0.25 - 1.65 Red 10.5 0.8 9.0 13.6 22-16 3.2 13.9 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-10 86889975 219.99 SGD
Shipped after 2018-05-31
15.7 0.25 - 1.65 Red 2.2 0.8 9.0 5.5 22-16 3.2 4.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-2 86889984 109.99 SGD
Shipped after 2018-06-01
25.9 0.25 - 1.65 Red 6.4 0.8 9.0 11.6 22-16 3.2 11.1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-6 86890002 119.99 SGD
Shipped after 2018-06-01
29.7 1.04 - 2.63 Blue 10.5 0.8 9.0 13.6 16-14 3.9 13.9 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-10 86890027 219.99 SGD
Shipped after 2018-05-31
21.0 1.04 - 2.63 Blue 5.3 0.8 9.0 8.5 16-14 3.9 7.8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-M5 86890036 109.99 SGD
Shipped after 2018-06-01
16.5 1.04 - 2.63 Blue 3.7 0.8 9.0 6.4 16-14 3.9 4.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-S3 86890072 109.99 SGD
Shipped after 2018-06-01
19.0 0.2 - 0.5 Yellow 4.3 0.5 8.0 6.6 24-22 1.9 7.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V0.5-4 86889957 149.99 SGD
Shipped after 2018-06-01
16.4 0.2 - 0.5 Yellow 3.2 0.5 8.0 5.2 24-22 1.9 5.8 - -   1Bag(1000PC) 1 V0.5-3 86889932 96.99 SGD
In stock
15.7 0.25 - 1.65 Red 3.7 0.8 9.0 5.5 22-16 3.2 4.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-3.7 86889993 109.99 SGD
Shipped after 2018-06-01
20.2 1.04 - 2.63 Blue 3.7 0.8 9.0 7.0 16-14 3.9 7.7 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-P3.5 86890054 109.99 SGD
Shipped after 2018-05-31
16.5 1.04 - 2.63 Blue 3.2 0.8 9.0 6.4 16-14 3.9 4.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-S3.3 86890081 109.99 SGD
Shipped after 2018-05-31
39.1 2.63 - 6.64 Yellow 13.0 1.0 13.5 19.2 12-10 5.4 16.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(250PC) 1 V5.5-12 86890097 109.99 SGD
Shipped after 2018-05-31
23.0 2.63 - 6.64 Yellow 3.7 1.0 13.5 7.2 12-10 5.4 5.9 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-S3 86890115 91.99 SGD
Shipped after 2018-06-01
15.7 0.25 - 1.65 Transparent 3.2 0.8 9.0 5.5 22-16 3.2 4.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-3(RAA1.25-3) 34982053 99.99 SGD
Shipped after 2018-05-31
15.7 0.25 - 1.65 Transparent 3.2 0.8 9.0 5.5 22-16 3.2 4.0 - -   1Bag(100PC) 1 V1.25-3(RAA1.25-3) 37640784 10.99 SGD
In stock
20.0 0.25 - 1.65 Transparent 4.3 0.8 9.0 8.0 22-16 3.2 7.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-4 (RAA1.25-4) 34982105 109.99 SGD
Shipped after 2018-05-31
18.6 0.25 - 1.65 Transparent 3.7 0.8 9.0 6.6 22-16 3.2 6.3 - -   1Bag(100PC) 1 V1.25-M3(RAA1.25-3.5) 37640802 10.99 SGD
In stock
18.6 0.25 - 1.65 Transparent 4.3 0.8 9.0 6.6 22-16 3.2 6.3 - -   1Box(1000PC) 1 V1.25-M4 34982123 -
Discontinued
[x]
17.4 0.25 - 1.65 Transparent 3.2 0.8 9.0 5.5 22-16 3.2 5.6 1-2483 422-6127 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-MS3 34982071 109.99 SGD
Shipped after 2018-05-31
18.6 1.04 - 2.63 Transparent 3.7 0.8 9.0 6.6 16-14 3.9 6.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-M3(RAA2-3.5) 34982175 109.99 SGD
Shipped after 2018-06-01
18.6 1.04 - 2.63 Transparent 4.3 0.8 9.0 6.6 16-14 3.9 6.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-M4 34982202 109.99 SGD
Shipped after 2018-06-01
26.5 2.63 - 6.64 Transparent 5.3 1.0 13.5 9.5 12-10 5.4 8.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-5 (RAA5.5-5) 34982297 179.99 SGD
Shipped after 2018-05-31
20.0 0.25 - 1.65 Transparent 5.3 0.8 9.0 8.0 22-16 3.2 7.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-5(RAA1.25-5) 34982141 -
Discontinued
[x]
18.6 0.25 - 1.65 Transparent 3.7 0.8 9.0 6.6 22-16 3.2 6.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-M3(RAA1.25-3.5) 34982096 109.99 SGD
Shipped after 2018-06-01
21.0 1.04 - 2.63 Transparent 5.3 0.8 9.0 9.5 16-14 3.9 7.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-5 (RAA2-5) 34982227 109.99 SGD
Shipped after 2018-05-31
26.0 1.04 - 2.63 Transparent 6.4 0.8 9.0 12.0 16-14 3.9 11.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-6 (RAA2-6) 34982245 -
Discontinued
[x]
26.0 1.04 - 2.63 Transparent 8.4 0.8 9.0 12.0 16-14 3.9 11.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-8 (RAA2-8) 34982263 -
Discontinued
[x]
21.0 1.04 - 2.63 Transparent 3.2 0.8 9.0 8.5 16-14 3.9 7.8 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-3(RAA2-3) 34982157 -
Discontinued
[x]
21.0 1.04 - 2.63 Transparent 4.3 0.8 9.0 8.5 16-14 3.9 7.8 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-4 (RAA2-4) 34982184 109.99 SGD
Shipped after 2018-06-01
17.4 0.25 - 1.65 Transparent 3.2 0.8 9.0 5.5 22-16 3.2 5.6 - -   1Bag(100PC) 1 V1.25-MS3 37640951 10.99 SGD
In stock
26.5 2.63 - 6.64 Yellow 4.3 1.0 13.5 9.5 12-10 5.4 8.3 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-4(RAA5.5-4) 34982272 179.99 SGD
Shipped after 2018-05-31
21.0 1.04 - 2.63 Blue 4.3 0.8 9.0 8.5 16-14 3.9 7.8 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-4 (RAA2-4) 32750496 109.99 SGD
Shipped after 2018-06-01
18.6 1.04 - 2.63 Blue 4.3 0.8 9.0 6.6 16-14 3.9 6.3 1-2483 422-6186 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-M4 34982193 109.99 SGD
Shipped after 2018-06-01
20.0 0.25 - 1.65 Red 5.3 0.8 9.0 8.0 22-16 3.2 7.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-5(RAA1.25-5) 34982132 109.99 SGD
Shipped after 2018-05-31
15.7 0.25 - 1.65 Red 3.2 0.8 9 5.5 22-16 3.2 4 - -   1Box(100PC) 1 V1.25-3(RAA1.25-3) 08527985 10.99 SGD
In stock
18.6 0.25 - 1.65 Red 3.7 0.8 9.0 6.6 22-16 3.2 6.3 - -   1Bag(100PC) 1 V1.25-M3(RAA1.25-3.5) 37640793 10.99 SGD
In stock
18.6 0.25 - 1.65 Red 4.3 0.8 9.0 6.6 22-16 3.2 6.3 - -   1Bag(100PC) 1 V1.25-M4 37640924 10.99 SGD
In stock
20.0 0.25 - 1.65 Red 4.3 0.8 9 8.0 22-16 3.2 7 - -   1Box(100PC) 1 V1.25-4 (RAA1.25-4) 08527994 10.99 SGD
In stock
20.0 0.25 - 1.65 Red 5.3 0.8 9.0 8.0 22-16 3.2 7.0 - -   1Bag(100PC) 1 V1.25-5(RAA1.25-5) 37640827 10.99 SGD
In stock
18.6 1.04 - 2.63 Blue 4.3 0.8 9.0 6.6 16-14 3.9 6.3 - -   1Bag(100PC) 1 V2-M4 37640976 10.99 SGD
In stock
21.0 1.04 - 2.63 Blue 4.3 0.8 9 8.5 16-14 3.9 7.8 - -   1Box(100PC) 1 V2-4 (RAA2-4) 08528012 10.99 SGD
In stock
21.0 1.04 - 2.63 Transparent 4.3 0.8 9.0 8.5 16-14 3.9 7.8 - -   1Bag(100PC) 1 V2-4 (RAA2-4) 37640854 10.99 SGD
In stock
21.0 1.04 - 2.63 Blue 5.3 0.8 9.0 9.5 16-14 3.9 7.3 - -   1Bag(100PC) 1 V2-5 (RAA2-5) 37640863 10.99 SGD
In stock
26.5 2.63 - 6.64 Yellow 5.3 1 13.5 9.5 12-10 5.4 8.3 - -   1Box(100PC) 1 V5.5-5 (RAA5.5-5) 08528021 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
In-house skill certification class
3
From Japan
On 2018-05-17 15:45:28
Thank you for the quick response. Also thank you next time.
This review is about item#8528012.
It was used for simulator.
5
From Japan
On 2017-09-11 10:08:54
Although I bought it for simulator this time, I think that it is a good product that can be used with confidence in real products and easy to use.
This review is about item#37640863.
I used it for the simulator.
5
From Japan
On 2017-09-11 10:04:30
Although I used it like a simulator this time, I think that it is a good product that can be used with confidence as an actual product and easy to use.
This review is about item#37640863.
Wiring for test simulator fabrication
5
From Japan
On 2016-10-17 10:04:10
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640976.
I bought it from a wholesaler before. . .
5
From Japan
On 2015-07-12 11:36:12
Right now, monotaro is cheap, so I'm purchasing repeatedly with Monotaro.
This review is about item#37640881.
Control board wiring work
5
From Japan
On 2014-07-11 09:57:37
Because it is a product made by JST company that I use all the time, it can be used with confidence.
This review is about item#37640793.

Related Products