Buy more than* S$200* and get FREE SHIPPING

Round Shape Terminal With Vinyl Insulation, F Type

4.00 (2)
Incombustibility
UL94 V-0
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) Color Dimension D (phi mm) TRUSCO Part Number Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Standard Dimensions L (mm) Material (Terminal) Standard Color Dimension d2(phi mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) Color Dimension D (phi mm) TRUSCO Part Number Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Standard Dimensions L (mm) Material (Terminal) Standard Color Dimension d2(phi mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22-16 Red 4 422-5091 6.3 0.25 to 1.65 UL listed E42024CSA LR20812 18.6 - - 4.3 0.8 9 6.6 1-2483   1Bag(1000PC) 1 FV1.25-M4 08528046 159.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 - 7.8 1.04 to 2.63 UL listed E42024CSA LR20812 21 - - 5.3 0.8 9 8.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-M5 08528064 109.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.8 1.04 to 2.63 UL listed E42024 CSA LR20812 JIS 670021 21 Oxygen-free copper Blue 4.3 0.8 9 8.5 -   1Bag(100PC) 1 FV2-4(RBA2-4) 08528055 10.99 SGD
Shipped after 2018-02-26
22-16 Red 4 - 6.3 0.25 - 1.65 UL listed E42024 CSA LR20812 18.6 - - 4.3 0.8 9 6.6 -   1Bag(100PC) 1 FV1.25-M4 37641204 9.99 SGD
Shipped after 2018-02-26
22-16 Red 4 - 5.6 0.25 - 1.65 UL listed E42024 CSA LR20812 17.4 - - 3.2 0.8 9 5.5 -   1Bag(100PC) 1 FV1.25-MS3 49020185 11.99 SGD
Shipped after 2018-02-26
22-16 Red 4 422-5961 4 0.25 to 1.65 UL listed E42024CSA LR20812JIS C 2805 15.7 - - 3.2 0.8 9 5.5 1-2483   1Bag(100PC) 1 FV1.25-3(RBA1.25-3) 49020404 11.99 SGD
Shipped after 2018-02-26
22-16 Red 4 422-5970 6.3 0.25 to 1.65 UL listed E42024CSA LR20812JIS C 2805 18.6 - - 3.7 0.8 9 6.6 1-2483   1Bag(100PC) 1 FV1.25-M3(RBA1.25-3.5) 49020413 11.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 422-5171 6.3 1.04 to 2.63 UL listed E42024CSA LR20812 18.6 - - 4.3 0.8 9 6.6 1-2483   1Bag(100PC) 1 FV2-M4 49020203 11.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 422-5180 5.6 1.04 to 2.63 UL listed E42024CSA LR20812 17.4 - - 3.2 0.8 9 5.5 1-2483   1Bag(100PC) 1 FV2-MS3 49020212 11.99 SGD
Shipped after 2018-02-26
41983 Yellow 6.8 422-6020 8.3 2.63 to 6.64 UL listed E42024CSA LR20812JIS C 2805 26.5 - - 4.3 1 13.5 9.5 1-2483   1Bag(100PC) 1 FV5.5-4(RBA5.5-4) 49020465 18.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 422-5210 4.3 1.04 to 2.63 UL listed E42024CSA LR20812 16.5 - - 3.7 0.8 9 6.4 1-2483   1Bag(100PC) 1 FV2-S3 49020237 11.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 422-5228 4.3 1.04 to 2.63 UL listed E42024CSA LR20812 16.5 - - 3.2 0.8 9 6.4 1-2483   1Bag(100PC) 1 FV2-S3.3 49020246 11.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 422-5309 9 2.63 to 6.64 UL listed E42024CSA LR20812 29.1 - - 5.3 1 13.5 13.2 1-2483   1Bag(100PC) 1 FV5.5-S5 49020291 18.99 SGD
Shipped after 2018-02-27
16-14 Blue 4.5 422-6011 7.3 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 21 - - 5.3 0.8 9 9.5 1-2483   1Bag(100PC) 1 FV2-5(RBA2-5) 49020456 11.99 SGD
Shipped after 2018-02-26
12-10 Yellow 6.8 422-5261 8.3 2.63 to 6.64 UL listed E42024CSA LR20812 26.5 - - 3.2 1 13.5 9.5 1-2483   1Bag(100PC) 1 FV5.5-3 49020255 22.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 422-5279 5.9 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 3.7 1 13.5 7.2 1-2483   1Bag(100PC) 1 FV5.5-S3 49020264 18.99 SGD
Shipped after 2018-02-26
12-10 Yellow 6.8 422-5287 5.9 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 3.2 1 13.5 7.2 1-2483   1Bag(100PC) 1 FV5.5-S3.3 49020273 24.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 422-5201 7.7 1.04 to 2.63 UL listed E42024CSA LR20812 20.2 - - 3.7 0.8 9 7 1-2483   1Bag(100PC) 1 FV2-P3.5 49020221 11.99 SGD
Shipped after 2018-02-26
41983 Yellow 6.8 422-6038 8.3 2.63 to 6.64 UL listed E42024CSA LR20812JIS C 2805 26.5 - - 5.3 1 13.5 9.5 1-2483   1Bag(100PC) 1 FV5.5-5(RBA5.5-5) 49020474 19.99 SGD
Shipped after 2018-02-26
41983 Yellow 6.8 422-6046 13 2.63 to 6.64 UL listed E42024CSA LR20812JIS C 2805 32.5 - - 6.4 1 13.5 12 1-2483   1Bag(100PC) 1 FV5.5-6(RBA5.5-6) 49020483 25.99 SGD
Shipped after 2018-02-26
22-16 Red 4 422-5066 4 0.25 to 1.65 UL listed E42024CSA LR20812 15.7 - - 3.7 0.8 9 5.5 1-2483   1Bag(100PC) 1 FV1.25-3.7 49020176 11.99 SGD
Shipped after 2018-03-05
16-14 Blue 4.5 422-5996 63 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 18.6 - - 3.7 0.8 9 6.6 1-2483   1Bag(100PC) 1 FV2-M3(RBA2-3.5) 49020431 11.99 SGD
Shipped after 2018-02-26
41983 Yellow 6.8 422-5295 5.9 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 4.3 1 13.5 7.2 1-2483   1Bag(100PC) 1 FV5.5-S4 49020282 18.99 SGD
Shipped after 2018-02-26
16-14 Blue 4.5 422-5163 7.8 1.04 to 2.63 UL listed E42024CSA LR20812 21 - - 3.2 0.8 9 8.5 1-2483   1Bag(100PC) 1 FV2-3 49020194 11.99 SGD
Shipped after 2018-02-26
24-22 Yellow 2.9 - 7.7 0.2 to 0.5 UL listed E42024CSA LR20812 19 - - 3.7 0.5 8 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV0.5-3.7 86889555 129.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 4 0.25 to 1.65 UL listed E42024CSA LR20812 15.7 - - 3.7 0.8 9 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-3.7 86889582 91.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 6.3 0.25 to 1.65 UL listed E42024CSA LR20812 18.6 - - 3.7 0.8 9 6.6 -   1Bag(1000PC) 1 FV1.25-M3(RBA1.25-3.5) 86889801 91.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.8 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 21 - - 5.3 0.8 9 8.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-5(RBA2-5) 86889835 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 11 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 26 - - 8.4 0.8 9 12 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-8(RBA2-8) 86889853 159.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 13.7 2.63 to 6.64 UL listed E42024CSA LR20812 34.7 - - 8.4 1 13.5 15 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-8(RBA5.5-8) 86889905 129.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 23 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 3.2 1 13.5 7.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S3 86889731 83.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 5.6 0.25 to 1.65 UL listed E42024CSA LR20812 17.4 - - 3.7 0.8 9 6.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-MS3 86889625 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 6.3 1.04 to 2.63 UL listed E42024CSA LR20812 18.6 - - 4.3 0.8 9 6.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-M4 86889661 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 5.6 1.04 to 2.63 UL listed E42024CSA LR20812 17.4 - - 3.2 0.8 9 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-MS3 86889677 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 16.7 1.04 to 2.63 UL listed E42024CSA LR20812 35.2 - - 13 0.8 9 19 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV2-12 86889643 169.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.8 1.04 to 2.63 UL listed E42024CSA LR20812 21 - - 3.2 0.8 9 8.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-3 86889652 98.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 29.1 2.63 to 6.64 UL listed E42024CSA LR20812 29.1 - - 8.4 1 13.5 13.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S8 86889783 119.99 SGD
Shipped after 2018-03-02
24-22 Yellow 2.9 - 5.8 0.2 to 0.5 UL listed E42024CSA LR20812 16.4 - - 3.2 0.5 8 5.2 -   1Bag(1000PC) 1 FV0.5-3 86889546 129.99 SGD
Shipped after 2018-02-26
22-16 Red 4 - 7 0.25 to 1.65 UL listed E42024CSA LR20812 20 - - 5.3 0.8 9 8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-5(RBA1.25-5) 86889817 91.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 11.1 0.25 to 1.65 UL listed E42024CSA LR20812 25.9 - - 6.4 0.8 9 11.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-6 86889591 139.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 13.9 1.04 to 2.63 UL listed E42024CSA LR20812 29.7 - - 10.5 0.8 9 13.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-10 86889634 249.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 13 2.63 to 6.64 UL listed E42024CSA LR20812 32.5 - - 6.4 1 13.5 12 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-6(RBA5.5-6) 86889896 119.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 29.1 2.63 to 6.64 UL listed E42024CSA LR20812 29.1 - - 6.4 1 13.5 13.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S6 86889774 119.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 11.1 0.25 to 1.65 UL listed E42024CSA LR20812 25.9 - - 8.4 0.8 9 11.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-8 86889607 189.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 23 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 3.7 1 13.5 7.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S3.3 86889747 79.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.7 1.04 to 2.63 UL listed E42024CSA LR20812 20.2 - - 3.7 0.8 9 7 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-P3.5 86889686 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.7 1.04 to 2.63 UL listed E42024CSA LR20812 20.2 - - 4.3 0.8 9 7 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-P4 86889695 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 4.3 1.04 to 2.63 UL listed E42024CSA LR20812 16.5 - - 3.2 0.8 9 6.4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-S3.3 86889704 98.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 13.7 2.63 to 6.64 UL listed E42024CSA LR20812 34.7 - - 10.5 1 13.5 15 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-10(RBA5.5-10) 86889862 139.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 16 2.63 to 6.64 UL listed E42024CSA LR20812 39.1 - - 13 1 13.5 19.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-12 86889713 229.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 26.5 2.63 to 6.64 UL listed E42024CSA LR20812 26.5 - - 3.2 1 13.5 9.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-3 86889722 79.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 8.3 2.63 to 6.64 UL listed E42024CSA LR20812 26.5 - - 4.3 1 13.5 9.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-4(RBA5.5-4) 86889871 79.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 8.3 2.63 to 6.64 UL listed E42024CSA LR20812 26.5 - - 5.3 1 13.5 9.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-5(RBA5.5-5) 86889887 83.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 23 2.63 to 6.64 UL listed E42024CSA LR20812 23 - - 4.3 1 13.5 7.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S4 86889756 79.99 SGD
Shipped after 2018-03-02
24-22 Yellow 2.9 - 7.7 0.2 to 0.5 UL listed E42024CSA LR20812 19 - - 4.7 0.5 8 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV0.5-4 86889564 139.99 SGD
Shipped after 2018-03-02
24-22 Yellow 2.9 - 7 0.2 to 0.5 UL listed E42024CSA LR20812 19 - - 5.2 0.5 8 8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV0.5-5 86889573 139.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 4 0.25 to 1.65 UL listed E42024CSA LR20812 15.7 - - 3.2 0.8 9 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-3(RBA1.25-3) 86889792 98.99 SGD
Shipped after 2018-03-02
22-16 Red 4 - 7 0.25 to 1.65 UL listed E42024CSA LR20812 20 - - 3.2 0.8 9 8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV1.25-L3 86889616 98.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 7.3 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 21 - - 6.4 0.8 9 9.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-5(RBA2-6) 86889844 119.99 SGD
Shipped after 2018-03-02
16-14 Blue 4.5 - 6.3 1.04 to 2.63 UL listed E42024CSA LR20812JIS C 2805 18.6 - - 3.7 0.8 9 6.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FV2-M3(RBA2-3.5) 86889826 98.99 SGD
Shipped after 2018-03-02
12-10 Yellow 6.8 - 29.1 2.63 to 6.64 UL listed E42024CSA LR20812 29.1 - - 5.3 1 13.5 13.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FV5.5-S5 86889765 79.99 SGD
Shipped after 2018-03-02
22-16 - 4 - 7 0.25 - 1.65 UL listed E42024 CSA LR20812 JIS 670021 20 Oxygen free copper Red 4.3 0.8 9 8 -   1Bag(100PC) 1 FV1.25-4 (RBV1.25-4) 08528037 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Test simulator production
5
From Japan
On 2016-10-17 10:01:26
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#49020404.
Wiring work such as control board
3
From Japan
On 2016-05-06 09:00:24
It can be used with confidence as it is a similar manufacturer's product as those ordered normally. As a matter of fact, usually we can purchase only in units of 1,000 pieces, so it is very much appreciated that it is issued in units of 100 pieces. I think that I will purchase again so thank you.
This review is about item#08528055.

Related Products