Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Dimension T (mm) Dimension l (mm) Compatible Electric Wire Range AWG (#) Dimensions B (mm) Dimension D (phi mm) Standard Color Dimension F (mm) 2014 TRUSCO Published Page Standard Compatible Electric Wire Range Stranded Conductor (mm2) Dimensions L (mm) CSA Standard Acquisition Color UL Standard Acquisition Material TRUSCO Part Number Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimension T (mm) Dimension l (mm) Compatible Electric Wire Range AWG (#) Dimensions B (mm) Dimension D (phi mm) Standard Color Dimension F (mm) 2014 TRUSCO Published Page Standard Compatible Electric Wire Range Stranded Conductor (mm2) Dimensions L (mm) CSA Standard Acquisition Color UL Standard Acquisition Material TRUSCO Part Number Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A type 0.8 9 - 6.4 3.2 Red 6.3 - UL listed E42024 CSA LR20812 0.25 - 1.65 19.6 Yes Red Yes PVC oxygen-free copper - 4.3   1Bag(100PC) 1 V1.25-YS4A 37641021 10.99 SGD
In stock
- 1 13.5 - 8.5 5.4 - 7.5 - - - 26.2 - Yellow - PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-S4A key (LF) 86891463 90.99 SGD
Shipped after 2018-01-23
- 0.8 9 - 12 3.2 - 11 - - - 26.2 - Red - PVC-oxygen-free copper - 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-6A red (LF) 86891393 219.99 SGD
Shipped after 2018-01-23
- 1 13.5 - 13.5 5.4 - 12.2 - - - 32.2 - Yellow - PVC-oxygen-free copper - 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-6A key (LF) 86891454 189.99 SGD
Shipped after 2018-01-23
- 0.8 9 - 6.4 3.9 - 6.3 - - - 19.6 - Blue - PVC-oxygen-free copper - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-S3A blue 86891436 119.99 SGD
Shipped after 2018-01-23
- 0.8 9 - 9.5 3.9 - 7.3 - - - 21.0 - Blue - PVC-oxygen-free copper - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V2-5A blue 86891427 199.99 SGD
Shipped after 2018-01-23
- 0.8 9 - 6.4 3.2 - 6.3 - - - 19.6 - Red - PVC-oxygen-free copper - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-S3A red (LF) 86891411 119.99 SGD
Shipped after 2018-01-23
- 1 13.5 - 9.5 5.4 - 7.5 - - - 26.2 - Yellow - PVC-oxygen-free copper - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 V5.5-5A key (LF) 86891445 90.99 SGD
Shipped after 2018-01-23
- 0.8 9 - 5.6 3.2 - 6.3 - - - 20.0 - Red - PVC-oxygen-free copper - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-C3.5A red (LF) 86891402 119.99 SGD
Shipped after 2018-01-23
A type 1.0 13.5 12 to 10 9.5 5.4 - 7.5 - - 2.63 to 6.64 26.2 Yu Yellow Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V5.5-4A 34982482 219.99 SGD
Shipped after 2018-04-17
A type 0.8 9 16 to 14 8.5 3.9 - 7.3 - - 1.04 to 2.63 21.0 Yu Transparent Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-4A 34982473 -
Discontinued
[x]
A type 0.8 9 16 to 14 6.4 3.9 - 6.3 - - 1.04 to 2.63 19.6 Yu Transparent Yu PVC-oxygen-free copper - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-YS3A 34982437 119.99 SGD
Shipped after 2018-04-17
A type 0.8 9 22 to 16 6.4 3.2 - 6.3 - - 0.25 to 1.65 19.6 Yu Transparent Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-YS4A 34982403 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 22 to 16 5.8 3.2 - 6.3 1-2484 - 0.25 to 1.65 20.0 Yu Transparent Yu PVC-oxygen-free copper 422-6101 3.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-B3A 34982351 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 22 to 16 7.2 3.2 - 6.3 - - 0.25 to 1.65 20.0 Yu Transparent Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-S4A 34982376 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 22 to 16 8.5 3.2 - 7.0 - - 0.25 to 1.65 20.0 Yu Red Yu PVC-oxygen-free copper - 4.3   1Box(1000PC) 1 V1.25-4A 34982385 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 16 to 14 8.5 3.9 - 7.3 - - 1.04 to 2.63 21.0 Yu Blue Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-4A 34982464 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 16 to 14 6.4 3.9 - 6.3 - - 1.04 to 2.63 19.6 Yu Blue Yu PVC-oxygen-free copper - 3.7   1Bag(100PC) 1 V2-YS3A 37641037 11.99 SGD
In stock
A type 0.8 9 22 to 16 5.8 3.2 - 6.3 - - 0.25 to 1.65 20..0 Yu Red Yu PVC-oxygen-free copper - 3.2   1Box(1000PC) 1 V1.25-B3A 34982342 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 - 6.2 3.2 - 6.3 - UL listed E42024CSA LR20812 0.25 to 1.65 20 Yu Red Yu PVC-oxygen-free copper - 3.7   1Bag(100PC) 1 V1.25-N3A 37641003 10.99 SGD
In stock
A type 0.8 9 - 6.4 3.2 - 6.3 - UL listed E42024CSA LR20812 0.25 to 1.65 19.6 Yu Red Yu PVC-oxygen-free copper - 3.7   1Bag(100PC) 1 V1.25-YS3A 37641012 10.99 SGD
In stock
A type 0.8 9 - 5.9 3.9 - 6.3 1-2484 UL listed E42024CSA LR20812 1.04 to 2.63 20.0 Yu Blue Yu PVC-oxygen-free copper 422-6208 3.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-N3A 08528107 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 16 to 14 7.2 3.9 - 6.5 - - 1.04 to 2.63 20.2 Yu Blue Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-S4A 34982446 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 - 6.4 3.9 - 6.3 1-2484 UL listed E42024CSA LR20812 1.04 to 2.63 19.6 Yu Blue Yu PVC-oxygen-free copper 422-6241 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-YS4A 08528116 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 - 6.4 3.2 - 6.3 1-2484 UL listed E42024CSA LR20812 0.25 to 1.65 19.6 Yu Red Yu PVC-oxygen-free copper 422-6160 4.3   1Box(1000PC) 1 V1.25-YS4A 08528091 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 16 to 14 6.4 3.9 - 6.3 1-2484 - 1.04 to 2.63 19.6 Yu Blue Yu PVC-oxygen-free copper 422-6232 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V2-YS3A 34982421 119.99 SGD
Shipped after 2018-01-23
A type 0.8 9 22 to 16 7.2 3.2 - 6.3 - - 0.25 to 1.65 20.0 Yu Red Yu PVC-oxygen-free copper - 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-S4A 34982367 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 - 6.4 3.2 - 6.3 1-2484 UL listed E42024CSA LR20812 0.25 to 1.65 19.6 Yu Red Yu PVC-oxygen-free copper 422-6151 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 V1.25-YS3A 08528073 109.99 SGD
Shipped after 2018-01-23
A type 0.8 9 22 - 16 5.8 3.2 - 6.3 - - 0.25 - 1.65 20 Yes Red Yes PVC oxygen-free copper - 3.2   1Bag(100PC) 1 V1.25-B3A 37640994 10.99 SGD
In stock
- 0.8 9 - 9.5 3.2 - 7 - - - 20.0 - Red - PVC-oxygen-free copper - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 V1.25-5A red (LF) 86891384 119.99 SGD
Shipped after 2018-03-05
A type 0.8 9 - 6.2 3.2 Red 6.3 - UL listed E42024 CSA LR20812 0.25 to 1.65 20 Yes Red Yes PVC oxygen-free copper 422-6135 3.7   1Box(1000PC) 1 V1.25-N3A 08528082 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For test wiring simulator fabrication wiring
5
From Japan
On 2016-10-17 10:02:37
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640994.
Equipment work
5
From Japan
On 2015-08-02 22:06:21
The best. The stickiness of the insulating coating is exquisite and fluffy. I would appreciate it if the price goes down a little more, but this quality may be inconvenient.
This review is about item#08528116.

Related Products