Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Color Dimension F (mm) Compatible Electric Wire Range AWG (#) Dimension L1 (mm) Compatible Electric Wire Range Stranded Conductor (mm2) Color Material Dimension d2(phi mm) Dimension d1(phi mm) Plate Thickness (mm) Dimension L2 (mm) Dimension l (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Dimension F (mm) Compatible Electric Wire Range AWG (#) Dimension L1 (mm) Compatible Electric Wire Range Stranded Conductor (mm2) Color Material Dimension d2(phi mm) Dimension d1(phi mm) Plate Thickness (mm) Dimension L2 (mm) Dimension l (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.0 - 17 0.25 to 1.65 Red PVC-oxygen-free copper 1.9 4.0 0.8 21.0 9 - 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 FVTUB-1.25 08528186 139.99 SGD
Shipped after 2018-06-26
- 12.0 - 17 1.04 to 2.63 Blue PVC-oxygen-free copper 1.9 4.5 0.8 21.0 9 - 5   1Box(1000PC) 1 FVTUB-2 08528195 139.99 SGD
In stock
- 12.0 22 to 16 17.0 0.25 to 1.65 Transparent PVC-oxygen-free copper 1.9 4.0 0.8 21.0 9 - 5   1Box(1000PC) 1 FVTUB-1.25 34982491 -
Discontinued
[x]
- 12.0 16 to 14 17.0 1.04 to 2.63 Transparent PVC-oxygen-free copper 1.9 4.5 0.8 21.0 9 - 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 FVTUB-2 34982507 -
Discontinued
[x]
- 14 - 20 - Yellow PVC-oxygen-free copper 2.7 6.8 1 27.5 13.5 2.63 to 6.64(3.5(AWG#12) 5.5(AWG#10) 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FVTUB-5.5 key (LF) 86891761 119.99 SGD
Shipped after 2018-06-26
Red 12.0 - 17 0.25 - 1.65 Red Vinyl chloride, oxygen-free copper 1.9 4.0 0.8 21.0 9 - 5   1Bag(100PC) 1 FVTUB-1.25 37641046 12.99 SGD
In stock
Blue 12.0 - 17 1.04 - 2.63 Blue Vinyl chloride, oxygen-free copper 1.9 4.5 0.8 21.0 9 - 5   1Bag(100PC) 1 FVTUB-2 37641055 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For plug-in connection
3
From Japan
On 2013-07-08 14:51:37
For connection, it can be repaired simply by inserting it, so shorten the time.
This review is about item#37641046.
Machine repair etc.
5
From Japan
On 2013-07-01 13:32:51
Although the price was uneasy, when used it has no problem at all
This review is about item#37641046.

Related Products