Buy more than* S$200* and get FREE SHIPPING

Bullet Connection Binder Pc Type With Nylon Insulation

4.50 (2)
Incombustibility
V-2
Material (insulator)
66 Nylon
Rated Voltage (V)
300
Standard
UL recognized E42024
...see all>
Product Options
ADD TO CART
Dimension b (phi mm) Dimension d (phi mm) Dimension D (phi mm) Type Dimension F (mm) Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Compatible Electric Wire Range AWG (#) Operating Temperature Range (deg C) Compatible Electric Wire Range Stranded Conductor (mm2) Material TRUSCO Part Number Standard Color Specification Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension b (phi mm) Dimension d (phi mm) Dimension D (phi mm) Type Dimension F (mm) Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Compatible Electric Wire Range AWG (#) Operating Temperature Range (deg C) Compatible Electric Wire Range Stranded Conductor (mm2) Material TRUSCO Part Number Standard Color Specification Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.95 2.4 3.9 - 15.0 11.2 1-2486 26.2 (#14)2.0 -25 to 90 2.0 Nylon, brass 422-5473 Blue PCF form 6.9   1Box(1000PC) 1 PCF-2 08528256 199.99 SGD
Shipped after 2018-01-18
2.0 1.7 3.1 - 15.0 11.5 1-2486 26.5 (#20)0.5,(#18)0.75 -25 to 90 0.5 to 0.75 Nylon, brass 422-5481 Transparency PCM form 5.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 PCM-0.5 08528204 199.99 SGD
Shipped after 2018-02-15
4.0 2.4 3.9 - 16.5 11.2 1-2486 27.7 (#14)2.0 -25 to 90 2.0 Nylon, brass 422-5503 Blue PCM form 7.4   1Box(1000PC) 1 PCM-2 08528247 199.99 SGD
In stock
2.0 1.7 3.1 - 13.0 11.5 1-2486 24.5 (#20)0.5,(#18)0.75 -25 to 90 0.5 to 0.75 Nylon, brass 422-5457 Transparency PCF form 4.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 PCF-0.5 08528213 199.99 SGD
Shipped after 2018-01-23
3.95 1.8 3.5 - 15.0 11.2 1-2486 26.2 (#20)0.75,(#16)1.25 -25 to 90 0.75 to 1.25 Nylon, brass 422-5465 Red PCF form 6.9   1Box(1000PC) 1 PCF-1.25 08528231 199.99 SGD
Shipped after 2018-01-18
4.0 1.8 3.5 - 16.5 11.2 1-2486 27.7 (#20)0.75,(#16)1.25 -25 to 90 0.75 to 1.25 Nylon, brass 422-5490 Red PCM form 7.4   1Box(1000PC) 1 PCM-1.25 08528222 199.99 SGD
Shipped after 2018-01-18
2.0 1.7 3.1 Male 15.0 11.5 - 26.5 (#20)0.5, (#18)0.75 -25 - 90 0.5 - 0.75 Nylon and brass - Transparent PCM form 5.1   1Box(100PC) 1 PCM-0.5 34982893 15.99 SGD
In stock
2.0 1.7 3.1 Female 13.0 11.5 - 24.5 (#20)0.5, (#18)0.75 -25 - 90 0.5 - 0.75 Nylon and brass - Transparent PCF FORM 4.6   1Box(100PC) 1 PCF-0.5 34982902 15.99 SGD
In stock
4.0 1.8 3.5 Male 16.5 11.2 - 27.7 (#20)0.75, (#16)1.25 -25 - 90 0.75 - 1.25 Nylon and brass - Red PCM form 7.4   1Box(100PC) 1 PCM-1.25 34982911 21.99 SGD
In stock
4.0 2.4 3.9 Male 16.5 11.2 - 27.7 (#14)2.0 -25 - 90 2.0 Nylon and brass - Blue PCM form 7.4   1Box(100PC) 1 PCM-2 34982936 21.99 SGD
In stock
3.95 1.8 3.5 Female 15.0 11.2 - 26.2 (#20)0.75, (#16)1.25 -25 - 90 0.75 - 1.25 Nylon and brass - Red PCF FORM 6.9   1Box(100PC) 1 PCF-1.25 34982927 21.99 SGD
In stock
3.95 2.4 3.9 Female 15.0 11.2 - 26.2 (#14)2.0 -25 - 90 2.0 Nylon and brass - Blue PCF FORM 6.9   1Box(100PC) 1 PCF-2 34982945 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product production
5
From Japan
On 2017-06-08 08:34:42
Because I do not use it much, I am very thankful that it is sold in units of one bag.
This review is about item#34982893.
Used instead of broken connector of well pump
4
From Japan
On 2014-06-14 19:33:46
Crimping is quite troublesome
This review is about item#34982936.

Related Products