Buy more than* S$200* and get FREE SHIPPING

Crimp Connection With Insulated Coating, End Connectors

4.56 (9)
Operating Temperature Range (deg C)
-25 - +90
Material
Nylon (UL94V-2), Oxygen free copper
...see all
Product Options
ADD TO CART
Dimension B (phi mm) Dimension d (phi mm) Compatible Electric Wire (mm2) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimension d (phi mm) Compatible Electric Wire (mm2) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 2.4 0.5 - 1.75 7.0 6.5 9.5 20.8 1Box(100PC) 1 CE1(100) 34983024 7.56 SGD
In stock
5.7 3.0 1.0 - 3.0 7.3 8.0 9.5 21.0 1Box(100PC) 1 CE2(100) 34983033 8.73 SGD
In stock
7.2 3.8 2.5 - 6.0 8.5 9.5 12.0 27.0 1Box(100PC) 1 CE5(100) 34983042 13.66 SGD
In stock
9.3 4.5 4.0 - 9.0 9.5 12.0 12.0 28.0 1Box(100PC) 1 CE8(100) 34983051 27.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Ballast exchange
5
From Japan
On 2017-02-26 17:32:15
It's cheap, durable and easy to use as soon as it gets lost, I would like to order again.
This review is about item#34983033.
Connection of air conditioner weak electricity
5
From Japan
On 2016-06-13 21:54:58
There is no particular. I am very satisfied. I strongly need you to put a case
This review is about item#34983033.
Wiring connection
4
From Japan
On 2016-04-20 10:36:47
Price is reasonable
This review is about item#34983033.
Electrical construction
4
From Japan
On 2016-02-14 22:08:43
It is easy to use and ever used.
This review is about item#34983033.
Electrical construction
3
From Japan
On 2016-01-16 08:16:48
Easy to use as the work finishes quickly
This review is about item#34983024.
Connection of control cable
5
From Japan
On 2015-10-31 23:03:57
Normal
This review is about item#34983033.
Used for insulation and joint of cut wire
5
From Japan
On 2015-03-19 14:13:40
It is easy to use and outstanding work efficiency.
This review is about item#34983024.
At work
5
From Japan
On 2014-10-16 23:44:36
Since the tip and the skirt part are round, it is easy to use because there is no worry of damaging other wiring materials.
This review is about item#34983024.
Used for connection of lighting wire at festival.
5
From Japan
On 2014-09-08 07:28:35
As expected is a manufacturer item.
This review is about item#34983033.

Related Products